The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
切断能力 = 3 → 22 mm。材料カット = 銅。ボディ材質 = 亜鉛合金。。パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
1個
¥1,498
税込¥1,648
7日以内出荷
アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗10Ω、抵抗値範囲010Ω、定格電力225W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法21.63.2mm、直径3.2mm、長さ21.6mm、構造巻線℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
翌々日出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗4.7Ω、抵抗値範囲04.7Ω、定格電力90W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法10.23.2mm、直径3.2mm、長さ10.2mm、構造巻線℃
RoHS指令(10物質対応)対応
1個
¥3,398
税込¥3,738
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗4.7Ω、許容差10%、定格電力90W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法10.23.2mm、直径3.2mm、長さ10.2mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥8,298
税込¥9,128
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗100Ω、抵抗値範囲090Ω、定格電力90W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法10.23.2mm、直径3.2mm、長さ10.2mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥8,298
税込¥9,128
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗25Ω、抵抗値範囲025Ω、定格電力30W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥7,898
税込¥8,688
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗10Ω、抵抗値範囲010Ω、定格電力90W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法10.23.2mm、直径3.2mm、長さ10.2mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥8,298
税込¥9,128
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗2.2Ω、抵抗値範囲02.2Ω、定格電力90W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法10.23.2mm、直径3.2mm、長さ10.2mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥4,598
税込¥5,058
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗10Ω、抵抗値範囲010Ω、定格電力250W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗4.7Ω、抵抗値範囲04.7Ω、定格電力225W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法21.63.2mm、直径3.2mm、長さ21.6mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗1Ω、抵抗値範囲01Ω、定格電力225W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法21.63.2mm、直径3.2mm、長さ21.6mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗47Ω、抵抗値範囲047Ω、定格電力300W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
翌々日出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗4.7Ω、抵抗値範囲04.7Ω、定格電力250W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、構造巻線℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗100Ω、抵抗値範囲0100Ω、定格電力180W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法21.63.2mm、直径3.2mm、長さ21.6mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
7日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ500mm、幅12.7mm、色黒、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度1118N、シリーズRS PRO、最大バンドル直径60mm
RoHS指令(10物質対応)対応
1袋(50個)
¥10,980
税込¥12,078
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗220Ω、抵抗値範囲0220Ω、定格電力180W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、寸法21.63.2mm、直径3.2mm、長さ21.6mm、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
7日以内出荷
RS Pro Fastball 23 in 1ラチェットドライバ. RS Pro Fastball 23 in 1ラチェットドライバ。ハンドルとシャフトに23本六角ビットを収納し、工具及び工具ボックスとして非常に便利に機能します。非常に汎用性の高い工具は、標準 / 精密ビットのいずれにも対応するコンバーティブルマグネット式のビットホルダを提供します。シャフトは延長可能で、ナットドライバでとしても使用可能。コンビニ. RS Pro Fastball 23 in 1ラチェットドライバは、便利な保管用ソリューションを超えるものを提供します。快適なグリップのボール設計が最大トルクを実現し、ラチェット機構が作業工程をスピードアップします。特長と利点. ポップアウト式の保管用ビットホルダが付いたラチェットビットドライバ ビットドライバチューブの長さは100 mm、150 mmまで延長可能 25 mmビット8本セット。ボールグリップの内側に収容 ホルダが付いた精密ビット8本セット ナットドライバ6本セット(ホルダ1本付き): 4、5、6、7、8、10 mm 150 mmビットエクステンション ボール形状のグリップ ドライバは標準 / 精密ビットのいずれにも使用可能 ポップアウトスタイルのビットオーガナイザで簡単に使用可能. 用途情報. RS Pro Fastball 23 in 1ラチェットドライバは、工具ボックスに追加するのにぴったりで、DIY、ガレージの保守、又は作業現場の用途に最適です。
仕様タイプ = ドライバビットセット個数 = 23
1個
¥5,498
税込¥6,048
7日以内出荷
DIN EN60900 2004. RS Pro 絶縁マイナス. RS Pro 絶縁マイナスドライバについて。このドライバは、電子工学及び電気工事業界での作業に最適な重要な精密手動工具です。この汎用性の高い機器は、家庭や外出先での日常的なメンテナンス作業、特に電気用途向けに精密かつ緻密な作業を行うために使用することもできます。特長と利点:. 電気技術者に最適なマイナス絶縁ドライバで、電気環境におけるさまざまな修理やメンテナンス作業を行うのに不可欠な工具です このドライバを使用すると、業務用又は家庭用の DIY 設定でより Faster 各ドライバは、人間工学に基づいた C-PLUS ソフトグリップハンドルを使用して設計されているため、頑固な留め具に大量の力を加えるときでも力を伝達でき、快適性が向上しています 耐久性と強度に優れたクロムバナジウムスチール製で、長寿命です リン酸塩コーティングにより固定具の摩擦を増大させ、高トルクを加える際に留め具が丸くすり減るリスクや損傷を低減します このドライバは、 VDE/1000V の完全認定を受けているため、電気作業に最適です このドライバは、 DIN EN60900 2004 規格に準拠してテスト済みです 用途:. このタイプの手動工具は、主にプロの職人、エンジニア、又は電気容量の DIY 愛好家によって使用されています。このような工具は、作業内容に関係なく高い水準で動作するために必要な最も重要な工具を備えているため、電気業界で特に使用できます。ただし、このドライバは汎用性が高く、ユーザーのスキルレベルに応じてさまざまな環境で使用することもできます。この機器は、次の用途に最適です。 電気関連作業 機械及び工業生産 この RS Pro シリーズでは、どのようなサイズのマイナス. 次のスロットサイズを取り揃えています。 1253078 1253078 2.5 mm 1253079 1253079 3.0 mm 1253080 1253080 3.5 mm 1253081 1253081 4.0mm 1253082 1253082 5.5 mm 1253083 1253083 6.5mm 1973797 1973797 8.0 mm
仕様ドライバータイプ = 絶縁ドライバチップタイプ = マイナスチップサイズ = 2.5 x 0.4 mmVDE/1000V認証 = あり刃の長さ = 75 mm全体長さ = 165 mmハンドル材質 = プラスチックブレード材質 = クロームバナジウムモリブデン鋼ブレード仕上げ = 酸化リン
RoHS指令(10物質対応)対応
1個
¥319
税込¥351
7日以内出荷
ホース内径 = 12mm。ホース付属 = あり。リールの直径 = 517mm。ホース長さ = 30m。最大使用圧力 = 10バール。取付け = ウォールマウント。操作短縮 = 自動。。RS Pro 壁面取り付け型自己収納式国内ホース. <p>壁面取り付け型ホースリールは、工業用途や自動車用途向けのガーデンウォーターホース、エアホース、ウォーターホースのいずれであっても、ホースを効率的に収納できます。ホースリールは、ホースチューブを未使用時に外部からの損傷から保護し、穴開け、ねじれ、裂けの発生を防止し、怪我をしないようにします。 </p> <p>この自動巻き取り PVC ホースリールは、家庭でのガーデニングに最適で、 20 m の PVC ホースを備え、最大 10 bar の作動圧力に耐えられます。このホースリールは、自動収納機構を備え、使用後の収納を簡単かつ迅速 Faster します。さらに、クイックリリース式のガーデン接続とスプレーノズルも付属しています。180 ° 回転式ウォールブラケットを使用すると、使用中の動きが大きくなり、柔軟性が向上します。 </p> <p>リール ; 911-9456 911-9456 のリール径 ; は 494mm 、リール 911-9459 のリール径は 517mm です。 </p>. 特長と利点. <ul> <li>最大圧力: 10 bar </li> <li>ヘビーデューティ PVC 製です </li> <li>自動後退操作 </li> <li>180 ° 回転式ウォールブラケット </li> </ul>. よくある質問. <p> ホースリールとは何ですか. </p> <p>ホースリールは、ホースを保管するために使用するツールです。多様な形式、材質のホースリールを用意しています。また、ホース付きとホースなしのタイプがあります。ホースリールはシリンダー形状のバレルに巻き付けるように設計されており、庭のホースを簡単かつきれいに保管できます。ポータブル、自立式で固定されたホースリールには、壁面取り付け型の多様なアタッチメントを用意しています。ローリー、トラック、トレーラーなどにホースリールを取り付けることもできます。 </p>. <p> ホースリールを購入するときに考慮すべきことは何ですか. </p> <p>ホースリールのサイズと容量 </p> <p>保管するホースの直径と長さ </p> <p>ホースリールが管理する水圧。 </p> <p>ホースリールの材質 </p> <p>ホースリールを手動で操作するか、又は自動ホースフィードで収納するか. </p> <p>ホースリールをどこに保管するか. </p> <p>どのようにホースとホースリールを保護するか. </p>. <p> どのような種類のホースリールがありますか. </p> <p> 手動 - 固定又は携帯 / ポータブルで使用できます </p> <p>ハンドルやクランクを使用してガーデンホースを通常の方法で収納し、ホースを巻き戻したり、出し入れしたりすることができます。移動式ホースリールは、持ち運び可能で、車輪が付属している場合は、簡単に移動して安全に保管できます。 </p> <p> ホースリールカート - 携帯 / ポータブルホースリールと同じです </p> <p>通常、ホースリールカートは、フラット形状で追加保管スペースを備えています。このため、水源に簡単かつ迅速に接続できます。 </p> <p> スプリング式ホースリール </p> <p>スプリング式のホースリールを使用すると、ホースを素早く簡単に巻き戻して収納できます。リールにはスプリング機構が装備されているので、スイッチを押すとホースリールにホースを巻き戻すことができます。 </p>. <p> エアホースリール </p> <p><airs ホースリールはどこにでも設置できますが、通常は商業用ガレージ、ガソリンスタンド、サービスセンターに設置されています。このタイプのホースリールは圧縮空気に使用され、固定式、携帯式、ポータブル式を用意しています。エアホースリールには、特に圧縮空気ホースと電動工具を使用するためのクイックコネクトシステムが付属しています。通常、エアホースリールは、スプリング式のシステムを使用して、ホースリールを自動的に巻き戻すことができます。 </p> <p>ホースリールは、多様なタイプの材料、ケーシング、接続に使用でき、すべての気象条件に適しています。 </p>
1個
¥55,980
税込¥61,578
7日以内出荷
仕様サイズ = XL生地特性 = 耐液体性及び耐粒子性色 = 青種別 = カバーオール性別 = 男女兼用材質 = ポリプロピレンフード = あり
1箱(50個)
¥24,980
税込¥27,478
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,198
税込¥2,418
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
仕様トルク範囲 = 20 → 120Ncmタイプ = クイックセット、マイナードライブ形状 = 六角ドライブサイズ = 1/4 インチ全体長さ = 169 mm精度 = ±6 %These Drivers must be pre-set using a suitable Torque Analyser. See Analyser range for details. RS Pro Quickset Drivers. Quickset Standard Torque Drivers which enable any consumer to deliver the correct torque with confidence regardless of task and operator skill level. They are fast and accurate to set, using the quick and clear to read ’micrometer ’ setting scale. Features and Benefits Calibrated 'micrometer' style vernier scales Torque value easily set using the ribbed adjusting collar Precision radial ball clutch and cam design Bi-directional mechanism signals when set torque has been achieved hexagon drive
1個
¥45,980
税込¥50,578
5日以内出荷
RS Pro 1080p DisplayPort-HDMI ケーブル、オス オス 2 mハイスペックの AV 機器に最適なケーブルをお探しですか?この m のオス オス DisplayPort-HDMI ケーブルを使用して、 DisplayPort デバイスを HD モニタ、 TV 、又はプロジェクタに接続します。 最新の DisplayPort インターフェースは、高解像度、高色深度、 Faster Refresh レートを実現し、高精細 Visual エクスペリエンス(最大解像度 1080p )を実現しています。このケーブルはさまざまな HDMI デバイスに対応しているため、デスクトップワークステーションに別のビデオディスプレイをすばやく簡単に追加したり、既存のセットアップに別の画面をリンクしたりできます。 信頼の RS Pro ブランドがお届けするこのケーブルは、徹底的に品質をテストされています。安定した接続を実現するためにラッチ付きの 20 ピンオスコネクタが付属しています。このコネクタフードは Durable Black PVC 製で、未使用時に保護するダストキャップが付属しています。フードの端には、ケーブルを支えるストレインリリーフもあります。特長と利点 オス オス DisplayPort ケーブル 最大 1080p 解像度 24 ビットの色深度 Faster の更新 Durable PVC の外被材 30 AWG の内部ワイヤゲージ 長さ m 表示ポート v1.1 に準拠しています HDMI V1.3b 準拠 ケーブル外径: 5.5 mm パッシブケーブルRS PROラップトップからプロジェクターにビジュアルを拡張する場合でも、高品質のゲーム体験を実現する場合でも、 DisplayPort-HDMI ケーブルは信頼性の高い標準です。次の用途で使用できます。 HDTV HDMI 対応モニタ スマートスクリーン プロジェクタ PC ゲームRS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。 よくある質問 DisplayPortとHDMIの違いは何ですか DisplayPortはHDMIより高性能な要件をサポートし、現在のコンピュータで使用されている最新の信号及びプロトコル技術に基づいています。これにより、性能と統合が向上しています。 DisplayPort ケーブルは、複数の画面を接続する場合に適しており、ポート つで最大 台のモニタを接続できます。したがって、ビデオウォールなどの用途では、 DisplayPort インターフェースが推奨されます。 ほとんどの場合、 HDMI DisplayPort の品質差は無視できる程度ですが、 DisplayPort ケーブルは、 HDMI ケーブルよりも長いケーブル長で、通常、低解像度の損失を維持できます。 DisplayPort は、高解像度、高色深度、 Faster Refresh レートも備えており、優れた高精細 Visual エクスペリエンスを実現しています。 DisplayPortはオーディオをサポートしますか はい、 DisplayPort はマルチチャンネルオーディオ要件をサポートし、幅広い高精細オーディオ形式をサポートしています。 RS Proを選ぶ理由 RS Pro は、信頼性の高い部品をお手頃な価格で提供できるよう努めています。RS Pro ブランド製品のすべてを社内でテストしている専門家により、お客様の品質と信頼性の要求を確実に満たしていただけると確信しています。 RS Pro では、あらゆるセットアップに対応できるように、さまざまなマルチメディアケーブルを用意しています。カスタマイズされたメディアスタジオに合わせても、ホームエンターテイメントのセットアップを簡単に改善しても、 RS Pro はあらゆる段階に対応します。
仕様コネクタ1 = DisplayPortコネクタ 2 = HDMIコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 2m最大解像度 = 1080p外側シース材質 = PVC外被色 = 黒素線径 = 30 AWG
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
翌々日出荷
ネジ = BSP 3/8 メス。カップリングジェンダー = メス。スレッドサイズ = 3/8インチ。材料 = スチール。タイプ = ユニオン。ロックスタイル = ボールロック。仕上げ = 黄色の不動態化, 亜鉛めっき。シール材質 = ニトリルゴム。ネジ規格 = BSP。ネジのジェンダー = メス。最高使用圧力 = 300バール。動作温度 Max = +125℃。動作温度 Min = -25℃。。RS Pro スチールメス油圧クイックコネクトカップリング 3/8 インチ液体移送システムで RS Pro のこの油圧クイック接続カップリングを使用すると、手間を最小限に抑えて接続の作成及び解除ができます。メスカップリングは、 BSP 3/8 インチメスねじに適合します。Faster ANV シリーズ、 Safeway S565 、 Stucchi BIR シリーズなど、このデバイスは多数の異なるシリーズと互換性があります。 漏れが発生した場合は、この自己密閉カップリングにより直ちに液体の流れが遮断されます。この製品は、バックアップ用の二次 PTFE シールとニトリルゴムシールを備えています。ステンレススチール製で、不動態化亜鉛めっき仕上げにより腐食に対する保護が強化されています。 信頼性の高い RS Pro 製品の一部として、品質と一貫性を確保するためにエンジニアによって徹底的にテストされています。効果的なシリーズ A クイック接続カップリングとして、 ISO7241-A 規格に準拠しています。このような装置は、一般にトラクターなどの農業及び産業用途で使用されます。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 3/8 インチメスねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 、 Stucchi BIR シリーズと互換性があります .ユニオンタイプのカップリング . スチール製 .黄色不動態化亜鉛めっき耐腐食性仕上げ .ニトリルゴム製シール .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力: 300 bar .直径 31 mm .長さ: 57 mm .スパナのサイズは 22 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
1個
¥3,598
税込¥3,958
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥3,798
税込¥4,178
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mm
RoHS指令(10物質対応)対応
1袋(100個)
¥409
税込¥450
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ190mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径49mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥6,398
税込¥7,038
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mm
RoHS指令(10物質対応)対応
1袋(50個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(100個)
¥899
税込¥989
7日以内出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ