RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(50個)
¥2,898
税込¥3,188
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.7mmパネル穴直径 = 20.1mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(100個)
¥4,498
税込¥4,948
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(100個)
¥3,198
税込¥3,518
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(100個)
¥5,298
税込¥5,828
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で 0 が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 0最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黒地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に黒色で N が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = N最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃ケーブル径レンジ = 3 → 4.2mm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒の L 字型が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = L最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。青色で黒色に 6 インチ印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 6最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 青地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。茶色の色の上に 1 色の白が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 1最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 茶地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色地に黒色で S が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = S最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。緑色に 5 インチ黒色が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 5最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 緑地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。赤色に 2 色の黒色が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 2最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 赤地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色の黒色でアース Symbol が事前に印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = Earth最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。9 インチの白地に黒で印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 9最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。7 を紫の色の上に印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 7最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 紫地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。黄色地に黒 4 インチが印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 4最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黄色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。8 インチの白地に黒で印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 8最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = グレー地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。Orange では、 3 インチが印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 3最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 燈色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS Pro IEC 熱電対延長ケーブル - PFA 絶縁フラットペア RS Pro PFA テフロン絶縁熱電対延長ケーブル製品をご紹介します。汎用延長ワイヤとしての使用に最適で、高温に対応し、ほとんどの液体からの保護 Ability なので、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この熱電対ケーブルは、 PFA 絶縁の単一ペアの導体を備え、押出 PFA テフロン絶縁ジャケットとフラットにレイアウトされています。ジャケットの PFA 素材は、 260 ° C の温度に対する耐熱性を備え、優れた電気的 / 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点: この RS Pro ケーブルは、押出成形 PFA Teflon R 構造で、白金抵抗温度計を延長するためのものです このタイプの延長ケーブルは、 -75 ° C の低温から +260 ° C の高温までの優れた使用温度範囲に対応します これにより、優れた汎用ケーブルとなっています。柔軟性と防水性が高いだけでなく、オイル、酸、その他の液体からワイヤを保護できるためです PFA 絶縁外側ジャケットにより、このタイプのケーブルは、保護をさらに強化しているため、 Durable and Reliable ケーブルとなっています 必要に応じて、 K 、 E 、 J 、 T 、 N のさまざまな熱電対タイプを用意しています コア及びジャケットは色分けされ、 IEC-584-3 に適合しています 精度を最適にする公差等級1 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様長さ = 100m熱電対タイプ = E℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2素線径 = 02 mm代表規格 = IEC
RoHS指令(10物質対応)対応
1個
¥62,980
税込¥69,278
7日以内出荷
RS Pro IEC 熱電対延長ケーブル - PFA 絶縁フラットペア RS Pro PFA テフロン絶縁熱電対延長ケーブル製品をご紹介します。汎用延長ワイヤとしての使用に最適で、高温に対応し、ほとんどの液体からの保護 Ability なので、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この熱電対ケーブルは、 PFA 絶縁の単一ペアの導体を備え、押出 PFA テフロン絶縁ジャケットとフラットにレイアウトされています。ジャケットの PFA 素材は、 260 ° C の温度に対する耐熱性を備え、優れた電気的 / 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点: この RS Pro ケーブルは、押出成形 PFA Teflon R 構造で、白金抵抗温度計を延長するためのものです このタイプの延長ケーブルは、 -75 ° C の低温から +260 ° C の高温までの優れた使用温度範囲に対応します これにより、優れた汎用ケーブルとなっています。柔軟性と防水性が高いだけでなく、オイル、酸、その他の液体からワイヤを保護できるためです PFA 絶縁外側ジャケットにより、このタイプのケーブルは、保護をさらに強化しているため、 Durable and Reliable ケーブルとなっています 必要に応じて、 K 、 E 、 J 、 T 、 N のさまざまな熱電対タイプを用意しています コア及びジャケットは色分けされ、 IEC-584-3 に適合しています 精度を最適にする公差等級1 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様長さ = 50m動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2素線径 = 0.2 mm代表規格 = IEC
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
RS Pro IEC 熱電対延長ケーブル - PFA 絶縁フラットペア RS Pro PFA テフロン絶縁熱電対延長ケーブル製品をご紹介します。汎用延長ワイヤとしての使用に最適で、高温に対応し、ほとんどの液体からの保護 Ability なので、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この熱電対ケーブルは、 PFA 絶縁の単一ペアの導体を備え、押出 PFA テフロン絶縁ジャケットとフラットにレイアウトされています。ジャケットの PFA 素材は、 260 ° C の温度に対する耐熱性を備え、優れた電気的 / 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点: この RS Pro ケーブルは、押出成形 PFA Teflon R 構造で、白金抵抗温度計を延長するためのものです このタイプの延長ケーブルは、 -75 ° C の低温から +260 ° C の高温までの優れた使用温度範囲に対応します これにより、優れた汎用ケーブルとなっています。柔軟性と防水性が高いだけでなく、オイル、酸、その他の液体からワイヤを保護できるためです PFA 絶縁外側ジャケットにより、このタイプのケーブルは、保護をさらに強化しているため、 Durable and Reliable ケーブルとなっています 必要に応じて、 K 、 E 、 J 、 T 、 N のさまざまな熱電対タイプを用意しています コア及びジャケットは色分けされ、 IEC-584-3 に適合しています 精度を最適にする公差等級1 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様長さ = 25m熱電対タイプ = E℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2素線径 = 0.2 mm代表規格 = IEC
RoHS指令(10物質対応)対応
1個
¥15,980
税込¥17,578
7日以内出荷
長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。. What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥3,998
税込¥4,398
7日以内出荷
長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。. What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥7,398
税込¥8,138
7日以内出荷
RS Pro IEC 熱電対ケーブル PFA 絶縁ツインツイストペア、 m RS Pro PFA Teflon 絶縁熱電対延長ケーブル製品が導入されており、汎用延長ワイヤとして使用したり、シンプルな熱電対として使用したりするのに最適です。高温に対応し、ほとんどの液体から保護できる Ability により、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この延長ケーブルの素材は、柔軟性に優れ、防水性を備えています。 この熱電対ケーブルには、 PFA Teflon 絶縁の導体が ペアで含まれており、より線式で強度が強化されています。熱電対タイプ / / ( 1/0.2 mm より線導体)で、タイプ も用意されています。 7/0.2 mm 及び 1/0.3 mm の導体オプションも用意されています。タイプ にも対応しています。絶縁材の PFA 素材は、 260 C の温度に対する耐熱性を備え、優れた電気的 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点 この RS Pro ケーブルは PFA Teflon 構造で シンプルな熱電対の延長や作成に最適 このタイプの延長ケーブルは、 -75 C の低温から 260 C の高温まで、優れた使用温度範囲を備えています これは、柔軟性と防水性に優れ、オイル、酸、その他の液体からワイヤを保護できるため、優れた汎用ケーブルになります PFA 絶縁は、このタイプのケーブル抵抗をガス、蒸気、圧力に与えるため、 Durable and Reliable ケーブル 必要に応じて、 、 、 の各種熱電対タイプを用意 IEC-584-3 に適合するコアの色分け 精度を最適化する公差クラス 用途 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット型ペアからツイストペア、遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか? はい。RS Pro では、このケーブルが 1/0.2 mm K タイプ( 7/0.2 mm 及び タイプ 1/0.3 mm )用に 、 、 タイプで利用できるようになっています。リール長の異なる タイプ 1/0.3 mm も用意しています。リール長の詳細については、 RS Pro データシートを参照してください。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様絶縁体 = PFAm動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 1/0.2mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC
RoHS指令(10物質対応)対応
1個
¥1,598
税込¥1,758
7日以内出荷
長さ = 100m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。. What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥43,980
税込¥48,378
7日以内出荷
RS Pro LonWorks BUS Multicore RS Pro LonWorks BUS Multicore ケーブル製品をご紹介します。幅広い LonWorks BUS 用途に最適です。柔軟なケーブルは、すっきり整理されたレイアウトで信頼性の高いケーブル接続に使用できる Multicore です。この RS Pro の高品質な Multicore ケーブルを使用すると、特にスペースが小さい場所やケーブルの敷設が目視できる場所で、電気機器の全体的な外観を向上させながら、トリッピングの危険性を大幅に軽減できます。 特長と利点: この RS Pro Multicore ケーブルには、 LonWorks BUS ケーブルの設置に最適な 本の 0.34 mm コアストランドがあります Durable LSZH 保護シースと Alu/pes ホイルで覆われた裸銅導体を備えたフレキシブルケーブルです このケーブルは、ホイル絶縁材によって優れた絶縁性を発揮し、色付きのコアとケーブルのレイアウトにより、設置が簡単で効率的です 動作温度: -15 +70 C 動作電圧: 300 インピーダンス: 100 導体抵抗< :59 /km 用途: Multicore ケーブルは、標準の電源ケーブルや同軸ケーブルよりもコアの多い電気ケーブルで、使用する用途に応じてさまざまな長さとコアがあります。特に産業用途やエンターテイメント用途において、スペースが少ない場合や、複数のケーブル接続を必要とするケーブル設備を整理する場合に最適です。Multicore ケーブルは、 エンターテイメント及びオーディオ業界 機械及び工場制御装置 大型コントロールパッド DIN レール端子 コンベアベルト データとネットワーク セキュリティと安全性 LonWorks BUS ケーブルとは? ピアツーピアネットワークソリューションとして設計された LonWorks ケーブルは、制御用途における性能の信頼性及び設置メンテナンスの要件に対応します。つまり、より頑丈で Durable が産業環境で最適な性能を発揮します。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。 注: これらのケーブルは電気用ですが、電源ケーブルや、機器と電源を直接接続するためのケーブルではない点に注意してください。
仕様対数 = 1断面積 = 0.34 mm2芯数 = 2AWGサイズ = 22 AWGシールド有無 = 遮蔽長さ = 100mシールド構造 = アルミテープCertificazione CPR = Eca外径 = 4.40mm外側シース材質 = LSZHケーブル形状 = ツイストペア特性インピーダンス = 100 Ωシールド/非シールド = シールド付き
RoHS指令(10物質対応)対応
1リール(100m)
¥22,980
税込¥25,278
7日以内出荷
RS Pro RTD 延長ケーブル 4 芯、 PFA 5 RS Pro 白金抵抗温度計延長ケーブル製品をご紹介します。汎用延長ワイヤとして使用するのに最適で、 、 、 線式 RTD 構成の延長に使用できます。 このケーブルには コアのバリエーションもあり、 x ワイヤデュプレックス(デュアル素子)構成の拡張に使用できます。この延長ケーブルの素材は、柔軟性に優れ、防水性を備えています。 最も一般的には Pt100 温度計用に使用されるが、 Pt130 Pt500 及び Pt1000 などの他のタイプにも最適です。 この延長ケーブルには、 / 0.2 mm スズめっき銅導体で絶縁された押し出し PFA Teflon の 芯があります。芯は、ポリエステルテープとナイロンコードでより合わせて、さらにスズめっき銅導体が PFA 絶縁外側ジャケットでより合わせてツイストされています。被覆のシリコンラバー素材は 260 C までの耐熱性を備え、優れた電気的及び機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 芯線は赤 2 、白 2 、外側ジャケットは黒で色分けされており、リール長は 、 10 25 50 100 です。6 芯のオプションは、 25 と 50 のリールで提供されます。 特長と利点 この RS Pro ケーブルは、押出成形の PFA Teflon 構造です 白金抵抗温度計を延長するのに使用します このタイプの延長ケーブルの使用温度範囲は、 75 +260 C です 2 3 4 線式 RTD 構成で使用可能。 芯オプションを使用して、 x 線式デュプレックス構成を拡張可能 汎用性があり、 Pt100 Pt130 Pt500 及び Pt1000 などの多くのタイプの温度計で使用できます これは、柔軟性と防水性に優れ、オイル、酸、その他の液体からワイヤを保護できるため、優れた汎用ケーブルになります シリコンラバー絶縁アウタージャケットにより、このタイプのが得られます ケーブルは保護層を強化し、 Durable を作ります 高い信頼性 用途 温度計は、さまざまな職場や家庭でも使用されています。このタイプのケーブルは、白金抵抗温度計に柔軟性と汎用性を追加し、必要なあらゆる組み合わせや用途に合わせて、 、 10 25 メートルのさまざまな長さのものを用意しています。温度計延長ケーブルは、多くの場合、次の場所で使用されます。 科学的なラブレア 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 コアリールの製品コード 10m 6118078 25m 6118090 50m 8275827 100m 8275836 コアリールの製品コード 25m 6118107 50m 8275839 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様絶縁体 = PFAm動作温度 Max = +260℃シールド有無 = 遮蔽導体構成 = 7 / 0.2mmケーブル形状 = マルチコアストランド数 = 4
RoHS指令(10物質対応)対応
1個
¥9,298
税込¥10,228
7日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。. Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オス
RoHS指令(10物質対応)対応
1個
¥339
税込¥373
5日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。. Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オス
RoHS指令(10物質対応)対応
1個
¥419
税込¥461
5日以内出荷
RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート表面処理:コンタクト = ニッケル定格電圧 = 0
RoHS指令(10物質対応)対応
1個
¥2,498
税込¥2,748
7日以内出荷
RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート色 = 黒表面処理:コンタクト = ニッケル定格電圧 = 0
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
7日以内出荷
RS PRO Linear Actuator ControllerIntroducing the RS PRO Linear Actuator Controller, a compact control unit that can be attached to an actuator as an integrated set.Features and Benefits:This RS PRO linear actuator unit is an ideal accessory actuator or switch control applications Cable length is 880mm long, with the spiral length 420mm Compatible with MD7C control boxes and can drive 1 motor per handsetApplications:RS Pro の電動アクチュエータ用コントローラは、 CB4M 及び MD7C 制御ボックスと連動します。ライトグレーの色を用意しています。このデバイスには、 LED インジケータとフックが付属しています。ユーザーフレンドリ 長い 420 mm スパイラルケーブルが付属しています
仕様出力数 = 5電圧 = 24V dc併用可能製品 = MD7C 制御ボックス
1個
¥5,598
税込¥6,158
7日以内出荷
RS Pro IEC タイプ K 及びタイプ T 露出シングルショット熱電対、ミニチュアプラグ パフォーマンスを最適にするために、クラス 1 の許容差で IEC-584-3 標準に準拠する RS Pro タイプ J 、 K 及びタイプ T シングルショット温度検出熱電対のシリーズをご紹介します。このタイプ K 及びタイプ T シングルショット温度センサは、 Durable Teflon PTFE 絶縁クラス 1 シングルケーブル構造で、 1/0.37 mm リードです。このリードは、すばやく簡単に接続できるように再配線可能なミニチュアフラットピンプラグで終端されます。この熱電対には露出接点があり、これにより短い応答時間での動作が可能です。 特長と利点: 精度を最適にする IEC-584-3 クラス 1 許容差 ミニチュアプラグで素早く簡単に接続 応答時間の短い露出接点 Durable Teflon PTFE 絶縁で、オイル、酸、液体に対する耐性、機械的強度、柔軟 シングルショットケーブル構造は、ガス、蒸気、防水絶縁を備え、オートクレーブや航空宇宙用途に適しています 使用温度範囲: -75 → +250 ° C 用途: このタイプ K 及びタイプ T 熱電対温度センサは、次のようなテスト及び開発用途に最適です。 テスト / 測定 温度マッピング OEM 用途 熱電対の仕組み 熱電対は、さまざまなプロセスで温度を測定するために使用されるセンサです。異なる金属でできた 2 本のワイヤレッグを 2 か所の先端部で接触させ、 2 か所の接点を形成します。熱接点(測温接点)は、温度測定対象のボディに接続されます。冷接点(基準接点)は、既知の温度のボディに接続されます。測温接点を熱源に配置すると、この接点と基準接点の間に電圧差又は電位差が発生します。この電圧は、ゼーベック効果とも呼ばれているプロセスである熱電対参照表を使用して、温度測定値に変換できます。 溶接先端露出接点とは 露出接点は、熱電対のワイヤが相互に溶接されており、外部被覆で覆われていない箇所です。このワイヤの両端がプロセスに直接挿入されます。つまり、熱電対の感度が高く、応答時間が短いということです。溶接先端露出接点は、腐食しやすいので、非腐食性の流動ガス又は静止ガスの温度を測定することをお勧めします。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様熱電対タイプ = Tプローブ径 = 1/0.376mmプローブの長さ = 3mプローブ材質 = PTFE℃実装タイプ = Miniature Plugケーブル長 = 3m代表規格 = IEC, RoHS対応検出温度 Min = -75℃
RoHS指令(10物質対応)対応
1個
¥5,098
税込¥5,608
7日以内出荷
RS Pro IEC タイプ K 及びタイプ T 露出シングルショット熱電対、ミニチュアプラグ パフォーマンスを最適にするために、クラス 1 の許容差で IEC-584-3 標準に準拠する RS Pro タイプ J 、 K 及びタイプ T シングルショット温度検出熱電対のシリーズをご紹介します。このタイプ K 及びタイプ T シングルショット温度センサは、 Durable Teflon PTFE 絶縁クラス 1 シングルケーブル構造で、 1/0.37 mm リードです。このリードは、すばやく簡単に接続できるように再配線可能なミニチュアフラットピンプラグで終端されます。この熱電対には露出接点があり、これにより短い応答時間での動作が可能です。 特長と利点: 精度を最適にする IEC-584-3 クラス 1 許容差 ミニチュアプラグで素早く簡単に接続 応答時間の短い露出接点 Durable Teflon PTFE 絶縁で、オイル、酸、液体に対する耐性、機械的強度、柔軟 シングルショットケーブル構造は、ガス、蒸気、防水絶縁を備え、オートクレーブや航空宇宙用途に適しています 使用温度範囲: -75 → +250 ° C 用途: このタイプ K 及びタイプ T 熱電対温度センサは、次のようなテスト及び開発用途に最適です。 テスト / 測定 温度マッピング OEM 用途 熱電対の仕組み 熱電対は、さまざまなプロセスで温度を測定するために使用されるセンサです。異なる金属でできた 2 本のワイヤレッグを 2 か所の先端部で接触させ、 2 か所の接点を形成します。熱接点(測温接点)は、温度測定対象のボディに接続されます。冷接点(基準接点)は、既知の温度のボディに接続されます。測温接点を熱源に配置すると、この接点と基準接点の間に電圧差又は電位差が発生します。この電圧は、ゼーベック効果とも呼ばれているプロセスである熱電対参照表を使用して、温度測定値に変換できます。 溶接先端露出接点とは 露出接点は、熱電対のワイヤが相互に溶接されており、外部被覆で覆われていない箇所です。このワイヤの両端がプロセスに直接挿入されます。つまり、熱電対の感度が高く、応答時間が短いということです。溶接先端露出接点は、腐食しやすいので、非腐食性の流動ガス又は静止ガスの温度を測定することをお勧めします。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様熱電対タイプ = Kプローブ径 = 1/0.376mmプローブの長さ = 3mプローブ材質 = PTFE℃実装タイプ = Miniature Plugケーブル長 = 3m代表規格 = IEC, RoHS対応検出温度 Min = -75℃
RoHS指令(10物質対応)対応
1個
¥4,898
税込¥5,388
7日以内出荷
RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性
RoHS指令(10物質対応)対応
1袋(100個)
¥5,598
税込¥6,158
7日以内出荷
RS Pro IEC タイプ J 、 K 及びタイプ T 溶接先端露出熱電対、ミニチュアプラグ RS Pro タイプ J 、 K 、及びタイプ T 細ワイヤ温度検出熱電対シリーズは、パフォーマンスを最適にするために、クラス 1 の許容差で IEC-584-3 標準に準拠しています。このタイプKとタイプTの細ワイヤ温度センサには、高耐久テフロンPTFE絶縁クラスより対線1 / 0.2 mmリード1本が付属します。このリードは、すばやく簡単に接続できるように再配線可能なミニチュアフラットピンプラグで終端されます。この熱電対には露出溶接接点があり、これにより短い応答時間での動作が可能です。 特長と利点: 精度を最適にする IEC-584-3 クラス 1 許容差 ミニチュアプラグで素早く簡単に接続 応答時間の短い露出溶接接点です Durable Teflon PTFE 絶縁で、オイル、酸、液体に対する耐性、機械的強度、柔軟 使用温度範囲: -75 → +250 ° C 用途: このタイプ J 、 K 、及びタイプ T 細ワイヤ熱電対温度センサは、次のようなテスト及び開発用途に最適です。 テスト / 測定 温度マッピング OEM 用途 熱電対の仕組み 熱電対は、さまざまなプロセスで温度を測定するために使用されるセンサです。異なる金属でできた 2 本のワイヤレッグを 2 か所の先端部で接触させ、 2 か所の接点を形成します。熱接点(測温接点)は、温度測定対象のボディに接続されます。冷接点(基準接点)は、既知の温度のボディに接続されます。測温接点を熱源に配置すると、この接点と基準接点の間に電圧差又は電位差が発生します。この電圧は、ゼーベック効果とも呼ばれているプロセスである熱電対参照表を使用して、温度測定値に変換できます。 溶接先端露出接点とは 露出接点は、熱電対のワイヤが相互に溶接されており、外部被覆で覆われていない箇所です。このワイヤの両端がプロセスに直接挿入されます。つまり、熱電対の感度が高く、応答時間が短いということです。溶接先端露出接点は、腐食しやすいので、非腐食性の流動ガス又は静止ガスの温度を測定することをお勧めします。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様熱電対タイプ = Kプローブ径 = 1/0.2mmプローブの長さ = 3mプローブ材質 = PTFE℃実装タイプ = Miniature Plugケーブル長 = 3m代表規格 = IEC, RoHS対応検出温度 Min = -75℃
RoHS指令(10物質対応)対応
1個
¥2,898
税込¥3,188
7日以内出荷
仕様RS Pro HDLockロックコネクタHDMIケーブル
シース色黒
RoHS指令(10物質対応)対応
コネクタA(ジェンダー)オス、(タイプ)HDMI
コネクタB(ジェンダー)オス、(サイズ)HDMI
ケーブルタイプロックHDMI
RS Pro IEC タイプ J 、 K 及びタイプ T 溶接先端露出熱電対、ミニチュアプラグ RS Pro タイプ J 、 K 、及びタイプ T 細ワイヤ温度検出熱電対シリーズは、パフォーマンスを最適にするために、クラス 1 の許容差で IEC-584-3 標準に準拠しています。このタイプKとタイプTの細ワイヤ温度センサには、高耐久テフロンPTFE絶縁クラスより対線1 / 0.2 mmリード1本が付属します。このリードは、すばやく簡単に接続できるように再配線可能なミニチュアフラットピンプラグで終端されます。この熱電対には露出溶接接点があり、これにより短い応答時間での動作が可能です。 特長と利点: 精度を最適にする IEC-584-3 クラス 1 許容差 ミニチュアプラグで素早く簡単に接続 応答時間の短い露出溶接接点です Durable Teflon PTFE 絶縁で、オイル、酸、液体に対する耐性、機械的強度、柔軟 使用温度範囲: -75 → +250 ° C 用途: このタイプ J 、 K 、及びタイプ T 細ワイヤ熱電対温度センサは、次のようなテスト及び開発用途に最適です。 テスト / 測定 温度マッピング OEM 用途 熱電対の仕組み 熱電対は、さまざまなプロセスで温度を測定するために使用されるセンサです。異なる金属でできた 2 本のワイヤレッグを 2 か所の先端部で接触させ、 2 か所の接点を形成します。熱接点(測温接点)は、温度測定対象のボディに接続されます。冷接点(基準接点)は、既知の温度のボディに接続されます。測温接点を熱源に配置すると、この接点と基準接点の間に電圧差又は電位差が発生します。この電圧は、ゼーベック効果とも呼ばれているプロセスである熱電対参照表を使用して、温度測定値に変換できます。 溶接先端露出接点とは 露出接点は、熱電対のワイヤが相互に溶接されており、外部被覆で覆われていない箇所です。このワイヤの両端がプロセスに直接挿入されます。つまり、熱電対の感度が高く、応答時間が短いということです。溶接先端露出接点は、腐食しやすいので、非腐食性の流動ガス又は静止ガスの温度を測定することをお勧めします。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様熱電対タイプ = Tプローブ径 = 1/0.2mmプローブの長さ = 3mプローブ材質 = PTFE℃実装タイプ = Miniature Plugケーブル長 = 3m代表規格 = IEC, RoHS対応検出温度 Min = -75℃
RoHS指令(10物質対応)対応
1個
¥2,898
税込¥3,188
7日以内出荷
RS Pro IEC タイプ J 、 K 及びタイプ T 溶接先端露出熱電対、ミニチュアプラグ RS Pro タイプ J 、 K 、及びタイプ T 細ワイヤ温度検出熱電対シリーズは、パフォーマンスを最適にするために、クラス 1 の許容差で IEC-584-3 標準に準拠しています。このタイプKとタイプTの細ワイヤ温度センサには、高耐久テフロンPTFE絶縁クラスより対線1 / 0.2 mmリード1本が付属します。このリードは、すばやく簡単に接続できるように再配線可能なミニチュアフラットピンプラグで終端されます。この熱電対には露出溶接接点があり、これにより短い応答時間での動作が可能です。 特長と利点: 精度を最適にする IEC-584-3 クラス 1 許容差 ミニチュアプラグで素早く簡単に接続 応答時間の短い露出溶接接点です Durable Teflon PTFE 絶縁で、オイル、酸、液体に対する耐性、機械的強度、柔軟 使用温度範囲: -75 → +250 ° C 用途: このタイプ J 、 K 、及びタイプ T 細ワイヤ熱電対温度センサは、次のようなテスト及び開発用途に最適です。 テスト / 測定 温度マッピング OEM 用途 熱電対の仕組み 熱電対は、さまざまなプロセスで温度を測定するために使用されるセンサです。異なる金属でできた 2 本のワイヤレッグを 2 か所の先端部で接触させ、 2 か所の接点を形成します。熱接点(測温接点)は、温度測定対象のボディに接続されます。冷接点(基準接点)は、既知の温度のボディに接続されます。測温接点を熱源に配置すると、この接点と基準接点の間に電圧差又は電位差が発生します。この電圧は、ゼーベック効果とも呼ばれているプロセスである熱電対参照表を使用して、温度測定値に変換できます。 溶接先端露出接点とは 露出接点は、熱電対のワイヤが相互に溶接されており、外部被覆で覆われていない箇所です。このワイヤの両端がプロセスに直接挿入されます。つまり、熱電対の感度が高く、応答時間が短いということです。溶接先端露出接点は、腐食しやすいので、非腐食性の流動ガス又は静止ガスの温度を測定することをお勧めします。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様熱電対タイプ = Jプローブ径 = 1/0.2mmプローブの長さ = 3mプローブ材質 = PTFE℃実装タイプ = Miniature Plugケーブル長 = 3m代表規格 = IEC, RoHS対応検出温度 Min = -75℃
RoHS指令(10物質対応)対応
1個
¥2,598
税込¥2,858
7日以内出荷
関連キーワード