「loop」の検索結果
特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
仕様フック & ループ固定部品
RoHS指令(10物質対応)対応
1袋(10個)
¥1,698
税込¥1,868
翌々日出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ500mm、幅12.7mm、色黒、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度1118N、シリーズRS PRO、最大バンドル直径60mm
RoHS指令(10物質対応)対応
1袋(50個)
¥10,980
税込¥12,078
7日以内出荷
アクセサリタイプ = ドアループ。。RS PRO Door LoopOffering exceptional protection, this door loop from the RS PRO range is ideal for anyone installing an electric lock. It has a flexible cable and tough casing and can be fitted on most doors to protect wires from harm. Heavily armoured, the 400 mm cable is made from stainless steel that cant be cut without specialist equipment. The material is also highly resistant to corrosion, chemicals and general wear-and-tear, so this product protects from the weather, too. Two steel end-caps with four fixing holes each allow for sturdy mounting on most surfaces. With a polished metal finish, this door loop also serves as a decorative element. Thorough testing means this door loop meets the high standards you expect of products from RS PRO. Its suitable for shielding most wires installed on door frames, like those for electric locks or exit devices in offices and factories.Features and Benefits. Armoured door loop . Made from stainless steel . Designed to protect wires . Suited for use with electric locks . Cable length of 400 mm . Surface-mounted . Two end-caps with four fixing holes eachRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
1個
¥3,998
税込¥4,398
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
¥2,798
税込¥3,078
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 325mm幅 = 25 mm色 = 青材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥2,098
税込¥2,308
7日以内出荷
RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
1個
¥10,980
税込¥12,078
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 325mm幅 = 25 mm色 = 黒材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,698
税込¥1,868
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 225mm幅 = 25 mm色 = 緑材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,298
税込¥1,428
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 150mm幅 = 17 mm色 = 黒材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥529
税込¥582
翌々日出荷
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
1個
¥1,998
税込¥2,198
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 325mm幅 = 25 mm色 = 赤材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,698
税込¥1,868
7日以内出荷
RS Pro フックおよびループ Cinch ストラップ RS Pro フック ループ Cinch ストラップのご紹介。Durable Hook and Loop ファスナー製品。ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤を使用しないナイロン繊維素材を使用しているため、ワイヤやケーブルの損傷を防ぐことができます。RS Pro フックとループ Cinch ストラップも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループ Cinch ストラップ固定の Durable Design により、長期間そのまま使用でき、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている プラスチック製シンチにより強度、安定性、そして確実な結束を保証 なぜフックとループファスナーを使用するのですか? フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックとループ Cinch ストラップは調整可能ですか? RS Pro フックとループ Cinch ストラップは、お好みのサイズに調整でき、用途に合わせてお選びいただけます。フックとループ Cinch ストラップを取り付けるにはどうすればよいですか。フックとループ Cinch ストラップは、必要なアプリケーションの周りにファスナーを巻き付け、ストラップの端をプラスチック製 Cinch に通して送るだけで、自由に手を付けることができます。目的のサイズに引き回したら、フックに圧力をかけ、固定するループをかけます。
仕様長さ = 310mm幅 = 20 mm色 = 赤材質 = ナイロン 66タイプ = マジックテープ入数 = 10
RoHS指令(10物質対応)対応
1袋(10個)
¥3,998
税込¥4,398
7日以内出荷
RS Pro フックおよびループ Cinch ストラップ RS Pro フック ループ Cinch ストラップのご紹介。Durable Hook and Loop ファスナー製品。ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤を使用しないナイロン繊維素材を使用しているため、ワイヤやケーブルの損傷を防ぐことができます。RS Pro フックとループ Cinch ストラップも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループ Cinch ストラップ固定の Durable Design により、長期間そのまま使用でき、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている プラスチック製シンチにより強度、安定性、そして確実な結束を保証 なぜフックとループファスナーを使用するのですか? フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックとループ Cinch ストラップは調整可能ですか? RS Pro フックとループ Cinch ストラップは、お好みのサイズに調整でき、用途に合わせてお選びいただけます。フックとループ Cinch ストラップを取り付けるにはどうすればよいですか。フックとループ Cinch ストラップは、必要なアプリケーションの周りにファスナーを巻き付け、ストラップの端をプラスチック製 Cinch に通して送るだけで、自由に手を付けることができます。目的のサイズに引き回したら、フックに圧力をかけ、固定するループをかけます。
仕様長さ = 310mm幅 = 20 mm色 = 黒材質 = ナイロン 66タイプ = マジックテープ入数 = 10
RoHS指令(10物質対応)対応
1リール(5m)
¥1,898
税込¥2,088
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 225mm幅 = 25 mm色 = 青材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,198
税込¥1,318
翌々日出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 325mm幅 = 25 mm色 = 緑材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,798
税込¥1,978
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 325mm幅 = 25 mm色 = 黄材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,798
税込¥1,978
7日以内出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 225mm幅 = 25 mm色 = 黄材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,298
税込¥1,428
翌々日出荷
RS Pro フック ループケーブルタイ RS Pro フック ループケーブルタイをご紹介します。Durable Hook and Loop ファスナーは、ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤 DurableRS Pro フック ループケーブルタイも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループケーブルタイ固定の Durable Design により、これらのフックは損傷を受けず、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている ねじ又はリベット用の固定穴付き なぜフックとループファスナーを使用するのですか? フックとループファスナーは、ケーブルやワイヤをきれいに整理しておくための効果的な方法であり、損傷や怪我のリスクを回避します。再利用可能な固定により、コスト効率が非常に高く、何度でも使用できます。一般的なアプリケーション フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックおよびループケーブルタイを取り付けるにはどうすればよいですか。RS Pro ケーブルタイは、ご希望の用途に手動で取り付けることができます。また、ねじやリベットを使用できるように、固定穴も備えています。
仕様長さ = 225mm幅 = 25 mm色 = 赤材質 = ナイロン 66タイプ = マジックテープ
RoHS指令(10物質対応)対応
1袋(10個)
¥1,298
税込¥1,428
翌々日出荷
RS Pro フックおよびループ Cinch ストラップ RS Pro フック ループ Cinch ストラップのご紹介。Durable Hook and Loop ファスナー製品。ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤を使用しないナイロン繊維素材を使用しているため、ワイヤやケーブルの損傷を防ぐことができます。RS Pro フックとループ Cinch ストラップも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループ Cinch ストラップ固定の Durable Design により、長期間そのまま使用でき、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている プラスチック製シンチにより強度、安定性、そして確実な結束を保証 なぜフックとループファスナーを使用するのですか? フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックとループ Cinch ストラップは調整可能ですか? RS Pro フックとループ Cinch ストラップは、お好みのサイズに調整でき、用途に合わせてお選びいただけます。フックとループ Cinch ストラップを取り付けるにはどうすればよいですか。フックとループ Cinch ストラップは、必要なアプリケーションの周りにファスナーを巻き付け、ストラップの端をプラスチック製 Cinch に通して送るだけで、自由に手を付けることができます。目的のサイズに引き回したら、フックに圧力をかけ、固定するループをかけます。
仕様長さ = 300mm幅 = 20 mm色 = 緑材質 = ナイロン 66タイプ = マジックテープ入数 = 10
RoHS指令(10物質対応)対応
1袋(10個)
¥3,898
税込¥4,288
7日以内出荷
RS Pro フックおよびループ Cinch ストラップ RS Pro フック ループ Cinch ストラップのご紹介。Durable Hook and Loop ファスナー製品。ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤を使用しないナイロン繊維素材を使用しているため、ワイヤやケーブルの損傷を防ぐことができます。RS Pro フックとループ Cinch ストラップも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループ Cinch ストラップ固定の Durable Design により、長期間そのまま使用でき、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている プラスチック製シンチにより強度、安定性、そして確実な結束を保証 なぜフックとループファスナーを使用するのですか? フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックとループ Cinch ストラップは調整可能ですか? RS Pro フックとループ Cinch ストラップは、お好みのサイズに調整でき、用途に合わせてお選びいただけます。フックとループ Cinch ストラップを取り付けるにはどうすればよいですか。フックとループ Cinch ストラップは、必要なアプリケーションの周りにファスナーを巻き付け、ストラップの端をプラスチック製 Cinch に通して送るだけで、自由に手を付けることができます。目的のサイズに引き回したら、フックに圧力をかけ、固定するループをかけます。
仕様長さ = 310mm幅 = 20 mm色 = 白材質 = ナイロン 66タイプ = マジックテープ入数 = 10
RoHS指令(10物質対応)対応
1袋(10個)
¥3,798
税込¥4,178
7日以内出荷
RS Pro フックおよびループ Cinch ストラップ RS Pro フック ループ Cinch ストラップのご紹介。Durable Hook and Loop ファスナー製品。ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤を使用しないナイロン繊維素材を使用しているため、ワイヤやケーブルの損傷を防ぐことができます。RS Pro フックとループ Cinch ストラップも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループ Cinch ストラップ固定の Durable Design により、長期間そのまま使用でき、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている プラスチック製シンチにより強度、安定性、そして確実な結束を保証 なぜフックとループファスナーを使用するのですか? フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックとループ Cinch ストラップは調整可能ですか? RS Pro フックとループ Cinch ストラップは、お好みのサイズに調整でき、用途に合わせてお選びいただけます。フックとループ Cinch ストラップを取り付けるにはどうすればよいですか。フックとループ Cinch ストラップは、必要なアプリケーションの周りにファスナーを巻き付け、ストラップの端をプラスチック製 Cinch に通して送るだけで、自由に手を付けることができます。目的のサイズに引き回したら、フックに圧力をかけ、固定するループをかけます。
仕様長さ = 300mm幅 = 20 mm色 = 青材質 = ナイロン 66タイプ = マジックテープ入数 = 10
RoHS指令(10物質対応)対応
1袋(10個)
¥3,898
税込¥4,288
7日以内出荷
RS Pro フックおよびループ Cinch ストラップ RS Pro フック ループ Cinch ストラップのご紹介。Durable Hook and Loop ファスナー製品。ケーブルやワイヤを効率的に管理ループテープとフックテープは、研磨剤を使用しないナイロン繊維素材を使用しているため、ワイヤやケーブルの損傷を防ぐことができます。RS Pro フックとループ Cinch ストラップも再利用可能で、コスト効率が非常に高くなっています。マジックテープは、リードやケーブルを整理するために一時的に結合する必要がある多くの用途に使用できます。また、マジックテープを整頓しておくだけでなく、旅行や落下などの事故のリスクを最小限に抑えるためにも使用できます。RS Pro フックおよびループ Cinch ストラップ固定の Durable Design により、長期間そのまま使用でき、テープの複数の剥離に耐えることができます。メーカーのRS PRO製品は、コストパフォーマンスに優れ、耐久性と信頼性の高い製品を幅広く取り揃えています。すべてのRS PRO製品は、厳しい業界基準に照らした厳格な試験・検査を受けており、世界中のエンジニアから信頼される高品質の製品となっています。特長と利点 カテゴリケーブルやワイヤを簡単かつ迅速に結束 すばやく簡単に取り付け可能 繊維素材によってケーブルへのダメージを防止 さまざまな色の留め具が用意されており、カラーコーディングが可能です 再利用が可能で、コスト効率に優れている プラスチック製シンチにより強度、安定性、そして確実な結束を保証 なぜフックとループファスナーを使用するのですか? フックとループファスナーは、幅広い用途に使用できます。この結束バンドは、コンピュータ、電気通信、ネットワーク設置などの業界での利用に最適です。非常に速く、インストールが簡単で、汎用性が高いため、製品に損傷を与えることなく、アプリケーションを切り替えることができます。フックとループ Cinch ストラップは調整可能ですか? RS Pro フックとループ Cinch ストラップは、お好みのサイズに調整でき、用途に合わせてお選びいただけます。フックとループ Cinch ストラップを取り付けるにはどうすればよいですか。フックとループ Cinch ストラップは、必要なアプリケーションの周りにファスナーを巻き付け、ストラップの端をプラスチック製 Cinch に通して送るだけで、自由に手を付けることができます。目的のサイズに引き回したら、フックに圧力をかけ、固定するループをかけます。
仕様長さ = 300mm幅 = 20 mm色 = 黄材質 = ナイロン 66タイプ = マジックテープ入数 = 10
RoHS指令(10物質対応)対応
1袋(10個)
¥3,898
税込¥4,288
翌々日出荷
仕様タイプ = 踵接地取付けタイプ = Elasticated Hook & Loopマーキング以外 = N使い捨て/再利用可能な = 再利用可能伸縮性 / 非伸縮性 = 非伸縮性EN61340-5-1に適合 = Y数量含む = 1ESD S20.20に対応、EN 61340-5-1 ESD管理プログラムに適合. ヒールグラウンダ. 高品質、高耐久性のヒールグラウンダ 1 MΩ抵抗入り / 抵抗なしタイプを用意 圧迫感がなく容易に装着可能 底が平らなあらゆる靴に最適
1個
¥4,660
税込¥5,126
翌々日出荷
仕様タイプ:踵接地●取付けタイプ:Hook & Loop●マーキング以外:なし●使い捨て/再利用可能な:再利用可能●伸縮性 / 非伸縮性:非伸縮性●EN61340-5-1に適合:あり●抵抗:<3.5 x 107Ω●ESD S20.20に対応、EN 61340-5-1 ESD管理プログラムに適合. ヒールグラウンダ. 高品質、高耐久性のヒールグラウンダ 1 MΩ抵抗入り / 抵抗なしタイプを用意 圧迫感がなく容易に装着可能 底が平らなあらゆる靴に最適
1袋(2個)
¥10,340
税込¥11,374
翌々日出荷
The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original profile. These flexible properties allow this cord to be compressed into floorboard and gaps much smaller than its original form by stretching it during the installation process.Low and high temperature capability is good Excellent resistance to weathering and ozone, water and steam Good performance in castor and some phosphate ester-based fluids
仕様直径 = 2mm材料 = EPDM長さ = 10m
RoHS指令(10物質対応)対応
1個
¥8,698
税込¥9,568
7日以内出荷
RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
1個
¥6,698
税込¥7,368
7日以内出荷
RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
1組
¥11,980
税込¥13,178
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(2個)
¥20,980
税込¥23,078
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥49,980
税込¥54,978
5日以内出荷
カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥27,980
税込¥30,778
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥83,980
税込¥92,378
5日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 40mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥67,980
税込¥74,778
5日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥19,980
税込¥21,978
5日以内出荷
関連キーワード