29件中 1~29件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様シリーズ = SIBピッチ = 2.54mmコンタクト数 = 20行数 = 1ボディ向き = ストレート対応ピン長 = 4.22mmテールピン長 = 3.96mm端子方法 = はんだコンタクトめっき = 金RSシングルインライン基板対基板アダプタストリップ(2.54 mm、オス端子). 2.54 mmピッチを採用したシングルインライン基板対基板オス-オスピンのスナップ可能アダプタストリップです。 これらの基板スルーホール実装ヘッダストリップ(2.54 mm)には、金めっきのオス-オスコンタクト及びプラスチックハウジングが備わっており、テストポイント又は基板対基板コネクタに使用できます。 RoHS指令(10物質対応)対応
1袋(20個)
29,980 税込32,978
翌々日出荷

仕様ケーブルサイズ = 0.5 → 10 mm2ケーブルCSA = 0.5 → 10mm2色 = 黒ピッチ = 12.2mmヒューズサイズ = 5 x 20mm定格電流 = 10A定格電圧 = 400 V端子方法 = 埋め込みネジレール型の互換性 = TS35シリーズ = SKUL. ヒューズ端子. レバー及びねじキャップ方式、ヒューズサイズ5 x 20 mm、5 x 25 mm、6 x 32 mm用 両方のワイヤ入口上にマーカーを取り付け可能 LEDタイプは24 V LEDを並列に取り付け エンドプレート幅1.5 mm RoHS指令(10物質対応)対応
1袋(10個)
7,798 税込8,578
5日以内出荷

仕様ケーブルサイズ:22 → 8 AWG●ケーブルCSA:0.5 → 10mm2●色:黒●ピッチ:12.2mm●ヒューズサイズ:5 x 25mm●定格電流:10A●定格電圧:400 V●端子方法:埋め込みネジ●レール型の互換性:TS35●シリーズ:SK●ヒューズ端子. レバー及びねじキャップ方式、ヒューズサイズ5 x 20 mm、5 x 25 mm、6 x 32 mm用 両方のワイヤ入口上にマーカーを取り付け可能 LEDタイプは24 V LEDを並列に取り付け エンドプレート幅1.5 mm RoHS指令(10物質対応)対応
1袋(10個)
7,788 税込8,567
5日以内出荷

RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 45L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains three 1.2m socks, 2 hazard bag, 3 pillows and 35 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 45Lキット内容 = 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Padsサイズ = 505 x 405 x 450
1個
19,980 税込21,978
5日以内出荷

仕様シリーズ = SIBピッチ = 2.54mmコンタクト数 = 32行数 = 1ボディ向き = ストレートシュラウド/アンシュラウド = アンシュラウドコネクタシステム = 電線対基板端子方法 = はんだコンタクトめっき = 金定格電流 = 1ARSシングルインライン基板対基板アダプタストリップ(2.54 mm、オス端子). 2.54 mmピッチを採用したシングルインライン基板対基板オス-オスピンのスナップ可能アダプタストリップです。 これらの基板スルーホール実装ヘッダストリップ(2.54 mm)には、金めっきのオス-オスコンタクト及びプラスチックハウジングが備わっており、テストポイント又は基板対基板コネクタに使用できます。 RoHS指令(10物質対応)対応
1袋(20個)
54,980 税込60,478
5日以内出荷

RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 70L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
1個
25,980 税込28,578
5日以内出荷

RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 70L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = オイル吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
1個
35,980 税込39,578
5日以内出荷

RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 70L. It is ideal for use on spills involving aggressive chemicals (acids and alkalis) either inside or outside. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
1個
28,980 税込31,878
5日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 八角形。ねじサイズ 1 = 3/8インチ。ねじサイズ 2 = 3/8インチ。接続ジェンダ 1 = オス。接続ジェンダ 2 = メス。ねじ規格 1 = R (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 59.944mm。。RS継手ねじ連結M/F (NPS). RSオス / メスねじ付きユニオンは、脱着が簡単でさまざまなサイズの製品があります。材質: 316 MSS SP-83
RoHS指令(10物質対応)対応
1個
9,598 税込10,558
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 六角形。ねじサイズ 1 = 1/4インチ。ねじサイズ 2 = 1/4インチ。接続ジェンダ 1 = オス。接続ジェンダ 2 = メス。ねじ規格 1 = R (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 55.372mm。。RS継手ねじ連結M/F (NPS). RSオス / メスねじ付きユニオンは、脱着が簡単でさまざまなサイズの製品があります。材質: 316 MSS SP-83
RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 十角形。ねじサイズ 1 = 1-1/2インチ。ねじサイズ 2 = 1-1/2インチ。接続ジェンダ 1 = オス。接続ジェンダ 2 = メス。ねじ規格 1 = R (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 100.584mm。。RS継手ねじ連結M/F (NPS). RSオス / メスねじ付きユニオンは、脱着が簡単でさまざまなサイズの製品があります。材質: 316 MSS SP-83
RoHS指令(10物質対応)対応
1個
31,980 税込35,178
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 八角形。ねじサイズ 1 = 1/2インチ。ねじサイズ 2 = 1/2インチ。接続ジェンダ 1 = オス。接続ジェンダ 2 = メス。ねじ規格 1 = R (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 68.072mm。。RS継手ねじ連結M/F (NPS). RSオス / メスねじ付きユニオンは、脱着が簡単でさまざまなサイズの製品があります。材質: 316 MSS SP-83
RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 十角形。ねじサイズ 1 = 2インチ。ねじサイズ 2 = 2インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 86.106mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
21,980 税込24,178
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 十角形。ねじサイズ 1 = 1-1/2インチ。ねじサイズ 2 = 1-1/2インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 76.454mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 十角形。ねじサイズ 1 = 1-1/4インチ。ねじサイズ 2 = 1-1/4インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 71.12mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
23,980 税込26,378
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 八角形。ねじサイズ 1 = 1インチ。ねじサイズ 2 = 1インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 61.976mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 六角形。ねじサイズ 1 = 1/4インチ。ねじサイズ 2 = 1/4インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 41.402mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
6,498 税込7,148
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 八角形。ねじサイズ 1 = 3/4インチ。ねじサイズ 2 = 3/4インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 56.896mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

接続種類 = ユニオン。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 八角形。ねじサイズ 1 = 1/2インチ。ねじサイズ 2 = 1/2インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 49.022mm。。RS継手ねじ付きユニオンFF (NPS). RSメス / メスねじ式ユニオンは接続や切断が簡単です。大半の配管及びパイプライン用途に使用できます。材質: 316 MSS SP-83 かん合クラス: 2A/2B Fit ANSI B1.1
RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

RS Pro SDS 変更アダプタRS Pro マグネット式 SDS Change 六角 1/4 アダプタの長さは 90 mm です。プロ Tradesman や DIY 愛好家に適しています。 このソケットアダプタは、 SDS プラスシャンクを備えた SDS ドリルに適しています。特長と利点ボディ材質は carbon1045 である ヘッドの材質はステンレスとアルミニウムです 取り付けサイズは 6.35 mm認定 EN 認定
仕様タイプ = SDS-六角アダプタ全体長さ = 90 mm併用可能製品 = SDS及びSDS+
1個
2,398 税込2,638
7日以内出荷

RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
1個
3,298 税込3,628
7日以内出荷

RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 26L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains two 1.2m socks, 1 hazard bag and 20 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
1個
4,998 税込5,498
7日以内出荷

RS PRO Oil Spill Kit, 26 Litre Introducing the RS PRO Oil Spill Kit with a 26-litre absorption capacity. The kit is contained within a convenient clip-top storage bag that can easily be transported to and from the spillage area, as well as being compact enough for storage in vans or behind a driver’s seat if needed, making it an ideal spill kit for use on light to medium spills and leaks that could cause injury. This mobile spill kit is suitable for use with oil or oil-based liquid spills like fuel and is ideal for rapid response oil clean-up across a wide range of applications and industries as part of industry regulations. Features and Benefits: This RS PRO oil spill kit is white in colour and follows the industry standards for cleaning up oil spills The super-absorbent pads within the kit are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution By including 2 x 1.2 m spill socks, it makes it easy to contain the spill to an area, preparing it for clean-up The pads and socks are designed with hydrophobic material properties and are tough and hardwearing for extra versatility Excellent for both indoor and outdoor use across a wide range of applications This RS PRO spill kit is quick and easy to use with an effective absorbency rate of 26 litres All the contents of the kit are contained within a convenient clip-top storage bag, making it super portable to and from the spill site This mobile spill kit is also compact enough to be stored behind a driver’s seat or in a van for mobile spill clean-up applications that may be encountered It can also be kept in high-risk areas such as fuelling-points or drum storage areas Spill kit contents: 20 x oil absorbent pads, 2 x 1.2 m spill sock, 1 x hazard waste bag and tie Single use application only Applications: Oil spill kits or spill response kits are an essential part of spill clean-up and usually contain absorbent sheets, pads, socks and waste bags that are used in the containment and clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of kits can also be used for emergency response spill applications or as a precautionary measure, especially when working in industries like lorry loading or forklift driving. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill kits are widely used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Storage: Store in a dry place Disposal: Product must be disposed of in compliance with the absorbed liquid
仕様用途 = オイル吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
1個
5,298 税込5,828
7日以内出荷

RS PRO Wood 165mm Cutting Length TCT Circular Saw Blade with 16 Teeth. Introducing the RS PRO Circular 165mm cutting length saw blade designed for wood. What is TCT. Tungsten carbide-tipped is a material made with an alloy steel body and tungsten carbide inserts brazed to the tips of the teeth. TCT allows the user to maintain a steady rotatation while reducing the saw blade’s speed. The following items can be used with TCT saw blade: Wood Some ferrous metals Non-ferrous metals PlasticsRS Pro TCT 丸鋸ブレード( 16 歯)です。ブレード径: 165 mm ブレードの厚さ: 1.4 mm アーバー径: 20 mm 歯数 16 タングステンカーバイド製の先端部付きの軟鋼製ベースブレードです パック 1 の番号 木材の切削に適した切削材 Things to consider: Always use personal protective equipment to ensure safety for you and others. RS PRO offers a comprehensive range of PPE products to suit your needs. Browse our range to make a considered purchase.
仕様ソーブレードの種類 = 丸のこぎり替刃アプリケーション = 木材カット長さ = 165mm材料カット = 木材歯の数 = 16パック数 = 1アーバー直径 = 20mmバイメタル = あり
1個
3,298 税込3,628
7日以内出荷

The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A RoHS指令(10物質対応)対応
1個
31,980 税込35,178
7日以内出荷

RS PRO TCT Circular 136mm Cutting Length Saw Blade Introducing the RS PRO Circular 136mm cutting length saw blade designed for cutting metal, such as piping and rails. Features and Benefits Superior cutting performanceClean, precise cuts What is TCT. Tungsten carbide-tipped is a material made with an alloy steel body and tungsten carbide inserts brazed to the tips of the teeth. TCT allows the user to maintain a steady rotatation while reducing the saw blade’s speed. The following items can be used with TCT saw blade: Wood Some ferrous metals Non-ferrous metals PlasticsRS Pro TCT 丸鋸ブレード( 30 歯)です。ブレード径は 136mm です ブレードの厚さ: 1.4 mm アーバー径: 20 mm 歯数 30 タングステンカーバイド製の先端部付きの軟鋼製ベースブレードです パック 1 の番号 軟鋼に適した切削材料 Things to consider Always use personal protective equipment to ensure safety for you and others. RS PRO offers a comprehensive range of PPE products to suit your needs. Browse our range to make a considered purchase.
仕様アプリケーション = 金属カット長さ = 136mm歯の数 = 30アーバー直径 = 20mmバイメタル = あり刃の直径 = 136mm
1個
6,598 税込7,258
7日以内出荷

RS Pro オス DisplayPort - オス DisplayPort ケーブル 信頼性と信頼性に優れた独自ブランドの RS Pro からのこのオス - オス DisplayPort ケーブルは、高品位の映像体験に最適です。この DisplayPort 1.2 ケーブルは、 21.6 Gbit/s の高帯域幅を備え、最新のメディア周辺機器を ART モニタやテレビに接続するように設計されています。DisplayPort ケーブルは、さまざまな種類のマルチメディアプレゼンテーションでよく使用されます。 この DisplayPort ケーブルはマルチストリーム (MST) に対応しており、アダプタや追加ケーブルを必要とせずに複数のモニタをデイジーチェーン接続できます。マルチスクリーンゲームに最適です。また、オプションで、 Dolby MAT や DTS HD などの多数の高品位オーディオフォーマットをサポートするオーディオサポートも提供し、汎用性の高いオールインワンの高性能ケーブルを実現します。 ケーブルの両端には DisplayPort コネクタが付いており、誤って接続を解除しないように、各コネクタにはロック / リリース機構が組み込まれています。このロック機構は、親指を押すだけで簡単に解除でき、利便性が向上します。 特長と利点 デジタル / オーディオ / ビデオの新しい相互接続を定義するDisplayPort 省スペース あらゆるDisplayPortソースデバイスに対応 DisplayPortソケットからケーブルが不用意に抜けない実用的なプラグ設計 使いやすいオールインワンケーブル 高性能 高解像度 用途 ノートブック PC からプロジェクターに映像を拡大したい場合でも、高品質のゲーム体験を保証したい場合でも、 DisplayPort ケーブルは信頼性の高い標準です。これらは、次の場合に使用できます。 HDTV モニタ スマートスクリーン プロジェクタ PC ゲーム DisplayPortとHDMIの違いは何ですか DisplayPortはHDMIより高性能な要件をサポートし、現在のコンピュータで使用されている最新の信号及びプロトコル技術に基づいています。これにより、性能と統合が向上しています。 DisplayPort ケーブルは、複数の画面を接続するのに適しています。 1 つのポートで最大 4 台のモニタを接続できます。したがって、ビデオウォールなどのアプリケーションには、 DisplayPort インターフェイスが適しています。 ほとんどの場合、 HDMI ケーブルと DisplayPort ケーブルの品質の違いはほとんどありませんが、 DisplayPort ケーブルは通常、 HDMI ケーブルよりも長いケーブルで低い解像度の損失を維持できます。 DisplayPort は、高解像度、高色深度、 Faster Refresh Rate も備えており、優れた高解像度の Visual Experience を提供します。 DisplayPortはオーディオをサポートしますか はい。 DisplayPort はマルチチャネルオーディオ要件に対応し、幅広い高品位オーディオフォーマットに対応しています。 Mini DisplayPort とは何ですか Mini DisplayPort は、スマートフォンなどの小型デバイスで使用できるように設計された、小型化された DisplayPort です。それらはある特定のラップトップで見つけられ、標準的なサイズの表示ポートと働くために容易に合わせることができる。 RS Pro を選ぶ理由 RS Pro は、信頼性の高い部品を競争力のある価格で提供することに努めています。RS Pro ブランドの製品をすべてテストする社内専門家により、品質と信頼性に対するお客様の要求を確実に満たすことができます。 RS Pro には、あらゆるセットアップに対応するさまざまなマルチメディアケーブルが用意されています。カスタマイズされた媒体のスタジオを合うか、またはあなたの家の催し物の組み立てを単に改良するかどうか、 RS Pro はあなたと方法のあらゆるステップある。
仕様コネクタ1 = DisplayPortコネクタ 2 = DisplayPortコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 1m最大解像度 = 1080p外側シース材質 = PVC外被色 = 黒素線径 = 0.127 mm RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
1個
9,998 税込10,998
7日以内出荷

RS Pro オス Mini DisplayPort - オス DisplayPort ケーブル 信頼性と信頼性に優れた独自ブランドの RS Pro からのこの Mini DisplayPort - オス DisplayPort ケーブルは、高品位の AV 機器をお使いいただくのに最適です。この DisplayPort 1.2 ケーブルは、 21.6 Gbit/s の高帯域幅を備え、最新のメディア周辺機器を ART モニタやテレビに接続するように設計されています。DisplayPort ケーブルは、さまざまな種類のマルチメディアプレゼンテーションでよく使用されます。Mini DisplayPort コネクタは、スマートフォンや特定のラップトップなどの小型のデジタルデバイスで使用するように設計されています。 この DisplayPort ケーブルはマルチストリーム (MST) に対応しており、アダプタや追加ケーブルを必要とせずに複数のモニタをデイジーチェーン接続できます。マルチスクリーンゲームに最適です。また、オプションで、 Dolby MAT や DTS HD などの多数の高品位オーディオフォーマットをサポートするオーディオサポートも提供し、汎用性の高いオールインワンの高性能ケーブルを実現します。 このケーブルには、誤って切断されないように、ロック / リリースメカニズムが組み込まれた DisplayPort コネクタが付いています。このロック機構は、親指を押すだけで簡単に解除でき、利便性が向上します。 特長と利点 デジタル / オーディオ / ビデオの新しい相互接続を定義するDisplayPort 小型のデバイスを大型の HD ディスプレイに接続するのに最適です 省スペース あらゆるDisplayPortソースデバイスに対応 DisplayPortソケットからケーブルが不用意に抜けない実用的なプラグ設計 使いやすいオールインワンケーブル 高性能 高解像度 USB-C アダプタなどのアダプタと互換性があります 用途 ノートブック PC からプロジェクターに映像を拡大したい場合でも、高品質のゲーム体験を保証したい場合でも、 DisplayPort ケーブルは信頼性の高い標準です。これらは、次の場合に使用できます。 HDTV モニタ スマートスクリーン プロジェクタ PC ゲーム スマートフォン ラップトップ DisplayPortとHDMIの違いは何ですか DisplayPortはHDMIより高性能な要件をサポートし、現在のコンピュータで使用されている最新の信号及びプロトコル技術に基づいています。これにより、性能と統合が向上しています。 DisplayPort ケーブルは、複数の画面を接続するのに適しています。 1 つのポートで最大 4 台のモニタを接続できます。したがって、ビデオウォールなどのアプリケーションには、 DisplayPort インターフェイスが適しています。 ほとんどの場合、 HDMI ケーブルと DisplayPort ケーブルの品質の違いはほとんどありませんが、 DisplayPort ケーブルは通常、 HDMI ケーブルよりも長いケーブルで低い解像度の損失を維持できます。 DisplayPort は、高解像度、高色深度、 Faster Refresh Rate も備えており、優れた高解像度の Visual Experience を提供します。 DisplayPortはオーディオをサポートしますか はい。 DisplayPort はマルチチャネルオーディオ要件に対応し、幅広い高品位オーディオフォーマットに対応しています。 Mini DisplayPort とは何ですか Mini DisplayPort は、スマートフォンなどの小型デバイスで使用できるように設計された、小型化された DisplayPort です。それらはある特定のラップトップで見つけられ、標準的なサイズの表示ポートと働くために容易に合わせることができる。 RS Pro を選ぶ理由 RS Pro は、信頼性の高い部品を競争力のある価格で提供することに努めています。RS Pro ブランドの製品をすべてテストする社内専門家により、品質と信頼性に対するお客様の要求を確実に満たすことができます。 RS Pro には、あらゆるセットアップに対応するさまざまなマルチメディアケーブルが用意されています。カスタマイズされた媒体のスタジオを合うか、またはあなたの家の催し物の組み立てを単に改良するかどうか、 RS Pro はあなたと方法のあらゆるステップある。
仕様コネクタ1 = ミニDisplayPortコネクタ 2 = DisplayPortコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 3m最大解像度 = 1080p外側シース材質 = PVC外被色 = 黒素線径 = 32 AWG RoHS指令(10物質対応)対応
1個
899 税込989
7日以内出荷