40件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
1個
1,998 税込2,198
7日以内出荷

RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
1個
10,980 税込12,078
7日以内出荷

RS PROステンレス鋼六角ニップルジョイント、雄NPT 1インチ x 雄NPT 1インチ. このRS PROステンレス製六角ニップルジョイントは、接続用の両端オネジを備えています。配管、ガス、燃料設備に最適です。堅牢なステンレス製で耐食性に優れ、湿度の高い環境にも適しており、清掃も簡単に行えます。さらに、この素材は設置時の機械的損傷に対する耐久性を備えているため、屋内外の過酷な環境でも使用することができます。六角形のニップルジョイントは、標準的なパイプレンチで簡単に取り付けることができ、特別な工具は不要です。両端には、確実に固定できるナショナルパイプスレッド(NPT)が設けられているため、本製品は家庭および商業用配管システムの使用に適しています。. 機能とメリット. ;ul> ;li>ステンレス 316 ;/li> ;li>六角ニップル継手 ;/li> ;li>接続1は1インチオスNPT ;/li> ;li>接続2は1インチオスNPT ;/li> ;li>ネジサイズ1インチ ;/li> ;/ul>. 用途. ;ul> ;li>配管 ;/li> ;li>パイプライン ;/li> ;/ul>. よくある質問. ;I>NPTとは何ですか. ;/I> NPTはNational Pipe Threadの略です。
仕様接続種類 = ニップルパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1インチねじサイズ 2 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = NPTねじ規格 2 = NPT RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

タイプ = NPT Connector。システム = 1/4インチ。材質 = アセタールコポリマー樹脂。。RS Pro 1/4 インチ NPT コネクタRS Pro シリーズのこの国立ねじ山付きパイプ( NPT )コネクタは、 NPT バルブを使用した接合に適しています。テーパーねじ部は、対応するコンポーネントのねじ山と一致するため、しっかりした液密フィットを実現します。このフレキシブルクーラントホースは、液体、空気、冷却液の用途に使用できます。 この NPT コネクタは、他のコンポーネントと相互にロック可能で、個々のニーズに合わせた特注システムを作成できます。このコネクタは、アセタールコポリマー製で、丈夫で低摩擦の熱可塑性樹脂です。この材質は導電性がなく、ほとんどの化学薬品に対する耐性がありますが、硫酸や硝酸などの強酸を使用する場合は避けてください。 このコネクタは、ボイラーパイプなどの加熱機械の冷却システムで使用します。RS Pro シリーズの一部として、一貫性、耐久性、品質を確保するため徹底的にテストされています。特長と利点. National pipe ねじ込み( NPT )コネクタ .長さ 26 mm .直径 1/4 インチ .アセタール共重合体製 .非導電性 . 耐薬品性 . 防錆 .冷却液、空気、液体などの用途に適していますRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
1袋(4個)
1,998 税込2,198
7日以内出荷

RS Pro 油圧ハンドバレルポンプ. RS Pro 油圧式バレルポンプは、 40 ガロンの金属製ドラムと併用するように設計されており、 Hypoid 90 の粘度までポンプで作動します。このハンドポンプは、オイル、燃料、その他の化学薬品に対する耐性を備えた fearure ニトリルラバー( NBR )シールを備えています。 バレルポンプ(ドラムポンプとも呼ばれます)は、バレル、ドラム、又は保管タンクから液体を安全に輸送するように設計された、ポータブルな手動ポンプです。 このタイプの手動ハンドポンプは、安全かつ効果的な方法で転倒するのに重すぎる大型コンテナから液体を空にするのに最適です。 オプション: ; 672-425 672-425 レバー動作ハンドポンプは、 84 cm の吸引チューブを備えています ; 672-419 672-419 - ロータリアクションハンドポンプには、 96 cm のスチール製吸引チューブが組み込まれ、 M24 x 4 mm 保持アダプタが付属しています. 特長と利点:. ; 672-419 672-419 ポンプハウジング鋳鉄 プラスチック 操作が簡単な手動回転操作 SAE 90までのオイル、自己潤滑、非侵略性媒体、燃料オイル、ディーゼル、石油 吸引フィルタ付き バレルねじカップリングで高さを調整可能 寸法: 350 x 160 x 120 (長さ x 幅 x 高さ) mm ; 672-425 672-425 このポンプは、60 / 200 / 220リットルのドラムでの使用に適しています。 このモデルにはレバー機構が付いています。ボディはABS / PA6製で、吸引ホースは355 → 955 mmで調整可能です。 流量は24リットル/分です。このモデルは、ドラムの2インチバングにねじ止めします。 オイル、最大SAE 50、ディーゼル、石油、ケロセン、グリセリン、原液の凍結防止剤などの液体と互換性があります。 寸法: 820 x 155 x 115 (長さ x 幅 x 高さ) mm. 代表的用途:. 油圧式ハンドポンプは動力を必要とせず、製造工場や加工工場で、より小さい測定容器、収納容器、キャニスタに大量のバレルを空にするのに最適です。油圧式ハンドポンプには、さまざまな用途に合わせたさまざまな圧力オプションを備えた、幅広いポンプスタイル及び流量のものがあります。. よくある質問 Hydralic ハンドポンプはどのように機能するのですか. 油圧式ハンドポンプは流体リザーバを備えていて、これは通常レバーによって操作します。レバーを下向きにポンプすると、流体に圧力がかかり、出口を通って排出されます。レバーを上向きにポンプすると、入口から水を吸い込んで、次の作動のためにリザーバがリセットされます。油圧ハンドポンプは、出口から流体が吸い込まれないようにするためのセーフガードバルブを備えています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ストロークあたりの変位 第1ステージ = 400mlストロークあたりの変位 第2ステージ = 400 ml重さ = 2.5kg長さ = 1.3m使用 = 手動
1個
16,980 税込18,678
5日以内出荷

RS Pro 油圧ハンドバレルポンプ. RS Pro 油圧式バレルポンプは、 40 ガロンの金属製ドラムと併用するように設計されており、 Hypoid 90 の粘度までポンプで作動します。このハンドポンプは、オイル、燃料、その他の化学薬品に対する耐性を備えた fearure ニトリルラバー( NBR )シールを備えています。 バレルポンプ(ドラムポンプとも呼ばれます)は、バレル、ドラム、又は保管タンクから液体を安全に輸送するように設計された、ポータブルな手動ポンプです。 このタイプの手動ハンドポンプは、安全かつ効果的な方法で転倒するのに重すぎる大型コンテナから液体を空にするのに最適です。 オプション: ; 672-425 672-425 レバー動作ハンドポンプは、 84 cm の吸引チューブを備えています ; 672-419 672-419 - ロータリアクションハンドポンプには、 96 cm のスチール製吸引チューブが組み込まれ、 M24 x 4 mm 保持アダプタが付属しています. 特長と利点:. ; 672-419 672-419 ポンプハウジング鋳鉄 プラスチック 操作が簡単な手動回転操作 SAE 90までのオイル、自己潤滑、非侵略性媒体、燃料オイル、ディーゼル、石油 吸引フィルタ付き バレルねじカップリングで高さを調整可能 寸法: 350 x 160 x 120 (長さ x 幅 x 高さ) mm ; 672-425 672-425 このポンプは、60 / 200 / 220リットルのドラムでの使用に適しています。 このモデルにはレバー機構が付いています。ボディはABS / PA6製で、吸引ホースは355 → 955 mmで調整可能です。 流量は24リットル/分です。このモデルは、ドラムの2インチバングにねじ止めします。 オイル、最大SAE 50、ディーゼル、石油、ケロセン、グリセリン、原液の凍結防止剤などの液体と互換性があります。 寸法: 820 x 155 x 115 (長さ x 幅 x 高さ) mm. 代表的用途:. 油圧式ハンドポンプは動力を必要とせず、製造工場や加工工場で、より小さい測定容器、収納容器、キャニスタに大量のバレルを空にするのに最適です。油圧式ハンドポンプには、さまざまな用途に合わせたさまざまな圧力オプションを備えた、幅広いポンプスタイル及び流量のものがあります。. よくある質問 Hydralic ハンドポンプはどのように機能するのですか. 油圧式ハンドポンプは流体リザーバを備えていて、これは通常レバーによって操作します。レバーを下向きにポンプすると、流体に圧力がかかり、出口を通って排出されます。レバーを上向きにポンプすると、入口から水を吸い込んで、次の作動のためにリザーバがリセットされます。油圧ハンドポンプは、出口から流体が吸い込まれないようにするためのセーフガードバルブを備えています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ストロークあたりの変位 第1ステージ = 250ml寸法 = 350 x 160 x 120mm重さ = 5.2kg高さ = 120mm幅 = 160mm長さ = 350mm使用 = 手動
1個
21,980 税込24,178
5日以内出荷

タイプ = NPT 弁。システム = 1/4インチ。材質 = アセタールコポリマー樹脂。。RS Pro 1/4 インチ NPT バルブRS Pro シリーズのこのフレキシブルクーラントホースバルブを使用すると、ツイスト可能オン / オフ制御で液体やエアフローを簡単に管理できます。水道管やボイラーなどの液体や空気の用途でのクーラントの塗布に適しており、 National pipe ねじ込み式( NPT )バルブは緊密に閉じます。テーパーねじにより、液密シールを形成できます。 アセタールコポリマーポリオキシメチレン( POM )製のこのバルブは、頑丈で、丈夫で低摩擦です。POM は非導電性熱可塑性樹脂で、ほとんどの有機素材に耐性がありますが、塩酸、硫酸、硝酸などの強酸を使用する環境では避ける必要があります。このバルブは完全に交換可能なため、必要に応じて簡単に交換でき、特注システムの組み立てとインターロックできます。 RS Pro 製品の一部として、このフレキシブルクーラントホースは、高い品質と耐久性を実現できることがテストされています。この製品は、家庭や産業環境で配管工によって使用されています。特長と利点.フレキシブルな 1/4 インチクーラントホース . National pipe ねじ込み( NPT )バルブ .長さ: 41 mm .高さ 31 mm .アセタール共重合体 / ポリオキシメチレン製 .非導電性 . 化学製品耐性 .防錆RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
1袋(2個)
4,398 税込4,838
7日以内出荷

タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
16,980 税込18,678
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。パイプ外径 = 10mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。ハンドル色 = 黄バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
1,798 税込1,978
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。最大動作圧力バール = 41.3バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
7,998 税込8,798
翌々日出荷

RS Pro 1080p DisplayPort-DVI-D ケーブル、オス - オス - 5 mこの RS Pro DisplayPort-DVI-D アダプタは、コンピュータやグラフィックカードをモニタやプロジェクタなどの DVI デバイスに接続するために使用します。長さ 5 m のケーブルには、オスの DisplayPort コネクタと DVI-D コネクタが付いているため、別のケーブルのアダプタを使用する代わりに、直接ビデオ接続を行うことができます。デジタルエンターテイメントセンター、ホームオフィス、職場で一般的に使用されています。 DisplayPort インターフェースは、 Video Electronics Standards Association ( VESA )の設計に基づいて、 HDMI の代替品としてロイヤリティフリーで提供すると同時に、高品質の画像を維持します。このアダプタは、 8 ビットと 10 ビットの両方のディープカラーと最大 10.8Gpbs のビデオ帯域幅をサポートします。20 ピンコネクタを備えているので、ねじで所定の位置にしっかりと固定されます。したがって、誤脱落の心配がありません。 RS Pro シリーズに属するこのケーブルは、耐久性をテストされており、信頼性が高く高品質の製品です。特長と利点 DVI-D-DisplayPort ケーブル 長さ 5 m 効果的に絶縁するための黒色 PVC ケース オス - オスコネクタ 内部ワイヤサイズは 30 AWG 最大 1080p の解像度を提供します 8 ビットおよび 10 ビットのディープカラーを有効にします 1Mbps 双方向補助チャネルをサポートRS PROコネクタ A : DisplayPort M を表示します コネクタ B : DVI-D M 長さ: 5 メートル 色: 黒RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタ1 = DisplayPortコネクタ 2 = DVI-Dデュアルリンクコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 5m最大解像度 = 1080p外側シース材質 = PVC外被色 = 黒素線径 = 30 AWG RoHS指令(10物質対応)対応
1個
3,198 税込3,518
7日以内出荷

RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート表面処理:コンタクト = ニッケル定格電圧 = 0 RoHS指令(10物質対応)対応
1個
2,498 税込2,748
7日以内出荷

RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート色 = 黒表面処理:コンタクト = ニッケル定格電圧 = 0 RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

仕様静的負荷容量 = 3000kgネジサイズ = M20ネジ長さ = 190mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
39,980 税込43,978
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M16ネジ長さ = 150mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様静的負荷容量 = 2000kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
24,980 税込27,478
7日以内出荷

仕様静的負荷容量 = 500kgネジサイズ = M12用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
22,980 税込25,278
7日以内出荷

仕様静的負荷容量 = 2000kgネジサイズ = M20用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M12用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
30,980 税込34,078
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M20用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷

仕様静的負荷容量 = 1500kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷

仕様静的負荷容量 = 4000kgネジサイズ = M24用途 = 衛生的mm傾斜角度 = 5°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
41,980 税込46,178
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M12用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
23,980 税込26,378
7日以内出荷

仕様静的負荷容量 = 2500kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

仕様静的負荷容量 = 2500kgネジサイズ = M30用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
37,980 税込41,778
7日以内出荷

仕様静的負荷容量 = 2500kgネジサイズ = M20用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

仕様静的負荷容量 = 1500kgネジサイズ = M20用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷

仕様静的負荷容量 = 3000kgネジサイズ = M20用途 = 衛生的mm傾斜角度 = 5°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
25,980 税込28,578
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

仕様静的負荷容量 = 1500kgネジサイズ = M20用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
24,980 税込27,478
7日以内出荷

仕様静的負荷容量 = 2500kgネジサイズ = M24用途 = 衛生的mm傾斜角度 = 15°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
38,980 税込42,878
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様静的負荷容量 = 700kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

仕様静的負荷容量 = 1000kgネジサイズ = M16用途 = 衛生的mm傾斜角度 = 10°フット材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 110mmボディ材質 = 真鍮接続サイズ = 1インチ接続ねじの種類 = BSPT メス
1個
6,398 税込7,038
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 3/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 95mmボディ材質 = 真鍮接続サイズ = 3/4インチ接続ねじの種類 = BSPT メス
1個
4,298 税込4,728
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
1個
3,500 税込3,850
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
1個
13,980 税込15,378
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
1個
8,998 税込9,898
7日以内出荷