アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
7日以内出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
1個
¥349
税込¥384
翌々日出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥5,498
税込¥6,048
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥4,298
税込¥4,728
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥7,698
税込¥8,468
7日以内出荷
フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色地に黒色で S が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = S最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。7 を紫の色の上に印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 7最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 紫地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。Orange では、 3 インチが印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 3最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 燈色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色の黒色でアース Symbol が事前に印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = Earth最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。9 インチの白地に黒で印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 9最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。緑色に 5 インチ黒色が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 5最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 緑地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。黄色地に黒 4 インチが印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 4最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黄色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。赤色に 2 色の黒色が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 2最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 赤地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に黒色で N が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = N最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃ケーブル径レンジ = 3 → 4.2mm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。青色で黒色に 6 インチ印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 6最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 青地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。茶色の色の上に 1 色の白が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 1最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 茶地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
関連キーワード