「to-16-a」の検索結果
特価
本日12月20日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
仕様極数 = 11ケーブルサイズ = 10 → 2 AWG定格電流 = 170A端子方法 = 埋め込みネジ長さ = 58mm幅 = 43mm高さ = 42mm色 = クリア定格電圧 = 450 VケーブルCSA = 35 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodated
RoHS指令(10物質対応)対応
1袋(3個)
¥9,798
税込¥10,778
7日以内出荷
仕様極数 = 12ケーブルサイズ = 10 → 5 AWG定格電流 = 100A端子方法 = 埋め込みネジ長さ = 104.5mm幅 = 32.5mm高さ = 36.5mm色 = クリア定格電圧 = 450 VケーブルCSA = 16 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodated
RoHS指令(10物質対応)対応
1袋(3個)
¥9,898
税込¥10,888
7日以内出荷
仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodated
RoHS指令(10物質対応)対応
1袋(3個)
¥11,980
税込¥13,178
7日以内出荷
仕様タイプ = スペーサ材質 = スチール長さ = 16mm併用 = 任意のエンクロージャネジサイズ = M6Where thread lengths permit, spacers may be screwed together to form longer lengths. A female through threaded type plus a stud and nut assembly are available, providing male/female or female/male conversion. M6 Steel Spacers. Spacers for mounting components and chassis plates at various depths within an enclosure Made from steel (220M07 to BS970) and zinc plated to BS3382 Pt 2:1961 M6 ISO metric threads to BS3642 Pt 2
RoHS指令(10物質対応)対応
1袋(10個)
¥2,198
税込¥2,418
7日以内出荷
関連キーワード