「ts クロス」の検索結果

特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
15件中 1~15件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 110 mm外形寸法 = 75 x 110 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,598 税込7,258
7日以内出荷

受動プローブ、電源コード、ユーザーマニュアル、OpenWaveソフトウェア(無償ダウンロード)、USBとLabViewドライバ(無償ダウンロード ). RS Pro IDS-1000B シリーズ デジタルストレージオシロスコープ. RS Pro IDS-1000B シリーズデジタルストレージオシロスコープ( DSO )は、優れた機能を備えた汎用装置です。手頃な価格で提供します。VPO(Visual Persistence Oscilloscope)技術を搭載しています。これは、ハードウェアアクセラレーション用の高密度ICを使用して、取得したすべてのデータを波形画像に転送して表示します。256 色グラデーション表示機能で、変化の速いアナログ信号を測定しながら、波形の詳細をグラデーションで表示します。 メモリ長により、測定中の信号の詳細を明確に区別できます。FFT モードで得られる明確なスペクトル量は、スペクトルアナライザを使用した場合と同等です。ゼロキー機能により、以前の波形の位置や設定を復元することができます。トリガタイプには、エッジ、パルス、幅、ビデオ、 ALT 、 ラント、立ち上がり / 立ち下がり、イベント遅延、時間遅延、タイムアウト、 ロジック、 RS232 、 12C 、 SPI があります。これらのすべてがコンパクトなケース( 380 x 208 x 127.3 mm )に収められ、持ち運びと快適な使用が可能になります。 使用可能なオプション: ;ul> ;li> ; 1233540 1233540 -50 MHz 、 4 チャネル ;/li> ;li> ; 1233541 1233541 - 70 MHz 、 2 チャネル ;/li> ;li> ; 1233542 1233542 -100 MHz 、 2 チャネル ;/li> ;li> ; 1233543 1233543 -100 MHz 、 4 チャネル ;/li> ;li> ; 1233544 1233544 -70 MHz 、 4 チャネル ;/li> ;/ul>. 特長 :. ;ul> ;li>サンプリングレート:最大 1 GSa/s ;/li> ;li>各チャンネルの最大メモリ長:10M ;/li> ;li>7インチ800 x 480 WVGA液晶ディスプレイ ;/li> ;li>波形性能を強化する256色グラデーション表示機能 ;/li> ;li>1 Mpts FFT周波数ドメイン信号表示 ;/li> ;li>水平時間、垂直電圧、トリガ用のゼロキー機能 ;/li> ;li>コンパクトで革新的なデザイン、波形更新速度: 50,000 wfms/s ;/li> ;/ul>. ;ul> ;li>ズームイン/再生・一時停止機能 ;/li> ;li>X-Y モード表示 ;/li> ;li>Go / NoGo 機能 ;/li> ;li>デジタル電圧計機能 ;/li> ;li>データログ機能 ;/li> ;/ul>. 用途. デジタルオシロスコープは、電子信号の波形と帯域幅をキャプチャ、処理、表示、分析によく使用される多機能な電子計測器です。DSOバージョンには、波形を保存して一定期間表示するためのメモリが搭載されています。オシロスコープは、さまざまな産業分野で使用されています。 ;ul> ;li>研究室 ;/li> ;li>教育機関 ;/li> ;li>製品のテスト / 品質保証 ;/li> ;li>サービス運営 / ポストセールスサポート ;/li> ;li>製品の開発 / デバッグ ;/li> ;/ul>. よくある質問. RS Pro を選ぶ理由 RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様帯域幅 = 100MHzアナログチャンネル数 = 4オシロスコープタイプ = ベンチインターフェース = USBサンプルレートランダム = 1 Gsps画面サイズ = 7インチレコード長 = 10M points/ch電源 = メインV/div RoHS指令(10物質対応)対応
1個
149,800 税込164,780
7日以内出荷

受動プローブ、電源コード、ユーザーマニュアル、OpenWaveソフトウェア(無償ダウンロード)、USBとLabViewドライバ(無償ダウンロード ). RS Pro IDS-1000B シリーズ デジタルストレージオシロスコープ. RS Pro IDS-1000B シリーズデジタルストレージオシロスコープ( DSO )は、優れた機能を備えた汎用装置です。手頃な価格で提供します。VPO(Visual Persistence Oscilloscope)技術を搭載しています。これは、ハードウェアアクセラレーション用の高密度ICを使用して、取得したすべてのデータを波形画像に転送して表示します。256 色グラデーション表示機能で、変化の速いアナログ信号を測定しながら、波形の詳細をグラデーションで表示します。 メモリ長により、測定中の信号の詳細を明確に区別できます。FFT モードで得られる明確なスペクトル量は、スペクトルアナライザを使用した場合と同等です。ゼロキー機能により、以前の波形の位置や設定を復元することができます。トリガタイプには、エッジ、パルス、幅、ビデオ、 ALT 、 ラント、立ち上がり / 立ち下がり、イベント遅延、時間遅延、タイムアウト、 ロジック、 RS232 、 12C 、 SPI があります。これらのすべてがコンパクトなケース( 380 x 208 x 127.3 mm )に収められ、持ち運びと快適な使用が可能になります。 使用可能なオプション: ;ul> ;li> ; 1233540 1233540 -50 MHz 、 4 チャネル ;/li> ;li> ; 1233541 1233541 - 70 MHz 、 2 チャネル ;/li> ;li> ; 1233542 1233542 -100 MHz 、 2 チャネル ;/li> ;li> ; 1233543 1233543 -100 MHz 、 4 チャネル ;/li> ;li> ; 1233544 1233544 -70 MHz 、 4 チャネル ;/li> ;/ul>. 特長 :. ;ul> ;li>サンプリングレート:最大 1 GSa/s ;/li> ;li>各チャンネルの最大メモリ長:10M ;/li> ;li>7インチ800 x 480 WVGA液晶ディスプレイ ;/li> ;li>波形性能を強化する256色グラデーション表示機能 ;/li> ;li>1 Mpts FFT周波数ドメイン信号表示 ;/li> ;li>水平時間、垂直電圧、トリガ用のゼロキー機能 ;/li> ;li>コンパクトで革新的なデザイン、波形更新速度: 50,000 wfms/s ;/li> ;/ul>. ;ul> ;li>ズームイン/再生・一時停止機能 ;/li> ;li>X-Y モード表示 ;/li> ;li>Go / NoGo 機能 ;/li> ;li>デジタル電圧計機能 ;/li> ;li>データログ機能 ;/li> ;/ul>. 用途. デジタルオシロスコープは、電子信号の波形と帯域幅をキャプチャ、処理、表示、分析によく使用される多機能な電子計測器です。DSOバージョンには、波形を保存して一定期間表示するためのメモリが搭載されています。オシロスコープは、さまざまな産業分野で使用されています。 ;ul> ;li>研究室 ;/li> ;li>教育機関 ;/li> ;li>製品のテスト / 品質保証 ;/li> ;li>サービス運営 / ポストセールスサポート ;/li> ;li>製品の開発 / デバッグ ;/li> ;/ul>. よくある質問. RS Pro を選ぶ理由 RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様帯域幅 = 100MHzアナログチャンネル数 = 2オシロスコープタイプ = ベンチインターフェース = USBサンプルレートランダム = 1 Gsps画面サイズ = 7インチレコード長 = 10M points/ch最大垂直軸感度 = 10V/div RoHS指令(10物質対応)対応
1個
119,800 税込131,780
7日以内出荷

RS Pro ボールペイン RS PRO のボールペインハンマーをご紹介します。軽量で耐久 Durable な各種手動工具で、さまざまな素材や工具の形削り、貫通、打撃など、さまざまな用途に最適です。 このボールペインハンマー製品は、特殊工具鋼製のスチール製ウェッジ固定ヘッドを備え、欠損や劣化のない広範な用途に耐えられる Durable and Reliable Head を備えています。ヘッドは、チゼルやパンチなどの打撃工具に最適な平らな側面を持つ つの高周波焼き入れ打撃面と、ピンの丸め、留め具、リベットの閉鎖などに最適な丸型ボール面で構成されています。ヘッドには高品質のアッシュウッドハンドルが付いており、衝撃吸収性に優れ、耐久性があるため、衝撃を最小限に抑えることができます。 特長と利点 ISO 15601 TS 5-2 ?スチール製ウェッジ固定ヘッド ?特殊工具鋼構造により、優れた耐久性を実現 ?衝撃や衝撃に強いアッシュウッドハンドル ?側面が平らで丸みがある、誘導硬化の打撃面 ?さまざまな用途に適合する汎用性の高いハンマー 用途 ボールペインハンマーは、金属加工で一般的に使用されているため、マシニストハンマーとも呼ばれています。打ち込みハンマーのヘッドは硬化するため、標準的なクローハンマーよりも打撃面が硬質で、ドライブチゼル及びリベットに適しています。従来、金属加工プロセスで衝撃によって金属を硬化させるために使用されていました。ハンマーのボールエンドは、金属を広げて凹みを除去するなど、精度が必要な場合のより制御された「研削打撃」に適しています。 ボールペインハンマーは有用です ?リベットをはめます ?金属鍛造 宝石加工 ?へこみの除去 ?ストーキングパンチ よくある質問 特殊工具鋼の打撃面は高周波焼入れが施されています ハンドル Protector Ashwood ハンドル、スチールウェッジ固定 コールドチゼル、パンチ、リベット、金属の成形に使用 汎用ハンマーとしても使用できます どのようなサイズがありますか? この RS Pro ボールペインハンマー製品には、次のいずれかが用意されて 8 オンス RS 品番( 1923682 1923682 16 オンス RS 品番( 1923683 1923683 ヘッドは交換可能ですか? この RS Pro ボールペインハンマー製品は、固定スチール製ウェッジヘッドを備え、取り外しできません。 ボールペインとクロスペインの違いは何ですか。 十字型とは、ハンドルに対して水平なヘッドを指します。通常、側面を拡張して物体を伸ばすために黒柱が使用します。ボールペインには、板金のハンマーや成形に使用する丸頭があり、エッジを丸めたり、リベットを閉じたりするために使用されます。 ヒッコリー製の木製ハンドルにはどのような利点がありますか? ヒッコリーは、衝撃を吸収する硬質で衝撃吸収性があるため、衝撃に強い扱いにくい工具に最適で、使い心地と制御性に優れています。ヒッコリーシャフトを装備した工具は Durable で、優れた耐衝撃性を備えています。
仕様ハンマーの種類 = ボールペインハンマーヘッド材質 = スチールハンドル材質 = アッシュ材全体長さ = 3,50.0 mm重さ = 528g
1個
6,998 税込7,698
7日以内出荷

RS Pro ボールペイン RS PRO のボールペインハンマーをご紹介します。軽量で耐久 Durable な各種手動工具で、さまざまな素材や工具の形削り、貫通、打撃など、さまざまな用途に最適です。 このボールペインハンマー製品は、特殊工具鋼製のスチール製ウェッジ固定ヘッドを備え、欠損や劣化のない広範な用途に耐えられる Durable and Reliable Head を備えています。ヘッドは、チゼルやパンチなどの打撃工具に最適な平らな側面を持つ つの高周波焼き入れ打撃面と、ピンの丸め、留め具、リベットの閉鎖などに最適な丸型ボール面で構成されています。ヘッドには高品質のアッシュウッドハンドルが付いており、衝撃吸収性に優れ、耐久性があるため、衝撃を最小限に抑えることができます。 特長と利点 ISO 15601 TS 5-2 ?スチール製ウェッジ固定ヘッド ?特殊工具鋼構造により、優れた耐久性を実現 ?衝撃や衝撃に強いアッシュウッドハンドル ?側面が平らで丸みがある、誘導硬化の打撃面 ?さまざまな用途に適合する汎用性の高いハンマー 用途 ボールペインハンマーは、金属加工で一般的に使用されているため、マシニストハンマーとも呼ばれています。打ち込みハンマーのヘッドは硬化するため、標準的なクローハンマーよりも打撃面が硬質で、ドライブチゼル及びリベットに適しています。従来、金属加工プロセスで衝撃によって金属を硬化させるために使用されていました。ハンマーのボールエンドは、金属を広げて凹みを除去するなど、精度が必要な場合のより制御された「研削打撃」に適しています。 ボールペインハンマーは、次の用途に役立ちます。 ?リベットをはめます ?金属鍛造 宝石加工 ?へこみの除去 ?ストーキングパンチ よくある質問 特殊工具鋼の打撃面は高周波焼入れが施されています ハンドル Protector Ashwood ハンドル、スチールウェッジ固定 コールドチゼル、パンチ、リベット、金属の成形に使用 汎用ハンマーとしても使用できます どのようなサイズがありますか? この RS Pro ボールペインハンマー製品には、次のいずれかが用意されて 8 オンス RS 品番( 1923682 1923682 16 オンス RS 品番( 1923683 1923683 ヘッドは交換可能ですか? この RS Pro ボールペインハンマー製品は、固定スチール製ウェッジヘッドを備え、取り外しできません。 ボールペインとクロスペインの違いは何ですか。 十字型とは、ハンドルに対して水平なヘッドを指します。通常、側面を拡張して物体を伸ばすために黒柱が使用します。ボールペインには、板金のハンマーや成形に使用する丸頭があり、エッジを丸めたり、リベットを閉じたりするために使用されます。 ヒッコリー製の木製ハンドルにはどのような利点がありますか? ヒッコリーは、衝撃を吸収する硬質で衝撃吸収性があるため、衝撃に強い扱いにくい工具に最適で、使い心地と制御性に優れています。ヒッコリーシャフトを装備した工具は Durable で、優れた耐衝撃性を備えています。
仕様ハンマーの種類 = ボールペインハンマーヘッド材質 = スチールハンドル材質 = アッシュ材全体長さ = 300 mm重さ = 318g
1個
5,598 税込6,158
7日以内出荷

RS Pro 8 ポートイーサネットスイッチRS Pro シリーズのイーサネットスイッチは引き続き性能を向上させています。伝送速度 10 / 100 Mbps の優れた 8 ポートイーサネットスイッチモジュールをご紹介します。この高品質のデバイスは、イーサネットネットワークに適した動作機能を備えており、 5 → 30 V dc の非安定化電圧範囲で動作し、消費電力は最大 1.5 W です。 設置:非導電性ポリアミドケースの固定穴で壁面に取り付けることができます。イーサネットスイッチとは何ですか.イーサネットスイッチは、 LAN (ローカルエリアネットワーク)スイッチとも呼ばれ、あらゆるコンピュータネットワークインターフェイスに不可欠な要素です。固定スイッチのポート数は固定で、ファストイーサネット( 10/100 Mbps )、ギガビットイーサネット( 10/100/1000 Mbps )、 10 ギガビット( 10/100/1000 / 10000 Mbps )、 40/100 Gbps の速度があります。速度を選択するときは、ユーザのネットワークニーズと、ユーザが大量のデータを転送するかどうかを考慮する必要があります。この RS Pro イーサネットスイッチの速度は 10 / 100 Mbps です。特長と利点8 ポート 10/100 Mbs イーサネットスイッチ RJ45 ジャック x 8 簡単にワイヤを取り外せるねじ Terminal Block に接続します 冗長二重電源入力: +44V ~ +57V DC ソフトウェア不要 - プラグインと接続だけで使用できます仕様消費電力: 1.5 Watts 最大 300 mAmps @ +5 V DC/DC / 50 mAmps @ +30 V dc 電源入力:非安定化 +5 V → +30 V dc 、逆極性保護 動作温度: -10 ° C → +60 ° C イーサネットポート: RJ45 ジャック x 8 、 10/100Mhz 自動検出、クロスオーバー自動検出( Auto MDIX ) アンマネージド 10 / 100 Mbps イーサネット ハウジング:取り外し可能な Easy Wire ねじ Terminal ブロックを備えた、 IP-30 等級非導電性ポリアミドケースです 寸法 :107 x 102 x 28 mm 重量: 134 g用途:産業用ハブは、複数のイーサネットデバイスを一度に接続するために使用されるデバイスです。次に、これらのデバイスは単一のネットワークとして機能します。次の分野で使用できます。オートメーション産業 エネルギー産業 機械及びロボット産業 輸送産業 これらの RS Pro アンマネージドイーサネットスイッチは、工場フロア、車内、海洋用途に適していますよくある質問 <I>マネージドスイッチとアンマネージドスイッチの違いは何ですか。</I> アンマネージドスイッチ を使用すると、すぐにデバイスをネットワークに接続して再生でき、変更や管理はできません。通常、ホームネットワークや小規模企業で使用されています。 マネージドスイッチ は、より高度な制御を可能にし、大規模で成長中のネットワークを持つ大企業や組織に最適です。
仕様ポート数 = 8スイッチタイプ = アンマネージドRJ45ポート = 8高さ = 102mmシリーズ = RS-008寸法 = 107 x 102 x 28mm RoHS指令(10物質対応)対応
1箱(1個)
17,980 税込19,778
7日以内出荷

RS Pro RS-625 産業用強化 5 ポート PoE+ 10 / 100 イーサネットスイッチRS Pro シリーズのイーサネットスイッチは引き続き性能を向上させています。伝送速度 10 / 100 Mbps の優れた 5 ポート硬産業用イーサネットスイッチモジュールを発売します。この高品質なデバイスは、イーサネットネットワークに適した動作機能を備えていて、 44 → 57 V dc の非安定化電圧範囲で動作し、最大消費電力は 4 W です。 このスイッチはコンパクト設計で、一体型 DIN レール取り付けと、ワイヤを簡単に取り外せるねじ Terminal Block を備えた非導電ポリアミドケースで構成されています。イーサネットスイッチとは何ですか.イーサネットスイッチは、 LAN (ローカルエリアネットワーク)スイッチとも呼ばれ、あらゆるコンピュータネットワークインターフェイスに不可欠な要素です。固定スイッチのポート数は固定で、ファストイーサネット( 10/100 Mbps )、ギガビットイーサネット( 10/100/1000 Mbps )、 10 ギガビット( 10/100/1000 / 10000 Mbps )、および 40/100 Gbps の速度があります。速度を選択するときは、ユーザのネットワークニーズと、ユーザが大量のデータを転送するかどうかを考慮する必要があります。この RS Pro イーサネットスイッチの速度は 10 / 100 Mbps です。特長と利点5 ポートの強化型イーサネットスイッチ PoE x 4 (黄 PoE 非対応黒 x 1 RJ45 ジャック 冗長デュアル電源入力: +44 → +57 V dc 一体型 DIN レール取り付けのコンパクトなエンクロージャ ソフトウェア不要 - プラグインして接続するだけ 業務用温度範囲仕様消費電力: 4 Watts 最大: 220 mAmps @ +5 V dc / 36 mAmps @ +30 V dc PoE 電力バジェット: 90 W @ 70 ° C 電源入力:非安定化 +44 → +57 V dc 、逆極性保護 動作温度: -40 → +70 ° C イーサネットポート: RJ45 ジャック x 5 、 10/100Mhz 自動検出、クロスオーバー自動検出( Auto MDIX ) ポート 1 ~ 4 IEEE 802.3 af/at 準拠:各ポートに最大 30 W を供給します アンマネージド 10 / 100 Mbps イーサネット ハウジング: IP-30 等級の非導電性ポリアミドケース 簡単にワイヤを取り外し可能なねじ Terminal Block 寸法: 94 x 88 x 25 mm 重量: 235 g用途産業用ハブは、複数のイーサネットデバイスを一度に接続するために使用されるデバイスです。次に、これらのデバイスは単一のネットワークとして機能します。次の分野で使用できます。オートメーション産業 エネルギー産業 機械及びロボット産業 輸送産業 これらの RS Pro アンマネージドイーサネットスイッチは、工場フロア、車内、海洋用途に適していますよくある質問 <I>マネージドスイッチとアンマネージドスイッチの違いは何ですか。</I> アンマネージドスイッチを使用すると、デバイスをすぐにネットワークに接続して再生でき、変更や管理はできません。通常、ホームネットワークや小規模企業で使用されています。 マネージドスイッチは、より高度な制御を可能にし、大規模で成長中のネットワークを持つ大企業や組織に最適です。
仕様ポート数 = 5スイッチタイプ = アンマネージドRJ45ポート = 5高さ = 88.9mmシリーズ = RS-625寸法 = 94 x 88 x 25mm RoHS指令(10物質対応)対応
1箱(1個)
43,980 税込48,378
7日以内出荷


仕様シリーズ = 1056.2ケーブルサイズ = 22 → 12 AWG色 = 緑, 黄レベル数 = シングル端子方法 = スクリュー動作温度 Min = -40℃動作温度 Max = +105℃UL 94-V2. SLシリーズ保護アース端子. この保護アース端子は、高レベルの端子の安全性を確保しながら、狭い場所で非常に高い接触力を発揮するConta-Clip RKねじ接続システムを採用しています。. 実績のある接続システム 大きなワイヤエントリベイと接続スペース 脚をTS 32及びTS 35 DINレールにスナップ可能 ハウジングはポリアミド6.6 UL94-V2製 Qクロスコネクタ(< 872-5592&#x27;) 872-5592 と互換 RoHS指令(10物質対応)対応
1袋(10個)
7,398 税込8,138
7日以内出荷