ノズル口径(Φmm)(エアーブラシ)0.3容量(mL)(エアーブラシ塗料容器)7仕様水取りフィルター・安全弁付、エアーブラシホルダー付、重力式センサーカップ(エアーブラシ)セット内容コンプレッサ、コイルホース、エアブラシ接続口径(エアーブラシ)G1/8(Sねじ)電源(V)単相100制御方式オート運転スイッチ本体質量(kg)3.4吐出空気量(L/min)(50/60Hz)9(無負荷時)、6(0.2MPa時)本体寸法(幅W×奥行D×高さH)(mm)245×140×190モーター出力(W)110/100制御圧力(MPa)0.25~0.40コイル長(m)(ホース)2.5運転時間(分)(連続)20