仕様【紫外線光源の可視光対策】Vカットガラス、【紫外線光源の可視光量】10ルクス(≒1フートキャンドル)未満 :距離381mm※距離200mm未満では10ルクス(≒1フートキャンドル)を超えることがあります、【予備コンセント】AC100V専用2口(連続6A)セット内容投光器、収納ボックス、取扱説明書寸法(mm)【灯具】Φ92×169×237質量(kg)【灯具】約0.6(ケーブル含まず)、【収納ボックス】約3.4電源(V)AC100(50/60Hz)±10%ケーブル長(m)ランプ:3、電源:2.5寸法(幅W×奥行D×高さH)(mm)【収納ボックス】300×185×204光源【紫外線 】ピーク波長:365±5nm(標準:at 25℃) UV-LED使用/【可視光】 高輝度白色LED使用使用温湿度範囲0~40℃/20~90%(但し、結露のないこと)紫外線放射強度(μW/cm2)4500以上(距離381mm:中心)定格一次電流(A)0.3LED寿命(時間)10000(設計寿命により、保証時間ではありません)再点灯時間即時点灯照射範囲約Φ170mm(距離381mm)/約Φ170mm(距離200mm)表面温度(℃)50未満(周囲温度20℃時/使用時)サービス分類レンタル