マリンテック6日以内出荷
・入力電圧DC12V/出力電圧DC24Vの昇圧タイプ。・業務用走行充電器(オルタネーターチャージャー)。・12Vメインダイナモで24Vサブバッテリーを充電可。・ダイナモ+ソーラーによるダブル充電。・高効率MPPTソーラーコントローラー内蔵。・リン酸鉄リチウムイオンバッテリーの充電に。・最大充電容量25A / ソーラーパネル30A。・LED表示ランプ付き。・6種類の保護回路内蔵。・ダブル冷却ファン。・DIPスイッチの切替により様々なバッテリーの充電が可能。・Bluetooth機能。・専用モニターMT-2と接続することでサブバッテリーの状態(電圧/電流)をモニタリング可能。・専用アプリモジュールBT-10と接続することでサブバッテリーの状態(電圧/電流)をスマホでモニタリング可能。・1年保証
型式SBC25-1224BS寸法(mm)215×190×70質量(kg)2出力(W)650出力電圧(V)DC24(定電圧)(DIPスイッチで各バッテリーの最適な充電電圧設定)入力電圧(V)DC10.5~16バッテリー容量(Ah)45~280推奨保証期間1年ソーラーパネル出力最大820Wまで充電電流(A)ソーラー:最大30、ダイナモ:最大25保護回路逆接続・低電圧・過電圧・短絡・過温度など動作温度(℃)-20~50適合バッテリーリン酸鉄イオンバッテリー/鉛蓄電池/リチウムイオン/ゲル/AGM/ディープサイクル適応ボルトサイズ最適ターミナル:M8ミリ(R端子)信号範囲D+信号電圧範囲:DC8-16V