仕様コンポーネント:20cmコーン(LH)、2.5cmソフトドーム(HF)付属品ブラケットベース(壁金具)×2、マウンティングブラケット(スピーカー金具)×2、ブラケットカバー×2、マウンティングブラケット取り付け用ネジ(M6)×4、ストッパーネジ(M3)×2、六角穴付きボルト×2、落下防止ワイヤー(本体取付用M6ネジ付き)×2、端子カバー×2、セーフティピン×2、六角レンチ×1、ユーロブロックプラグ(4P)×2(本体に付属)適合プロテクション:全帯域においてネットワークとトランスデューサーを保護質量(kg)8.2形式2WAYバスレフ型角度(°)公称指向:100×100寸法(幅W×高さH×奥行D)(mm)278×430×239音圧レベル(dB)出力:91SPL(1W、 1m)コネクタユーロブロック(4P)×1 (インプット:+/-、ループスルー:+/-)防水仕様IP35インピーダンス(Ω)定格:8(Lo-Z)、100V系:170(60W)、330(30W)、670(15W)、70V系:83(60W)、170(30W)、330(15W)、670(7. 5W)周波数帯域(Hz)再生:51-20k(-10dB)許容入力NOISE(90W)、PGM(180W)、MAX(360W)