仕様●光波長:850nm適合IEEE802.3z、 1000BASE-SX対応製品RTX3510 / RTX1300 / UTX200 / SWX3220-16MT / SWX3220-16TMs / SWX3200-28GT / SWX3200-52GT / SWX3100-10G / SWX3100-18GT / SWX2322P-16MT / SWX2320-16MT / SWX2310P-10G / SWX2310P-18G / SWX2310P-28GT / SWX2310-10G / SWX2310-18GT / SWX2310-28GT / SWX2310-52GT / SWX2300-8G / SWX2300-16G / SWX2300-24G / SWX2221P-10NT / SWX2220P-18NT / SWX2220P-26NT / SWX2220-10NT / SWX2220-18NT / SWX2220-26NT / SWX2100-24Gコネクタ形状2芯LCコネクター最大消費電力(W)0.99伝送距離最大:550m(50/125μm)、300m(62.5/125μm)※使用される光ファイバーや装着状態によって仕様を満足できない場合がございます。受信感度最小 -17dBm動作電圧(V)3.3標準出力パワー(dB/m)最小 -9.5、最大 -4