ポータブル多項目水質計東亜DKK7日以内出荷
pH・導電率・濁度・温度・塩分・全溶存固形物量(TDS)・海水比重の同時測定が可能な水質計です。水深100mまで液浸、データの採取ができます(別途ケーブルが必要です)。最大9999データのメモリが可能です。
測定範囲(繰り返し性)/TDS:0.0~999.9g/L(±1%FS以内) 電気伝導率からの換算、(繰り返し性)/pH:pH0.00~pH14.00(±0.05pH以内) ガラス電極法、(繰り返し性)/導電率:0.00~10.00S/m(±1%FS以内) 交流4電極法、(繰り返し性)/海水比重:0.0~50.0σt(±0.5σt以内) 電気伝導率からの換算、(繰り返し性)/塩分:NaCl:0.00~4.00%(0.04%以内) PSS:0.00~40.00psu(0.40psu以内) 電気伝導率からの換算、(繰り返し性)/温度:-5.00~55.00℃(±0.3℃以内) 白金抵抗体、(繰り返し性)/濁度:0.0~80.0NTU(mg/L) ±1.6NTU以内 0~800NTU(mg/L)±8NTU以内 90度散乱光方式電源単3形アルカリ電池/充電式ニッケル水素電池2本またはUSB給電(充電機能はありません)構造本体/IP67防浸型 センサモジュール耐圧/1.0Mpa機能RS-232C接続 センサモジュール単独メモリ大きさ本体/約70×39×188mm センサ部/約45Φ×425mmメモリー最大9999データ