Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789
アズワン品番65-7994-39
1個
¥619,800
税込¥681,780
7日以内出荷
関連キーワード