「maxima」の検索結果
特価
本日8月16日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789
アズワン品番65-7994-39
1個
¥619,800
税込¥681,780
7日以内出荷
。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.
仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453
アズワン品番65-8007-49
1個
¥229,800
税込¥252,780
欠品中
関連キーワード