18件中 1~18件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様色 = 赤許容電流値 = 6A定格電圧 = 30 V ac, 60 V dcコンタクト材質 = ベリリウム銅, 青銅チップサイズ = 2mm長さ = 66mmコネクタ タイプ = ソケットKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place
1個
1,698 税込1,868
翌々日出荷

仕様色 = 黒許容電流値 = 6A定格電圧 = 30 V ac, 60 V dcコンタクト材質 = ベリリウム銅, 青銅チップサイズ = 2mm長さ = 66mmコネクタ タイプ = ソケットKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place
1個
1,798 税込1,978
翌々日出荷

仕様色 = 赤許容電流値 = 6A定格電圧 = 60V dcコンタクト材質 = 青銅チップサイズ = 2mm長さ = 57.5mmコネクタ タイプ = はんだKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place RoHS指令(10物質対応)対応
1個
1,298 税込1,428
翌々日出荷

仕様色 = 黒許容電流値 = 6A定格電圧 = 60V dcコンタクト材質 = 青銅チップサイズ = 2mm長さ = 57.5mmコネクタ タイプ = はんだKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place RoHS指令(10物質対応)対応
1個
919 税込1,011
翌々日出荷

仕様リード長 50cm許容電流値 32A色 赤定格電圧 60V dcコネクタ ジェンダー オスコネクタ ジェンダー オスコネクタ 向き 直線コネクタ 向き 直線コンタクト材質 ベリリウム銅, 真鍮絶縁体 PVC動作温度 Min -15℃4 mm laboratory range, MLN 2.5 mm 2 test lead, mm plugs. Test lead, mm plug at both ends with capTUVe spring and mm socket for stacking Nickel-plated copper?beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,698 税込1,868
翌々日出荷

仕様リード長 50cm許容電流値 32A色 黒定格電圧 60V dcコネクタ ジェンダー オスコネクタ ジェンダー オスコネクタ 向き 直線コネクタ 向き 直線コンタクト材質 ベリリウム銅, 真鍮絶縁体 PVC動作温度 Min -15℃4 mm laboratory range, MLN 2.5 mm 2 test lead, mm plugs. Test lead, mm plug at both ends with capTUVe spring and mm socket for stacking Nickel-plated copper?beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,498 税込1,648
翌々日出荷

1個
2,298 税込2,528
4日以内出荷から7日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様リード長 1m許容電流値 32A色 青定格電圧 60V dcコネクタ ジェンダー オスコネクタ 向き 直線コンタクト材質 ベリリウム銅・真鍮絶縁体 PVC動作温度 Min -15℃4 mm laboratory range, MLN 2.5 mm 2 test lead, mm plugs. Test lead, mm plug at both ends with capTUVe spring and mm socket for stacking Nickel-plated copper-beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,498 税込1,648
7日以内出荷

仕様リード長 = 50cm許容電流値 = 32A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Min = -15℃1000 V MLB-SH / WS 2.5 mm 2 test leads. Fully insulated moulded safety test leads. These leads are very flexible and have a 2.5 mm 2 cross-section Fixed insulated socket and optional tower connection. Nickel-plated copper beryllium contact blade. RoHS指令(10物質対応)対応
1個
2,498 税込2,748
7日以内出荷

仕様リード長 = 1m許容電流値 = 32A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃1000 V MLB-SH / WS 2.5 mm 2 test leads. Fully insulated moulded safety test leads. These leads are very flexible and have a 2.5 mm 2 cross-section Fixed insulated socket and optional tower connection. Nickel-plated copper beryllium contact blade. RoHS指令(10物質対応)対応
1個
3,998 税込4,398
7日以内出荷

仕様リード長 = 1m許容電流値 = 32A色 = 黒定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃1000 V MLB-SH / WS 2.5 mm 2 test leads. Fully insulated moulded safety test leads. These leads are very flexible and have a 2.5 mm 2 cross-section Fixed insulated socket and optional tower connection. Nickel-plated copper beryllium contact blade. RoHS指令(10物質対応)対応
1個
3,798 税込4,178
7日以内出荷

仕様リード長 = 50cm許容電流値 = 32A色 = 黒定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅絶縁体 = PVC安全カテゴリ = CAT II 1000 V1000 V MLB-SH / WS 2.5 mm 2 test leads. Fully insulated moulded safety test leads. These leads are very flexible and have a 2.5 mm 2 cross-section Fixed insulated socket and optional tower connection. Nickel-plated copper beryllium contact blade. RoHS指令(10物質対応)対応
1個
6,898 税込7,588
7日以内出荷

仕様リード長 50cm許容電流値 32A色 黄定格電圧 60V dcコネクタ ジェンダー オスコネクタ ジェンダー オスコネクタ 向き 直線コネクタ 向き 直線コンタクト材質 ベリリウム銅, 真鍮絶縁体 PVC動作温度 Min -15℃4 mm laboratory range, MLN 2.5 mm 2 test lead, mm plugs. Test lead, mm plug at both ends with capTUVe spring and mm socket for stacking Nickel-plated copper?beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,098 税込1,208
7日以内出荷

仕様リード長 50cm許容電流値 32A色 黄/緑定格電圧 60V dcコネクタ ジェンダー オスコネクタ ジェンダー オスコネクタ 向き 直線コネクタ 向き 直線コンタクト材質 ベリリウム銅, 真鍮絶縁体 PVC動作温度 Min -15℃4 mm laboratory range, MLN 2.5 mm 2 test lead, mm plugs. Test lead, mm plug at both ends with capTUVe spring and mm socket for stacking Nickel-plated copper?beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,398 税込1,538
7日以内出荷

仕様リード長 50cm許容電流値 32A色 青定格電圧 60V dcコネクタ ジェンダー オスコネクタ ジェンダー オスコネクタ 向き 直線コネクタ 向き 直線コンタクト材質 ベリリウム銅, 真鍮絶縁体 PVC動作温度 Min -15℃4 mm laboratory range, MLN 2.5 mm 2 test lead, mm plugs. Test lead, mm plug at both ends with capTUVe spring and mm socket for stacking Nickel-plated copper?beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,398 税込1,538
7日以内出荷

仕様リード長 = 1m 許容電流値 = 32A 色 = 緑 定格電圧 = 60V dc コネクタ A ジェンダー = オス コネクタ B ジェンダー = オス コネクタ A 向き = 直線 コネクタ B 向き = 直線 コンタクト材質 = ベリリウム銅, 真鍮 絶縁体 = PVC 動作温度 Max = +70℃ 4 mm laboratory range, MLN 2.5 mm 2 test lead, 4 mm plugs. Test lead, 4 mm plug at both ends with captive spring and 4 mm socket for stacking Nickel-plated copperーberyllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,398 税込1,538
7日以内出荷

仕様リード長 = 1m許容電流値 = 32A色 = 黄定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = PVC動作温度 Max = +70℃4 mm laboratory range, MLN 2.5 mm 2 test lead, 4 mm plugs. Test lead, 4 mm plug at both ends with captive spring and 4 mm socket for stacking Nickel-plated copper beryllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

仕様リード長 = 50cm 許容電流値 = 32A 色 = 緑 定格電圧 = 60V dc コネクタ A ジェンダー = オス コネクタ B ジェンダー = オス コネクタ A 向き = 直線 コネクタ B 向き = 直線 コンタクト材質 = ベリリウム銅, 真鍮 絶縁体 = PVC 動作温度 Min = -15℃ 4 mm laboratory range, MLN 2.5 mm 2 test lead, 4 mm plugs. Test lead, 4 mm plug at both ends with captive spring and 4 mm socket for stacking Nickel-plated copperーberyllium contact spring Highly flexible, double-insulated stranded cable, 2.5 mm 2 Hard-wearing insulator and lead Built-in colour indicator to spot insulation damage RoHS指令(10物質対応)対応
1個
1,498 税込1,648
7日以内出荷

関連カテゴリ