RoHS指令(10物質対応)対応
仕様●色:赤●オス/メス:メス●端子方法:はんだ●定格電圧:60V dc●許容電流値:16A●コンタクトめっき:錫●ばね接点:あり●長さ:21mm●コンタクト材質:真鍮●絶縁体:ポリカーボネイト(PC)●IEC1010. PCB Socket. Used to measure and test printed circuit boards during operation. These sockets have shrouded centre contacts and are side stackable. They may be screwed also to the PCB with self tapping screw from below. Insulation resistance: 5MΩ
RoHS指令(10物質対応)対応
1個
¥869
税込¥956
6日以内出荷
関連キーワード