2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●色:赤●オス/メス:メス●端子方法:はんだ●定格電圧:60V dc●許容電流値:16A●コンタクトめっき:錫●ばね接点:あり●長さ:21mm●コンタクト材質:真鍮●絶縁体:ポリカーボネイト(PC)●IEC1010. PCB Socket. Used to measure and test printed circuit boards during operation. These sockets have shrouded centre contacts and are side stackable. They may be screwed also to the PCB with self tapping screw from below. Insulation resistance: 5MΩ RoHS指令(10物質対応)対応
1個
899 税込989
6日以内出荷

仕様リードタイプ テストプローブキットコネクタ タイプ スプリングロードピンリード長 1m許容電流値 16A安全カテゴリ電圧 1000V安全カテゴリ CAT II 1000 V, CAT III 1000 V動作温度 Min -15℃動作温度 Max +70℃安全カテゴリレベル CAT II, CAT IIIHirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe. RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

関連キーワード