Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED displa
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●シリーズ:PA220
アズワン品番65-7350-13
1個
¥79,980
税込¥87,978
欠品中
Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED display, 4 digits and programmable DIN housing 48 x 24 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2673
アズワン品番65-7350-14
1個
¥79,980
税込¥87,978
欠品中
関連キーワード