11件中 1~11件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。High flux per LED。Very long operating life(up to 100k hours)。Various colors。Good color uniformity。More energy efficient than incandescent and。most halogen lamps。Low Voltage DC operated。Instant light(less than 100ns)。No UV。Superior ESD protection。【Typical Applications】。- Reading lights(car、bus、aircraft)。- Portable(flashlight、bicycle)。- Uplighters/Downlighters。- Decorative/Entertainment。- Bollards/Security/Garden。- Cove/Undershelf/Task。- Indoor/Outdoor Commercial and Residential Architectural。- Automotive Ext(Stop-Tail-Turn、。- CHMSL、Mirror Side Repeat)。- LCD backlights
アズワン品番67-0476-56
1個
1,498 税込1,648
33日以内出荷

Seeed StudioGas Sensor -MQ5
High sensitivity to LPG, natural gas , town gas。Small sensitivity to alcohol, smoke.。Fast response。Stable and long life。Simple drive circuit。They are used in gas leakage detecting equipments in family and industry、are suitable for detecti
アズワン品番67-0477-22
1個
799 税込879
33日以内出荷

Compact, Easy to Install。High Sealing Performance。High Quality Hall Effect Sensor。RoHS Compliant。Water flow sensor consists of a plastic valve body、a water rotor、and a hall-effect sensor. When water flows through the rotor、rotor rolls. Its
仕様●センシング範囲:1~30L/min●RoHS:2016/10/21時点 アズワン品番67-0477-25
1個
1,898 税込2,088
33日以内出荷

Special noticed with only 3.3v supported for motor encoder connectors and Grove connectors。Description。The 4WD Driver Platform V1.0 is a multi-purpose、all-in-one development platform based on Intel Edison. It is specially designed for robotics app
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Edison●項目8:Intel Edison搭載(別売) アズワン品番67-0462-14
1個
11,980 税込13,178
33日以内出荷

Make!Sense is an easy-to-use platform for making learning fun and interactive. It's a universal interface system that allows you to quickly and easily connect different types of sensors to your computer or smart phone. You can use Make!Sense to observe mo
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:統合機能●項目4:開発、実験●項目8:Make!Sense アズワン品番67-0462-80
1個
8,998 税込9,898
33日以内出荷

The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0462-83
1個
7,998 税込8,798
33日以内出荷

It's interesting to hack one of your appliances or lighting projects into a whistle controlled intelligent one. The whistled allows you to do so by simply whistling two musical notes. To set it up、you just need to connect your 5.5/2.1mm DC connector on one end and your load on the other.。Specifications。ESD protected PCB、covered in transparent heat shrinkable tubing。Voltage must be between 4.5 and 18V at the input(barrel connector)。Reversed polarity protection。Max current of 5A。16 bits PWM output。SWD pads for programming。Listening range of 15m / 50feet。Cortex M4 microcontroller performing 80 FFTs / sec。Maximum voltage on the screw terminals is 25 Volts(don't forget the flyback diode!)
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:音波 アズワン品番67-0461-91
1個
5,998 税込6,598
33日以内出荷

Strictly speaking、Booster-B24V2A5 is a dual H-bridge power driver、which integrates 24 N-Channel MOSFETs(with low Drain-Source On-Resistance、RDS(ON)<3mΩ)and various protections(reliable and flexible). It can be used for controlling the brushed DC motor、high-power LED and so on. In addition、it integrates RS485 and I2C into one connector、and they share the same user register、so it can be used via any one of the two interfaces at any time. All functions can be performed by reading or writing the user register、except for a few special operations(please refer to the corresponding communication protocols for details)、which is similar to the MCU operation.。Features:It integrates various protections(Under-Voltage、Over-Voltage、Over-Temperature、Over-Current、Out-Of-Control and Power-Reverse). The response-time of the Over-Current protection can be flexibly set and performed by hardware(comparator)、which makes the protection more timely and reliable.。There are 18 control modes for different applications(see below).。It integrates a stable and high-efficiency RS485、and the baud rate can be detected automatically. There is no instruction packet loss when the baud rate is not higher than 28800bps、otherwise the first instruction packet will be discarded. Furthermore、it is recommended to send the sync bytes(0xff 0xff 0xff 0xff)first when the baud rate is higher than 28800bps.。It integrates a stable and high-efficiency I2C.。Specification:Supply Voltage:DC 6 ~ 24V。Continuous Current:2 5A / 1 10A(Just limited by D-Sub connector、210A / 115A for mosfets and sampling resistors.)。Baudrate Range:1200 ~ 115200bps。I2C Speed:100KHz。Size:54.5mm 50mm 30.5mm(LWH)。We have adapters for this controller:GDA-HLB1,GDA-HLU1 and GDD-FAN.
仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:コントローラ アズワン品番67-0462-20
1個
9,298 税込10,228
33日以内出荷

Grove Base Shield for Photon is an expansion board which incorporated the standard Grove interfaces to let you build more powerful and intelligent applications with richer and cost-effective Grove functional modules. It gets three digital ports、two analog ports、two I2C ports and one UART port. It's a plug-and-play shield designed to accelerate prototyping dramatically.。Features。Compatible with Photon。Standard Grove interfaces to connect to a large family of Grove sensors and actuators。I2C、UART ports integrated。Specification。Grove Ports:3 digital ports、2 analog ports、2 I2C ports and 1 UART port.。Dimensions:53×53 mm。Weight:18g
アズワン品番67-0461-85
1個
1,898 税込2,088
33日以内出荷

。Control HD44780 LCDs from the Bus Pirate with this breakout board. The Bus Pirate LCD mode uses an adapter because there aren't enough pins to control a character display. You can build it with a few chips on a bread board、or you can buy this one ready-made. Includes a short connector cable. Every sale directly supports open source development of the Bus Pirate.。Supports the most common HD44780 1x16 connector。Contrast adjustment。Connection indicator LED。Backlight connections adjustable。Many backlights can be dimmed。Compatible with Bus Pirate v3.x and v2go(all production versions)。Includes connector cable(Bus Pirate and LCD NOT included)。Uses DP6037 standard PCB footprint。Open source(CC-0/Public Domain)。Each unit is tested before it leaves Seeed Studio
仕様●項目1:変換基板●項目2:ディスプレイ●項目4:LCD●項目8:Bus Pirate接続用 アズワン品番67-0476-19
1個
1,798 税込1,978
33日以内出荷

Seeed StudioDSCope
DSCope is an open source USB-based oscilloscope. It's specially designed for makers with professional specifications and an affordable price. DSCope can be used in academic、experiment、electronics maintenance、engineering task etc.。DSCope has a pocket size(101mm74mm16mm)、which make it to be an ideal replacement to clunky traditional oscilloscope、and help you to save a big area for your working desktop.。DSCope works with your PC、MAC or even windows tablet through USB interface、which bring a big screen oscilloscope to you without any extra cost.。Features:Open source。Unibody aluminum shielded case。Auto zero skew adjustment。upgradable Hardware。Advanced digital trigger。Deep sample depth。USB interface、USB powered。Two channels。Signal Generator。Specification:Analog Bandwidth:50MHz。Max Sample rate:200MHz @ 1 Channel / 100MHz @ 2 Channels。Max Sample Depth:1M(real-time mode)/ 16M(single mode)。Coupling:AC / DC / Ground。Input Characteristics:1MΩ // ~15 pF。Protected Voltage:±100 V(DC+AC peak)。Vertical Sensitivity:10mV/div ~ 2V/div(x1)/ 100mV/div ~ 20V/div(x10)。Horizontal Sensitivity:10nS/div ~ 10S/div。Triggering Mode:Auto、Single、And、Or。Rising/Falling Edge trigger。Vertical precise、horizontal precise measurement。Waveform functions auto measurement:max、min、frequency、period。Support OS:windows、Linux、OS X。Dimension:101×74×16 mm。Part List:DSCope:x 1。USB cable:x 1。P6100 probes:x 2。Adjustment tool:x 1
アズワン品番67-0462-29
1個
47,980 税込52,778
33日以内出荷