「TypeC LAN」の検索結果
特価
本日7月13日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Make!Sense is an easy-to-use platform for making learning fun and interactive. It's a universal interface system that allows you to quickly and easily connect different types of sensors to your computer or smart phone. You can use Make!Sense to observe mo
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:統合機能●項目4:開発、実験●項目8:Make!Sense
アズワン品番67-0462-80
1個
¥8,998
税込¥9,898
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is unpinned version、if you want pre-soldered pins、please visit Espruino Pico(pinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(unpinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Espruino Pico
アズワン品番67-0462-86
1個
¥6,998
税込¥7,698
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico
アズワン品番67-0462-85
1個
¥6,998
税込¥7,698
33日以内出荷
The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0462-83
1個
¥7,998
税込¥8,798
33日以内出荷
。High flux per LED。Very long operating life(up to 100k hours)。Various colors。Good color uniformity。More energy efficient than incandescent and。most halogen lamps。Low Voltage DC operated。Instant light(less than 100ns)。No UV。Superior ESD protection。【Typical Applications】。- Reading lights(car、bus、aircraft)。- Portable(flashlight、bicycle)。- Uplighters/Downlighters。- Decorative/Entertainment。- Bollards/Security/Garden。- Cove/Undershelf/Task。- Indoor/Outdoor Commercial and Residential Architectural。- Automotive Ext(Stop-Tail-Turn、。- CHMSL、Mirror Side Repeat)。- LCD backlights
アズワン品番67-0476-56
1個
¥1,498
税込¥1,648
33日以内出荷
The PI-TFT22A module features a 2.2'display with 320x240 16-bit color pixels. This PI-TFT22A module refresh it's screen rapidly because the TFT module communicates with raspberry Pi in a high speed SPI interface、this PI-TFT22A module can be used as Xwindow port、displaying images or video etc. it plugs right in on top of your Model A+、B+ or Pi 2 and fits as HAT.。You can download configuration-free image or configurable packages、adjustable brightnes [level 0 -255]、HAT compatible and Onboard buttons、you can load kernel modules to support GPIO KeyBoard function、almost all GPIO available on this board [non SPI 0、GPIO 18、GPIO 24、GPIO23]、Very easily be other uses、IDROM has built initialization data to support Device Tree boot。Technical Details:type value。product name:RPI_2.2'TFT Display Module。character number:320×240。screen scale:2.2'。refresh rate:>20fps。weight:23.9g。module scale:66x57x12(mm)。connect port:2*20 Stacking Header。control interface:SPI。work voltage:5V
アズワン品番67-0462-92
1個
¥5,798
税込¥6,378
33日以内出荷
How often have you been caught without the right cables You can salvage an old ugly one from somewhere、or make a last minute part order that delays your project. Never again! The Premium Make Your Own Cable Kit from Dangerous Prototypes contains enough connectors to make an(almost)lifetime supply of cables for standard 0.1"(2.54mm)headers.。Choose the connector、or combination of connectors、that best fit your project. Slide the pre-crimped rainbow ribbon cable into the connector until you hear a snap. Now you're ready to go!。2.54 mm(0.1")Crimp Housings:1、2、3 Pin x50 pieces each。4、5、6、8、10 Pin x25 pieces each。12、16、20 Pin x10 pieces each。Pre-crimped Cables:100 mm x2 with crimps。200 mm x2 with crimps。300 mm x2 with crimps。40 Wire、28 gauge。10 Colors(brown、red、orange、yellow、green、blue、purple、grey、white、black)。2.54 mm(0.1")Headers:36 Pin regular×5 pieces。36 Pin long x5 pieces(great for Arduino!)
アズワン品番67-0462-65
1個
¥12,980
税込¥14,278
33日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
関連キーワード