6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷

。SDLogger is a simple serial logger based on SparkFun/Nathan Seidle's OpenLog. It is using an ATmega644P processor running at 14.7456MHz and logs to full-size SD cards. It supports both standard SD cards(FAT16)and SDHC cards(FAT32). SDLogger ships with OpenLog firmware 1.61 installed(compiled with SDHC/FAT32 support and large 2048 character input buffer)together with an Arduino-compatible bootloader for easy program update.。Features。Simple to configure and use。Automatically logs data received on the serial input port。Can be configured using a config file on the SD card。Supports 2400、4800、9600、19200、38400、57600、115200 and 230400 serial baud rates at 8-N-1.。Supports both standard SD cards up to 2GB(FAT16)and SDHC cards up to 16GB(FAT32)。Large input buffer(2048 characters)。Full-size SD card form factor。14.7456 MHz crystal oscillator for precise baud rate generation。Input voltage range:3.3 to 12V。Arduino-compatible bootloader installed for easy program update。Full Arduino environment support - can be used as an inexpensive Arduino board for program development。I/O ports supported in Arduino environment(in addition to the main serial port):4 analog inputs、second serial port、I2C port。Simple SDLogger original firmware restore procedure using the Arduino environment。SDLogger hardware/firmware designed by Saanlima/Magnus Karlsson and released under CC BY-SA v3 license。Design files、Arduino code and other ported code available on GitHub
仕様●項目1:組込み(完成機能)●項目2:ストレージ●項目4:データーロガー●項目5:ATmega644P●項目8:Arduino互換 アズワン品番67-0462-16
1個
6,098 税込6,708
33日以内出荷

How often have you been caught without the right cables You can salvage an old ugly one from somewhere、or make a last minute part order that delays your project. Never again! The Premium Make Your Own Cable Kit from Dangerous Prototypes contains enough connectors to make an(almost)lifetime supply of cables for standard 0.1"(2.54mm)headers.。Choose the connector、or combination of connectors、that best fit your project. Slide the pre-crimped rainbow ribbon cable into the connector until you hear a snap. Now you're ready to go!。2.54 mm(0.1")Crimp Housings:1、2、3 Pin x50 pieces each。4、5、6、8、10 Pin x25 pieces each。12、16、20 Pin x10 pieces each。Pre-crimped Cables:100 mm x2 with crimps。200 mm x2 with crimps。300 mm x2 with crimps。40 Wire、28 gauge。10 Colors(brown、red、orange、yellow、green、blue、purple、grey、white、black)。2.54 mm(0.1")Headers:36 Pin regular×5 pieces。36 Pin long x5 pieces(great for Arduino!)
アズワン品番67-0462-65
1個
12,980 税込14,278
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico アズワン品番67-0462-85
1個
6,998 税込7,698
33日以内出荷

。Control HD44780 LCDs from the Bus Pirate with this breakout board. The Bus Pirate LCD mode uses an adapter because there aren't enough pins to control a character display. You can build it with a few chips on a bread board、or you can buy this one ready-made. Includes a short connector cable. Every sale directly supports open source development of the Bus Pirate.。Supports the most common HD44780 1x16 connector。Contrast adjustment。Connection indicator LED。Backlight connections adjustable。Many backlights can be dimmed。Compatible with Bus Pirate v3.x and v2go(all production versions)。Includes connector cable(Bus Pirate and LCD NOT included)。Uses DP6037 standard PCB footprint。Open source(CC-0/Public Domain)。Each unit is tested before it leaves Seeed Studio
仕様●項目1:変換基板●項目2:ディスプレイ●項目4:LCD●項目8:Bus Pirate接続用 アズワン品番67-0476-19
1個
1,798 税込1,978
33日以内出荷

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用 アズワン品番67-0461-80
1個
1,998 税込2,198
33日以内出荷