「arduino rev」の検索結果
特価
本日6月8日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250620
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
The SODAQ(Solar Data Acquisition)is an Arduino compatible data acquisition board designed by Gregory Knauff. This is the successor to the SODAQ Moja that we Kickstarted last year. All the experiences and comments we got from our user we combined in thi
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0462-28
1個
¥10,980
税込¥12,078
33日以内出荷
Description。Arduino Breakout for LinkIt Smart 7688 Duo is an Arduino Yn compatible(share the same MCU model)and a Grove port feature expansion board for LinkItTM Smart 7688 Duo development platform. This breakout board allows you to use different fe
仕様●シリーズ名:サードパーティー●種別:シールド●主機能:コネクター変換、拡張●シールドコネクタ:mega
アズワン品番67-0461-87
1個
¥2,498
税込¥2,748
33日以内出荷
。The BUGduino was designed and built to make the development of custom hardware for your bug as painless as possible! It's an open ended platform upon which you can build whatever you want. The BUGduino is essentially an AVR breakout board that will play very nicely with your BUGbase. Also、as you might have already guessed、BUGduino is fully Arduino-compatible. This means that it can be programmed using the Arduino IDE、and can be fitted with many of the shields that have already been designed by the members of the Arduino community.。Features。Arduino compatible、based on Seeeduino。BUG connector。USB to Uart:FT232RL。ATmega328 microcontroller。Input voltage - 7-12V。14 Digital I/O pins(6 PWM outputs)。8 Analog inputs。32k Flash memory。16Mhz Clock speed
仕様●シリーズ名:Seeeduino●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:標準●マイコン:ATmega328(標準)
アズワン品番67-0461-74
1個
¥7,998
税込¥8,798
33日以内出荷
Supports both Seeeduino MEGA and Arduino MEGA。All pins are brought to the top level。Supports Xbee/GPS bee。Rest button brought to the top level。This is the 1st Protoshield for Seeeduino MEGA which brought all pins from Seeeduino、even Arduino to the top! With this protoshield、users will find a large prototyping area、you can even use Xbee with this board to make it a Xbee shield.
アズワン品番67-0476-70
1個
¥1,798
税込¥1,978
33日以内出荷
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm
アズワン品番67-0462-18
1個
¥13,980
税込¥15,378
33日以内出荷
I2C_LCD is an easy-to-use display module、It can make display easier. Using it can reduce the difficulty of make、so that makers can focus on the core of the work.。We developed the Arduino library for I2C_LCD、user just need a few lines of the code can achieve complex graphics and text display features.。More than that、we also develop the dedicated picture data convert software(bitmap converter),now is available to support PC platform of windows、Linux、Mac OS. Through the bitmap convert software you can put your favorite picture displayed on I2C_LCD、without the need for complex programming.。Features:Only 2 Arduino pins are occupied(Use I2C interface).。Arduino library supported、use a line of code to complete the display.。168 ASCII characters can be displayed.。128X64 dual color picture can be displayed.。Provide dedicated picture data convert software(Bitmap Converter).。Adjustable backlight brightness and contrast.。Support modify device address、can support 127 modules work in parallel.。Convenient Grove interface.。China style unique appearance.。Part List:1×I2C_LCD。1×Grove - Universal 4 Pin Buckled 12cm Cable。Dimension
アズワン品番67-0462-87
1個
¥4,798
税込¥5,278
33日以内出荷
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0461-67
1個
¥6,998
税込¥7,698
33日以内出荷
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー
アズワン品番67-0461-66
1個
¥4,998
税込¥5,498
33日以内出荷
How often have you been caught without the right cables You can salvage an old ugly one from somewhere、or make a last minute part order that delays your project. Never again! The Premium Make Your Own Cable Kit from Dangerous Prototypes contains enough connectors to make an(almost)lifetime supply of cables for standard 0.1"(2.54mm)headers.。Choose the connector、or combination of connectors、that best fit your project. Slide the pre-crimped rainbow ribbon cable into the connector until you hear a snap. Now you're ready to go!。2.54 mm(0.1")Crimp Housings:1、2、3 Pin x50 pieces each。4、5、6、8、10 Pin x25 pieces each。12、16、20 Pin x10 pieces each。Pre-crimped Cables:100 mm x2 with crimps。200 mm x2 with crimps。300 mm x2 with crimps。40 Wire、28 gauge。10 Colors(brown、red、orange、yellow、green、blue、purple、grey、white、black)。2.54 mm(0.1")Headers:36 Pin regular×5 pieces。36 Pin long x5 pieces(great for Arduino!)
アズワン品番67-0462-65
1個
¥12,980
税込¥14,278
33日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico
アズワン品番67-0462-85
1個
¥6,998
税込¥7,698
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is unpinned version、if you want pre-soldered pins、please visit Espruino Pico(pinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(unpinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Espruino Pico
アズワン品番67-0462-86
1個
¥6,998
税込¥7,698
33日以内出荷
関連キーワード