「brita」の検索結果

特価
本日8月3日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
16件中 1~16件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。High flux per LED。Very long operating life(up to 100k hours)。Various colors。Good color uniformity。More energy efficient than incandescent and。most halogen lamps。Low Voltage DC operated。Instant light(less than 100ns)。No UV。Superior ESD protection。【Typical Applications】。- Reading lights(car、bus、aircraft)。- Portable(flashlight、bicycle)。- Uplighters/Downlighters。- Decorative/Entertainment。- Bollards/Security/Garden。- Cove/Undershelf/Task。- Indoor/Outdoor Commercial and Residential Architectural。- Automotive Ext(Stop-Tail-Turn、。- CHMSL、Mirror Side Repeat)。- LCD backlights
アズワン品番67-0476-56
1個
1,498 税込1,648
33日以内出荷

Seeed StudioGas Sensor -MQ5
High sensitivity to LPG, natural gas , town gas。Small sensitivity to alcohol, smoke.。Fast response。Stable and long life。Simple drive circuit。They are used in gas leakage detecting equipments in family and industry、are suitable for detecti
アズワン品番67-0477-22
1個
799 税込879
33日以内出荷

Seeed StudioDSCope
DSCope is an open source USB-based oscilloscope. It's specially designed for makers with professional specifications and an affordable price. DSCope can be used in academic、experiment、electronics maintenance、engineering task etc.。DSCope has a pocket size(101mm74mm16mm)、which make it to be an ideal replacement to clunky traditional oscilloscope、and help you to save a big area for your working desktop.。DSCope works with your PC、MAC or even windows tablet through USB interface、which bring a big screen oscilloscope to you without any extra cost.。Features:Open source。Unibody aluminum shielded case。Auto zero skew adjustment。upgradable Hardware。Advanced digital trigger。Deep sample depth。USB interface、USB powered。Two channels。Signal Generator。Specification:Analog Bandwidth:50MHz。Max Sample rate:200MHz @ 1 Channel / 100MHz @ 2 Channels。Max Sample Depth:1M(real-time mode)/ 16M(single mode)。Coupling:AC / DC / Ground。Input Characteristics:1MΩ // ~15 pF。Protected Voltage:±100 V(DC+AC peak)。Vertical Sensitivity:10mV/div ~ 2V/div(x1)/ 100mV/div ~ 20V/div(x10)。Horizontal Sensitivity:10nS/div ~ 10S/div。Triggering Mode:Auto、Single、And、Or。Rising/Falling Edge trigger。Vertical precise、horizontal precise measurement。Waveform functions auto measurement:max、min、frequency、period。Support OS:windows、Linux、OS X。Dimension:101×74×16 mm。Part List:DSCope:x 1。USB cable:x 1。P6100 probes:x 2。Adjustment tool:x 1
アズワン品番67-0462-29
1個
47,980 税込52,778
33日以内出荷

Digital RGB LED Flexi-Stripは、。ドライバチップを内蔵したWS2812B RGB LEDで構成されたインテリジェントな光源です。制御回路とRGBチップが 5.05.0サイズのパッケージに集積されています。このLEDフレキシブルストリップは、各ランプビーズの外部制御が可能なフルカラーです。低駆動電圧(5V)、高輝度、散乱角および省エネなどを備えたRGB LEDチップは低電力、長寿命 その他の利点があります。
仕様●防水タイプ●動作電圧:5VDC●動作電流:8.64A/メートル●視野角:≧140●パッケージ:2m/ロール●LED数:144pcs/メートル●使用温度:-40℃~+60℃●MTBF:50,000h アズワン品番67-0451-29
1個
29,980 税込32,978
33日以内出荷

The new USB Tester Backback 2.0 brings many new features to the already very useful tool. We have worked hard over the recent months to bring most of the many requested features.。The USB Tester makes it easy to monitor the current and voltage of any USB device. It is inserted inline between your USB device and your power source or computer. This allows you to make sure you are getting a true 5V and to read how much power your projectdevice is using. For example、you can check which charger/cable allows your phone to charge the fastest. The base can be used with a Digital Multi Meter or with the Backpack、you can see the readout directly on the display. The default mode shows a graph of current usage、with the button cycling through the different modes.。The OLED Backpack can connect to a computer either using the Java app or the wizkers.io Chrome app. Both can graph and log the data which can be export as a CSV file. Wizkers is easier to setup and can handle firmware updates.。Features:Micro USB。Button Location on the front left。128x64 OLED Display。Voltage monitoring of the USB Data lines。Easier access to almost all the extra GPIO's。Separated voltage test points(Easier to attach test clips and avoid misplacing jumper)。Standard Dual Banana spacing 0.75in。Standard test probe sized test points。Firmware Features:Peaks。mWh and mAh tracking。Bar Graph of volts、watts and current。JSON for serial communications。Java App:Uses JSON over serial。Save as CSV。View max、min、avg on each graph。Specification:OLED。.96in。128x64。SPI。Supply:4.5v-5.5v。I/O:3.2v-5.5。8 Pin。PCB:26.7mm×25.4mm。Monochrome(WHITE)。Display Mode:Passive Matrix。Drive Duty:1/64 Duty。Active Area:21.744×10.864(mm)。Pixel Size:0.154×0.154(mm)。Pixel Pitch:0.17×0.17(mm)。2.0mm pitch(Might be breadboardable if you bend the pins out)(same pitch as Xbee)
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験 アズワン品番67-0462-27
1個
11,880 税込13,068
33日以内出荷

Seeed StudioEL Tape 1m
Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL アズワン品番67-0461-98
1個
1,598 税込1,758
33日以内出荷

Seeed StudioEL Tape 1m
。Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL アズワン品番67-0462-01
1個
1,598 税込1,758
33日以内出荷

Description。The kit contains 9 selective Grove modules and the Smart 7688 Duo breakout board to get you quickly started with LinkIt Smart 7688 Duo under Arduino environment. It has an online tutorial with step-by-step instructions. People can learn more about open source hardware and cloud service、as well as to build up projects with this kit.。Features。Plug-n-play Grove interfaces. No breadboard、no jumper wires or soldering。Designed for smart-home applications。All essential and basic functional modules included。Detailed and completed tutorial。Part List。1×Grove - Light Sensor。1×Grove - Infrared Emitter。1×Grove - Infrared Receiver。1×Grove - Encoder。1×Grove - Touch Sensor。1×Grove - OLED Display 1.12"。1×Grove - Temperature Humidity Sensor。1×Grove - Relay。1×Grove - Gas Sensor(MQ2)。1×IR Remote Control
アズワン品番67-0462-30
1個
11,980 税込13,178
33日以内出荷

GDA-HLU1 is a USB-to-RS485 adapter(automatic data direction control)for all Gicren's standard devices、whose conversion mechanism is "USB <-> UART(FT232RL)<-> RS485(SP485EEN)"、so it can also be used for other general purpose via pin header、such as "USB<->UART"、"USB<->RS485" and "UART<->RS485".。Features:Taking into account security issues、there are only D+ and D- pins connected to SP485EEN. In other words、the front-end circuit and back-end circuit do not share the same ground in the printed circuit board、but it is recommended to connect them manually to avoid excessive common-mode voltage when you are sure the connection is correct.。In addition、the onboard high-quality D-Sub-9Pin-Female、SMT-PH2.0-9Pin、Header-2.54mm-Pitch-9Pin、fuse and selectable matching resistor make this adapter more flexible and reliable.
仕様●項目1:(関連商品) アズワン品番67-0462-78
1個
3,298 税込3,628
33日以内出荷

Features:One of the most frequently used parts in Makeblock platform、Compatible with most makeblock motion and Structure components.。Made from 6061 aluminum extrusion、anodized surface. Excellent strength and twist resistance.。With holes on 16mm increments、can be drilled for 4mm hardware.。Threaded slot enables easy and flexible connection.。Cross-sectional area 8x8mm.。Total number of beams is 10.。Note:。We changed the version of Beam0808、the new version Beams are 8mm shorter than the old version Beams.。Part List:2x Beam 0808-80。2x Beam 0808-128。2x Beam 0808-144。2x Beam 0808-160。2x Beam 0808-192
仕様●項目1:教育用キット●項目2:Beam0808 Robot Pack - Blue アズワン品番67-0462-48
1個
4,898 税込5,388
33日以内出荷

I2C_LCD is an easy-to-use display module、It can make display easier. Using it can reduce the difficulty of make、so that makers can focus on the core of the work.。We developed the Arduino library for I2C_LCD、user just need a few lines of the code can achieve complex graphics and text display features.。More than that、we also develop the dedicated picture data convert software(bitmap converter),now is available to support PC platform of windows、Linux、Mac OS. Through the bitmap convert software you can put your favorite picture displayed on I2C_LCD、without the need for complex programming.。Features:Only 2 Arduino pins are occupied(Use I2C interface).。Arduino library supported、use a line of code to complete the display.。168 ASCII characters can be displayed.。128X64 dual color picture can be displayed.。Provide dedicated picture data convert software(Bitmap Converter).。Adjustable backlight brightness and contrast.。Support modify device address、can support 127 modules work in parallel.。Convenient Grove interface.。China style unique appearance.。Part List:1×I2C_LCD。1×Grove - Universal 4 Pin Buckled 12cm Cable。Dimension
アズワン品番67-0462-87
1個
4,798 税込5,278
33日以内出荷

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用 アズワン品番67-0461-80
1個
1,998 税込2,198
33日以内出荷

ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9" by 9"IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr KIT includes the unpopulated PCB、all of the electrical components、and the laser cut parts with an English faceplate. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a fully assembled clock.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0462-10
1個
29,980 税込32,978
33日以内出荷

。A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
1個
2,398 税込2,638
33日以内出荷
バリエーション一覧へ (3種類の商品があります)

A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ アズワン品番67-0462-07
1個
2,398 税込2,638
33日以内出荷

ClockTHREEjr、jetzt auf Deutsch! Sie haben gefragt、und wir haben geantwortet. Zum proberieren、haben wir nur 25 gemacht.。Deise ClockTHREEjr Kommt zusammengebaut mit ein schwartze "German_v3 faceplate".。Auch auf English:Clock THREEjr(with black faceplate)。About ClockTHREEjr:ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9'' by 9''IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr is sold assembled with an English faceplate. This is not a kit、but a fully functioning clock ready to hang on your wall. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a kit.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0461-94
1個
39,980 税込43,978
33日以内出荷