2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Introduction:Classic Computing Shield provides all of the hardware needed to recreate classic computing systems on the Papilio DUO. Here are some existing retro computing projects that can be easily converted.。Specification:VGA Port - 4r、4g、4b、40
仕様●項目1:(Aruduino)●項目2:統合機能●項目4:統合機能、複合機能●項目7:Aruduino●項目8:Papilio アズワン品番67-0462-26
1個
8,198 税込9,018
33日以内出荷

Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
6,398 税込7,038
33日以内出荷

関連カテゴリ