14件中 1~14件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s 質量(g)約300 保護構造IP67(IEC60529)Type 4X Indoor Use Only 適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1 定格絶縁電圧(V)250(LED、ソレノイド-アース間:30) 表示灯の有り無し有(緑) 機能ソノレイド有、手動ロック解除KEY有 動作力直接開路:120N以上 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて) 相対湿度20~95%RH(ただし、結露しないこと) 使用周囲温度(℃)-20~55(ただし、氷結しないこと) ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本 耐振動(耐久)30Hz、片振幅:1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上 耐振動(誤動作)10~55Hz、片振幅:0.35mm 電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA) 感電保護クラスClassⅡ(IEC61140) 条件付短絡電流50A(250V) 定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5) 汚染度(使用環境)3 定格通電電流(A)2.5 最大操作頻度900回/時 コンジット口サイズM20 定格使用電圧(V)30/125/250 動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形) 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1台
13,980 税込15,378
当日出荷から81日以内出荷
バリエーション一覧へ (24種類の商品があります)

タイプ標準タイプ 保護構造IP67(IEC60529) 適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1 定格電圧(V)表示灯:DC24 定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間) 表示灯の有り無し有(緑) 動作力直接開路:60N以上 絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて) 相対湿度45~85%(ただし、結露しないこと) 使用周囲温度(℃)-25~50(ただし、氷結しないこと) ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯) 耐振動(耐久)30Hz、片振幅:1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19) 定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V) 耐振動(誤動作)10~55Hz、片振幅:0.35mm 機械的耐久性100万回以上(GS-ET-19) 電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時) 感電保護クラスClass II(IEC61140) 条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用] 定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5 ケーブル外径(Φmm)7.6 汚染度(使用環境)3 定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上) 色(本体) 最大操作頻度900回/時 定格使用電圧(V)30/125/250 動作ストローク(mm)直接開路:8以上 ソレノイド 手動ロック解除KEY 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
19,980 税込21,978
3日以内出荷から81日以内出荷
バリエーション一覧へ (13種類の商品があります)

- 規格- スイッチ- 定格入力電圧(V)- 安全規格- EMC規格- 耐衝撃(m/s2)- USBポート- 回転角度(°)- 対応サイズ(Φmm)- 使用周囲湿度(%RH)- 保存湿度(%RH)- 耐振動(Hz)- 接点定格-
1個
1,798 税込1,978
3日以内出荷から81日以内出荷
バリエーション一覧へ (21種類の商品があります)


小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。
保護構造IP67(IEC60529)Type 4X Indoor Use Only コンジット口サイズM20 定格絶縁電圧(V)250(LED、ソレノイド-アース間:30) 定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5) 定格通電電流(A)2.5 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
特価
15,980 税込17,578
当日出荷から3日以内出荷
バリエーション一覧へ (8種類の商品があります)

仕様タイプおよびコード化レベル:Type4 インターロック装置、Low level coded(EN ISO 14119) 材質(本体)PBT タイプ3接点タイプ 保護構造IP67(IEC 60529) 適合規格IEC/EN 60947-5-1、UL 508(ULリスティング認証)、CSA C22.2 No.14(CSA認証) 定格使用電流100mA 相対湿度35~85%RH(ただし、結露しないこと) 使用周囲温度(℃)-25~85(ただし、氷結しないこと) 接続ケーブルAWG23(0.25mm2)×6本 保存温度範囲(℃)-40~85(ただし、氷結しないこと) 耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6) 電気的耐久性120万回以上 汚染度(使用環境)3 色(本体) 保護クラス絶縁:ClassⅡ(IEC 60536) 繰返し精度(%)10以下 電圧降下(V)Ⅰe=10mA:0.1(LED無し)/2.4(LED付き)、Ⅰe=100mA:1(LED無し)/4.2(LED付き) 定格使用電圧(V)DC24 最大動作周波数(Hz)150 相対湿度(%RH)35~85(ただし、結露しないこと) 耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
1個
9,698 税込10,668
3日以内出荷
バリエーション一覧へ (7種類の商品があります)

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655 アズワン品番65-7798-08
1個
62,980 税込69,278
7日以内出荷

1個
19,980 税込21,978
3日以内出荷から81日以内出荷
バリエーション一覧へ (35種類の商品があります)

食品機械、射出成型機などカテゴリ2の用途に最適な2接点タイプ、ソレノイド付安全スイッチ。
1個
14,980 税込16,478
81日以内出荷
バリエーション一覧へ (6種類の商品があります)

質量(g)450 保護構造IP67(IEC60529) 定格絶縁電圧(V)300 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて) 接触抵抗(mΩ)50以下(初期値) 感電保護クラスClassⅡ(IEC61140) 耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm 定格通電電流(A)10 色(本体)黒/赤 ロック機構スプリングロック 手動ロック解除KEYKey有 耐衝撃(耐久)(m/s2)1000
1個
20,980 税込23,078
3日以内出荷から81日以内出荷
バリエーション一覧へ (12種類の商品があります)

IDEC(和泉電気)HS1Lシリーズ
保護構造IP67(IEC60529) 定格絶縁電圧(V)300 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて) 接触抵抗(mΩ)50以下(初期値) 感電保護クラスClassⅡ(IEC61140) 定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5) 定格通電電流(A)10 色(本体)赤/黒 耐衝撃(耐久)(m/s2)1000
1個
20,980 税込23,078
3日以内出荷から81日以内出荷
バリエーション一覧へ (48種類の商品があります)

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658 アズワン品番65-7798-07
1個
69,980 税込76,978
7日以内出荷

。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659 アズワン品番65-7798-58
1個
46,980 税込51,678
7日以内出荷

RF1Vシリーズ. RF1Vシリーズのフォースガイドリレーは、インターロックスイッチ、ライトカーテン、緊急停止スイッチを組み合わせた安全回路で使用されます。 これらの製品は、セーフティリレーモジュールと安全コントローラ用の出力を拡張するためにも使用できます。. フォースガイドコンタクト機構 4極又は6極のバージョンを用意 内蔵LEDインジケータを用意 高速な応答時間(最高8 ms) 優れた耐衝撃性 指保護のDINレール取り付けソケット及び基板実装ソケット 動作温度範囲: -40 → +85 oC
仕様コイル電圧 = 24V dc取り付けタイプ = 基板実装接点構成 = 5PDT極数 = 6コイル抵抗 = 1.152 kΩスイッチング電流 = 6A最大スイッチング電流 AC = 6 AmW最大スイッチング電流 DC = 6 A最大スイッチング電圧 DC = 30V最大スイッチング電圧 AC = 250Vターミナルタイプ = 基板ピン最大スイッチング電源 DC = 180 Wmm RoHS指令(10物質対応)対応
1個
5,598 税込6,158
5日以内出荷