種類照光式ボタン形状丸端子形状はんだ端子照光種別LED保存温度(℃)-30~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~55(ただし、氷結しないこと)取付穴径(Φmm)16接触抵抗(mΩ)50以下(初期値)耐振動(耐久)5~55Hz、片振幅0.75mm使用周囲湿度45~85%RH(ただし、結露しないこと)耐振動(誤動作)5~55Hz、片振幅0.75mm耐衝撃(誤動作)200m/s2耐衝撃(m/s2)(耐久)500記名板寸法(mm)Φ13.7彫刻範囲(mm)Φ12最大彫刻深さ(mm)0.5耐電圧(V/min)(スイッチ部)充電金属部と非充電金属部間:AC2000、異極端子間:AC2000、同極端子間:AC1000、接点端子とランプ端子間:AC1500、(照光部)充電部とアース間:AC2000