保護構造IP40(IEC 60529)段数1段接点構成2重遮断スローアクション 1段当り2接点付定格絶縁電圧(V)600ノッチ角度(°)45ノッチ数3保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100(DC500Vメガにて)使用周囲温度(℃)-20~50(ただし、氷結しないこと)ハンドル色黒接点材質銀接点定格通電電流(A)10適合ハンドルP1操作方式引き回し自動もどし形耐電圧(V/min)充電部と非充電部間:AC2500使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)25以上電気的寿命(万回)25以上