保護構造IP65定格絶縁電圧(V)600ノッチ角度(°)45ノッチ数3保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~70(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀接点定格通電電流(A)10操作方式スプリングリターン式耐電圧(V/min)充電部と非充電部間:AC2500、AC2000(パイロットライトAC、DC6、12、24)使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000