用途乗用車、商用車、小型トラックや産業用エンジンに使用される4サイクルガソリンエンジンに適しています。SAE10W-30ベースオイル鉱物油仕様動粘度/(40℃)64.88・(100℃)10.27CCS粘度(-25℃)/6500mPa・s粘度指数/145塩基価(過塩素酸法)/7.0mgKOH/g銅板腐食(100℃、3h)/1泡立ち性(mL-mL)/(seq-Ⅰ)10-0・(seq-Ⅱ)20-0・(seq-Ⅲ)10-0色L3.5容量(L)20引火点(℃)226密度(g/cm3)0.879流動点(℃)-32.5危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量20LAPISL危険物の性状非水溶性