FDA/食品衛生法適合材料NSF-H1グレード食品用グリース外装抗菌HACCP等衛生管理に貢献FSSC22000認証取得に貢献抗菌フィルタ:抗菌活性値 4以上除菌フィルタ:細菌捕捉性能 LRV≧9脱臭フィルタ:二次側油分濃度 0.003mg/m3以下
仕様●抗菌性能(抗菌活性値):4以上●接流体部材質 (金属部品):アルミニウム合金、黄銅(無電解ニッケルめっき)、ステンレス鋼●接流体部材質(ケース):ナイロン(FDA/食品衛生法適合材料)●接流体部材質(ゴム製品):フッ素(FDA適合材料)●接流体部材質(潤滑油):NSF-H1グレード●脱臭性能(mg/m2)(二次側油分濃度):0.003以下●除菌性能(細菌捕捉性能):LRV≧9構成機器抗菌フィルタ(5μm)+抗菌フィルタ(0.1μm)+脱臭フィルタ+除菌フィルタ(0.01μm)最高使用圧力(MPa)1.0(150psi)使用流体空気、窒素、炭酸ガス(気体)保証耐圧力(MPa)1.5(225psi)周囲温度および使用流体温度(℃)5~45(41~113°F)ろ過度(μm)0.01ケースガードナイロン(抗菌仕様)RoHS指令(10物質対応)対応関連資料カタログ(5.39MB)取扱説明書取扱説明書(1.14MB)