用途めねじ部からの45度方向の配管に使用。ハーフユニオンとエルボユニオンの中間的機種。形状45°エルボユニオン使用流体空気、水ねじの種類RRc色ボディー:白色系、リリースブッシュ:ライトグレーシール方式【おねじ】(-)シール剤なしねじ規格取付部:JIS B0203(管用テーパねじ)、JIS B0205(メートル並目ねじ)ナット部:JIS B0205(メートル細目ねじ)使用圧力範囲-100kPa~1MPa保証耐圧力(MPa)3周囲温度および使用流体温度(℃)-5~60、水の場合:0~40(凍結なきこと)