「真鍮玉」の検索結果
特価
本日11月15日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251121
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322 M/C3 When youre looking for a bearing that can handle a large load at a high operating speed, turn to SKFs deep-groove, single-row ball bearing。It can be used at speeds of up to 5,300 rpm and handles loads of up to 11.1 kg。This low-maintenance choice operates quietly and meets electrostatic control standards laid out by both the EU and UK。Youll find this common bearing type being used in heavy industrial equipment machinery, such as wind turbines, conveyors and railway equipment, with parts that rotate at high speeds. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 110 mm Outside diameter of 240 mm Race width of 50 mm Application Information Food and beverage industries Automation systems Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings can support both radial and axial loads, so they can be used where pressure will be applied to a shaft both along its length and from the side。They operate with minimal friction, so theyre long-lasting and arent at risk of overheating.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●ケージ材質:真鍮●コード番号:207-5374
アズワン品番65-7892-88
1個
¥369,800
税込¥406,780
7日以内出荷
SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3 Equip your industrial machinery with this SKF deep-groove ball bearing to handle both axial and radial loads efficiently。The unit is designed with smooth raceways that ensure friction remains low and m
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●静定格荷重:140000N●ケージ材質:真鍮●動定格荷重:174000N●コード番号:207-5363
アズワン品番65-7893-18
1個
¥329,800
税込¥362,780
7日以内出荷
SKF Machined Brass Cage Angular Contact Ball Bearing - QJ 228 N2MA Did you know that angular contact ball bearings are a type of radial ball bearing that can accommodate combined axial loads and radial loads This comes in very handy for pumps, motors and
仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●静定格荷重:475kN●ケージ材質:真鍮●動定格荷重:345kN●コード番号:208-0405
アズワン品番65-7933-16
1個
¥429,800
税込¥472,780
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKF。It can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machinery。The robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting method。As part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditions。What type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356
アズワン品番65-7893-68
1個
¥339,800
税込¥373,780
7日以内出荷
。SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same time。As the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficulty。This, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNo。When used individually, angular contact bearings can accommodate axial loads in one direction only。To support an axial load in both directions, you can install a pair of angular contact bearings.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313
アズワン品番65-7931-06
1個
¥259,800
税込¥285,780
7日以内出荷
SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKF。Its designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial direction。Its constructed from durable bearing steel which ensures low-friction operation and a long service life。As it meets both British and EU electrostatic discharge standards, you can be assured of its safety。Single direction thrust bearings of this kind are suitable for use where theres no radial force applied。Youll find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodate。Theyre often found in cars, machine tools and industrial equipment.
仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286
アズワン品番65-7932-76
1個
¥199,800
税込¥219,780
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355
アズワン品番65-7892-56
1個
¥619,800
税込¥681,780
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpm。It can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kg。Deep-groove
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354
アズワン品番65-7892-57
1個
¥329,800
税込¥362,780
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speed。Its designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside it。Because of its simple design and high impact resistance, this ball bearing needs very little maintenance。As not much friction is produced, operation is smooth and quiet, and less energy is used。Its a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenance。Before mounting, ensure the ball bearing is clean and properly lubricated。Its important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938
アズワン品番65-7934-75
1個
¥269,800
税込¥296,780
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358
アズワン品番65-7933-29
1個
¥579,800
税込¥637,780
7日以内出荷
。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.
仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069
アズワン品番65-7934-76
1個
¥519,800
税込¥571,780
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378
アズワン品番65-7892-84
1個
¥489,800
税込¥538,780
7日以内出荷
SKF Ball Bearing, 200 mm ID, 310 mm OD - 6040 M This deep-groove ball bearing from SKF can support a combined radial and axial load at high speeds。Its optimised to produce low friction torque, which reduces the operating temperature of the unit and cut
仕様●内径:200mm●外径:310mm●ボールベアリングタイプ:深溝●レース幅:51mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:207-6945
アズワン品番65-7930-07
1個
¥429,800
税込¥472,780
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290
アズワン品番65-7921-91
1個
¥239,800
税込¥263,780
7日以内出荷
。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065
アズワン品番65-7936-72
1個
¥269,800
税込¥296,780
7日以内出荷
SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axis。This means it can safely handle the pressure from simultaneous loads。As this unit is a low-friction option, it offers a long service life and operates at a low temperature。It meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic discharge。This type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durability。Theyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503
アズワン品番65-7892-72
1個
¥259,800
税込¥285,780
7日以内出荷
SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essential。Its machined brass cage combines high rigidity and strength with the ability to absorb lubrication well。This means the bearing remains fully functional, even when grease is in short supply。Brass has a high operating temperature range, which makes the unit suitable for high-temperature situations。The material also wears very gradually, so any indications of failure can be observed during routine maintenance checks。That makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearing。Youll find them in everything from washing machines and dryers to vacuum cleaners and fans.
仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022
アズワン品番65-7922-41
1個
¥749,800
税込¥824,780
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 250 mm です。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:180mm●外径:250mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:119kN●コード番号:207-7067
アズワン品番65-7934-15
1個
¥409,800
税込¥450,780
7日以内出荷
。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940
アズワン品番65-7932-81
1個
¥319,800
税込¥351,780
7日以内出荷
。SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 220 mm です。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:160mm●外径:220mm●ボールベアリングタイプ:深溝●レース幅:28mm●エンドタイプ:オープン●行数:1●静定格荷重:98kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:92.3kN●コード番号:207-7066
アズワン品番65-7927-36
1個
¥299,800
税込¥329,780
7日以内出荷
SKF Ball Bearing - 110 mm ID, 240 mm OD - 7322 BECBM This angular contact ball bearing from SKF has an inner raceway of 110 mm and an outer raceway of 240 mm。These are displaced relative to each other in the direction of the bearing access, which means
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:240000N●コード番号:208-0321
アズワン品番65-7936-91
1個
¥399,800
税込¥439,780
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loads。It has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneously。Depending on the contact angle, it can also handle heavier thrust loads。The bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidly。Because of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axis。This means theyre suited for a wide range of different loads, including torque loads and radial loads.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316
アズワン品番65-7929-84
1個
¥279,800
税込¥307,780
7日以内出荷
SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speeds。This prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needs。It also leads to less wear and tear on the bearing itself, which improves its working life。True to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cage。Both metals are extremely strong, while brass gives the unit a high temperature tolerance。This makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068
アズワン品番65-7922-62
1個
¥429,800
税込¥472,780
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデ
仕様●内径:190mm●外径:290mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:216kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:195kN●コード番号:207-6943
アズワン品番65-7924-21
1個
¥329,800
税込¥362,780
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデ
仕様●内径:260mm●外径:360mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:270kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:212kN●コード番号:207-7070
アズワン品番65-7950-20
1個
¥619,800
税込¥681,780
7日以内出荷
SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loads。Its low maintenance, does the job quietly and requires little starting torque compared with other types of bearings。This bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricity。Its one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combined。Able to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364
アズワン品番65-7893-81
1個
¥689,800
税込¥758,780
7日以内出荷
SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one direction。The raceways are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。Its built for universal matching, making it simple to install。Because of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and water。What is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃。Temperatures up to +120℃ can be tolerated for brief periods.
仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504
アズワン品番65-7892-66
1個
¥339,800
税込¥373,780
7日以内出荷
SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502
アズワン品番65-7892-73
1個
¥239,800
税込¥263,780
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデ
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:168kN●コード番号:207-6939
アズワン品番65-7926-24
1個
¥269,800
税込¥296,780
7日以内出荷
SKF Ball Bearing - 120 mm ID, 260 mm OD - 7324 BCBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to support both radial and axial loads。It comes with an inner raceway of 120 mm and an outer ri
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:250000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:238000N●コード番号:208-0325
アズワン品番65-7931-04
1個
¥499,800
税込¥549,780
7日以内出荷
SKF アングルコンタクトボールベアリングは、90 mm の内側と 190 mm の外側のリング軌道を備え、ベアリング軸の方向に相対的に配置されます。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。1 列設計 円筒穴タイプ スチール製ベアリング
仕様●内径:90mm●外径:190mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:43mm●エンドタイプ:オープン●行数:1●静定格荷重:305kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:285kN●コード番号:208-0420
アズワン品番65-7936-92
1個
¥219,800
税込¥241,780
7日以内出荷
SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.
仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322
アズワン品番65-7924-75
1個
¥499,800
税込¥549,780
7日以内出荷
SKF Ball Bearing, 85 mm ID, 180 mm OD - 6317 M/C3 As it produces low levels of friction, this deep-groove ball bearing from SKF is suitable for applications with high and very high speeds。As it handles radial and axial loads in both directions, its use
仕様●内径:85mm●外径:180mm●ボールベアリングタイプ:深溝●レース幅:41mm●エンドタイプ:オープン●行数:1●静定格荷重:96.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:140kN●コード番号:207-8329
アズワン品番65-7934-55
1個
¥209,800
税込¥230,780
7日以内出荷
。SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 200 mm、外径 310 mm となっています。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:200mm●外径:310mm●ボールベアリングタイプ:深溝●レース幅:51mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:216kN●コード番号:207-6946
アズワン品番65-7921-54
1個
¥429,800
税込¥472,780
7日以内出荷
。SKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。1 列設計 円筒穴タイプ スチール製ベアリング
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:340kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:305kN●コード番号:208-0421
アズワン品番65-7847-28
1個
¥279,800
税込¥307,780
7日以内出荷
関連キーワード