3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417 アズワン品番65-7893-43
1個
189,800 税込208,780
欠品中

。SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loads。This SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applications。Features & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearing。By applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)。Furthermore, the separable components are interchangeable。This facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operation。The axial load carrying capacity tapered roller bearing increases with an increasing contact angle。The size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080 アズワン品番65-7927-74
1個
239,800 税込263,780
7日以内出荷

SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380 アズワン品番65-7893-77
1個
249,800 税込274,780
欠品中

関連カテゴリ