1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SKF(日本エスケイエフ)ベアリングアセンブリ
SKF Bearing Lock Nut And Locking Device - KMT 5 If you need to secure a bearing to a shaft on your equipment, choose this lock nut from SKF。When tightened to the recommended torque, this unit provides enough friction between the ends of its pins and the shaft thread to hold a bearing firmly in place。This makes it a good choice for machinery that operates at high vibration levels or high rotational speeds。It also makes installation quicker and simpler as theres no separate locking device to worry about。As the component is reusable, its a long-lasting choice. Axial static load carrying capacity of 130 kN Mass of 0.14 kg Locking screw size of M6 Recommended tightening torque of 8 Nm Application Information Wind power generation Automotive manufacturing PrintingSKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 What are the advantages of lock nuts with locking pins 高品質Lock nuts with locking pins are adjustable and can accommodate high axial loads。Theyre also simple to install and remove as needed。What are some of the common uses of lock nuts Lock nuts are frequently used to secure gears, belt pulleys and other machine components.
仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3883 アズワン品番65-7943-67
1個
16,980 税込18,678
7日以内出荷

関連カテゴリ