「ampp」の検索結果
特価
本日7月26日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speed。Its designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside it。Because of its simple design and high impact resistance, this ball bearing needs very little maintenance。As not much friction is produced, operation is smooth and quiet, and less energy is used。Its a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenance。Before mounting, ensure the ball bearing is clean and properly lubricated。Its important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938
アズワン品番65-7934-75
1個
¥269,800
税込¥296,780
欠品中
。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934
アズワン品番65-7937-05
1個
¥209,800
税込¥230,780
欠品中
。SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKF。The smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is needed。As this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearing。Theyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearing。What kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speeds。They can take a radial load combined with a limited axial load.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382
アズワン品番65-7893-52
1個
¥269,800
税込¥296,780
欠品中
SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071
アズワン品番65-7946-70
1個
¥389,800
税込¥428,780
欠品中
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loads。It has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneously。Depending on the contact angle, it can also handle heavier thrust loads。The bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidly。Because of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axis。This means theyre suited for a wide range of different loads, including torque loads and radial loads.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316
アズワン品番65-7929-84
1個
¥279,800
税込¥307,780
欠品中
。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057
アズワン品番65-7958-12
1個
¥219,800
税込¥241,780
7日以内出荷