「asustor」の検索結果
特価
本日12月21日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934
アズワン品番65-7937-05
1個
¥209,800
税込¥230,780
7日以内出荷
。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711
アズワン品番65-7957-15
1個
¥239,800
税込¥263,780
7日以内出荷
関連キーワード