29件中 1~29件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SKF(日本エスケイエフ)BEARING ACCESSORIES
SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.
仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864 アズワン品番65-7942-23
1個
29,980 税込32,978
7日以内出荷

。SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same time。As the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficulty。This, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNo。When used individually, angular contact bearings can accommodate axial loads in one direction only。To support an axial load in both directions, you can install a pair of angular contact bearings.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313 アズワン品番65-7931-06
1個
259,800 税込285,780
7日以内出荷

。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065 アズワン品番65-7936-72
1個
269,800 税込296,780
7日以内出荷

。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097 アズワン品番65-7942-61
1個
249,800 税込274,780
7日以内出荷

SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essential。Its machined brass cage combines high rigidity and strength with the ability to absorb lubrication well。This means the bearing remains fully functional, even when grease is in short supply。Brass has a high operating temperature range, which makes the unit suitable for high-temperature situations。The material also wears very gradually, so any indications of failure can be observed during routine maintenance checks。That makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearing。Youll find them in everything from washing machines and dryers to vacuum cleaners and fans.
仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022 アズワン品番65-7922-41
1個
749,800 税込824,780
7日以内出荷

SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380 アズワン品番65-7893-77
1個
189,800 税込208,780
7日以内出荷

。SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKF。The smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is needed。As this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearing。Theyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearing。What kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speeds。They can take a radial load combined with a limited axial load.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382 アズワン品番65-7893-52
1個
269,800 税込296,780
7日以内出荷

SKF(日本エスケイエフ)アダプタスリーブ
SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fit。This makes the job of mounting the bearing quick and easy。It has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulder。How do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.
仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592 アズワン品番65-7957-28
1個
219,800 税込241,780
7日以内出荷

SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417 アズワン品番65-7893-43
1個
189,800 税込208,780
7日以内出荷

SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071 アズワン品番65-7946-70
1個
389,800 税込428,780
7日以内出荷

SKF(日本エスケイエフ)ベアリングユニット 2穴 50mm
SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gears。It has two mount holes for quick, secure installation。As it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applications。Its designed with a standard seal plus a flinger to push grease and impurities away from moving parts。This ensures safe and reliable performance。The flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machine。This flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609 アズワン品番65-7977-28
1個
19,980 税込21,978
7日以内出荷

SKF(日本エスケイエフ)BEARING ACCESSORIES
。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711 アズワン品番65-7957-15
1個
239,800 税込263,780
7日以内出荷

SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376 アズワン品番65-7893-48
1個
789,800 税込868,780
7日以内出荷

。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934 アズワン品番65-7937-05
1個
209,800 税込230,780
7日以内出荷

。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.
仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069 アズワン品番65-7934-76
1個
519,800 税込571,780
7日以内出荷

SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearing。Its aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespan。It also keeps noise levels low。Plus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease life。This deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricated。This eliminates contaminants inside the bearing and helps to keep it clean and in working order。What is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642 アズワン品番65-7923-33
1個
619,800 税込681,780
7日以内出荷

SKF(日本エスケイエフ)ボールベアリング180mm225mm 深溝
。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011 アズワン品番65-7926-66
1個
189,800 税込208,780
7日以内出荷

SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358 アズワン品番65-7933-29
1個
449,800 税込494,780
7日以内出荷

SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378 アズワン品番65-7892-84
1個
489,800 税込538,780
7日以内出荷

SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliability。It has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workings。The seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting ease。This precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sides。A 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.
仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556 アズワン品番65-7926-59
1個
219,800 税込241,780
7日以内出荷

SKF(日本エスケイエフ)BEARING ACCESSORIES
。SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaft。Simply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fit。The sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easy。It has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeve。Install the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin film。Open the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.
仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627 アズワン品番65-7956-62
1個
399,800 税込439,780
7日以内出荷

。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940 アズワン品番65-7932-81
1個
319,800 税込351,780
7日以内出荷

。SKF Taper Roller Bearing, 180 mm ID, 250 mm OD - 32936 This SKF taper roller bearing is suitable for any application that calls for high performance, reduced friction or improved power density。It accommodates combined loads and generates low levels of friction during operation。As part of the SKF Explorer range, the high-performance bearing is made from ultra-clean steel for durability and a long service life, even when handling heavy loads。Its refined manufacturing process ensures the bearings smooth running, so it maximises its use of lubrication。This means your machinery will need less maintenance and downtime. Parallel-bore type to handle misalignment Optimal load distribution to reduce operational stress Can be used for rigid bearing applications Extended life for efficiency and reduced maintenance Application Information Mining and mineral processing industries Hoisting equipment Gearbox manufacturing industrySKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you separate this bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。This SKF bearing is a single-row separable type。This means you can mount the inner ring with roller and cage assembly separately from the outer ring, making mounting, dismounting and maintenance inspection simpler。Should this bearing be run in Yes, this bearing requires running in。Typically, this subjects the bearing to significant friction and temperature spikes that cause wear。However, the design of this SKF taper roller bearing reduces frictional heat to minimise wear during its running-in period.
仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:47.93mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:735kN●ケージ材質:鋼●行数:1●動定格荷重:435kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2200rpm●疲労限度荷重:68kN●コード番号:208-0079 アズワン品番65-7927-07
1個
179,800 税込197,780
7日以内出荷

SKF Taper Roller Bearing, 160 mm ID, 240 mm OD - 32032 X Need a bearing solution to accommodate simultaneous axial and radial loads This taper roller bearing from SKF uses tapered rollers and raceways to do just that。It also reduces rotational friction and noise thanks to precision-engineered parts and an optimised design that lengthens its service life。Plus, thanks to a surface finish that promotes lubricant film formation, this unit is a durable choice。It has separable and interchangeable components, so its simple to perform maintenance and inspection。Adjust it against a second taper roller bearing and apply a preload for rigid bearing applications. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 160 mm Outside diameter of 240 mm Race width of 51 mm Application Information Automotive production Agricultural industry Construction and mining applications Medical and pharmaceutical industriesSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 How much maintenance does this taper roller bearing require 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。As it produces low levels of friction, this product operates at a relatively low temperature。This means it experiences minimal wear and tear and is a low-maintenance choice.
仕様●内径:160mm●外径:240mm●ローラーベアリングタイプ:テーパー●レース幅:51mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:532kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:76.5kN●コード番号:208-0035 アズワン品番65-7927-72
1個
229,800 税込252,780
7日以内出荷

。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057 アズワン品番65-7958-12
1個
189,800 税込208,780
7日以内出荷

SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one direction。The raceways are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。Its built for universal matching, making it simple to install。Because of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and water。What is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃。Temperatures up to +120℃ can be tolerated for brief periods.
仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504 アズワン品番65-7892-66
1個
339,800 税込373,780
7日以内出荷

SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same time。Its raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of friction。This reduces operational noise and allows the bearing to better maintain a pre-load。The units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller ends。This also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applications。You can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078 アズワン品番65-7934-36
1個
159,800 税込175,780
7日以内出荷

SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290 アズワン品番65-7921-91
1個
239,800 税込263,780
7日以内出荷

。SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loads。This SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applications。Features & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearing。By applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)。Furthermore, the separable components are interchangeable。This facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operation。The axial load carrying capacity tapered roller bearing increases with an increasing contact angle。The size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080 アズワン品番65-7927-74
1個
239,800 税込263,780
7日以内出荷

関連キーワード
  • おすすめ人気ランキング
  • optimate