仕様150mmエアーハンマー:4,500bpm(Φ10.2mmシャンク)3mm・6mmエアーグラインダー:22,000rpmインパクトレンチ:最大トルク:311N・m軸付砥石:3mm軸、6mm軸 各5本、125mmエクステンションバー、125mmチゼル×4本、プラグ付セット内容インパクトレンチ:最大トルク:311N・m1/2”ソケット:9・10・11・13・14・17・19・22・24・27mm150mmエアーハンマー:4,500bpm(Φ10.2mmシャンク)3mm・6mmエアーグラインダー:22,000rpm材質鉄、アルミ寸法(mm)インパクトレンチ:190x60x20、サンダー:270x125x165、ダイグラインダー:174x33x41、ドリル:180x42x140、ハンマー:135x49x150質量(g)9800使用圧力(MPa)0.62寸法(幅W×奥行D×高さH)(mm)インパクトレンチ:190×60×20、サンダー:270×125×165、ダイグラインダー:174×33×41、ドリル:180×42×140、ハンマー:135×49×150アズワン品番64-7822-33使用コンプレッサ2.2kW