仕様セキュリティ機能付トップクラスの低騒音コンピュータ解析による最適構造の実現。各種部品の高耐久化により、長く性能を維持して使用可能。(点検時期のお知らせ:1200時間)パワフルなDCブラシレスモーターで効率的に空気を充填新吸気機構でフィルタを簡単にメンテナンス可能(トップカバーを外すことでフィルタに付着した粉塵の除去が可能に)作業に合わせた3つの運転モード(パワーモード/オートモード(新Vモード)/静音モード)独自のゴム足形状に本体重心バランスをプラスした防振構造高圧エアタンク(EA116Z-21)を接続すればさらに作業量大幅アップ、大量の空気を消費する作業に対応します。コンプレッサーと高圧補助タンク(EA116Z-21)の接続は必ず専用ホース(EA116Z-22)をご使用下さい。(他のホースは使用できません)一般圧:0.8MPa(約8.2kgf/cm2) 高圧:2.5MPa(約25.5kgf/cm2)運転回数を制限することができ、盗難抑止に約立ます寸法(mm)328(W)×615(D)×337(H)最高使用圧力(MPa[kgf/cm2])空気タンク内:4.4(44.9)型番HiKOKI:EC1445H3(CTN)モーターDCブラシレスモーター空気取出口一般圧:カプラ2個高圧:高圧カプラ2個コード3心・2.5m・3P可倒式プラグ付(収納に便利なコードフック付)エンジンタイプ直流ブラシレスモーター回転速度最大2.300回/分(パワーモード時)アズワン品番64-7817-74