フロンガス漏れ検知器エスコ8日以内出荷
連続使用時間:約12時間(単3形アルカリ乾電池)[常温・常湿において]※環境条件、使用条件、保存期間、電池メーカーなどにより異なる場合があります。代替フロンガスの微量なガス漏れを検知。ガス濃度の変化により、警報音(断続音)のスピードが徐々に変化し高濃度になると連続音でお知らせするのでガス漏れ箇所の断定が容易。ブザーとランプで警報をお知らせ。従来品より大幅に小型・軽量化を実現。手にスッポリと収まるコンパクトボディ。電池残量やポンプの状態など、機器の状態がわかりやすいLCD画面を搭載。アラームランプを正面と底面の2ヶ所に搭載し、作業中に警報がわかりやすい。※付属電池はテスト電池ですので新しい電池をご購入下さい。
仕様●検知能力:R-22/2.84g、R-32/1.71g、R-404A/3.30g、R-407C/3.12g、R-600a/1.91g、R-410A/2.82g、R-134a/20.09g、R-290/1.45g、HFO-1234yf/3.74g/年●検知ガス:R-22、R-32、R-404A、R-407C、R-600a、R-410A、R-134a、R-290、HFO-1234yf●検知可能濃度:5ppm(R-134aのみ30ppm)[感度設定[5]の場合]●応答時間:10秒以内●検知方式:熱線型半導体式●検知表示:断続音及びアラームランプの点滅●ガス採気方式:自動吸引式●電源:単3形アルカリ乾電池2本(付属)●重量:190g●使用圧力範囲:大気圧(800~1100hPa)●使用温度範囲:0~40℃ 85%RH以下(但し、結露なきこと)●サイズ:38(W)×32(D)×130(H)mm(突起部を除く)●付属品:レザーケース、ドレンフィルタ、交換用フィルタエレメント、自在型アタッチメント、ダストフィルタ、点検ガス、ハンドストラップ、単3形アルカリ乾電池2本●IP22(レザーケース装着時)アズワン品番65-9271-80