仕様●交流電圧:6/60/600/1000V(15~1kHz,真の実効値整流)基本確度45-66Hz/±0.9% rdg.±0.003V(at6V)●直流電圧:600mV/6V/60V/600V/1000V 基本確度/±0.5% rdg.±0.5mV(at600mV)●交流+直流電圧:6/60/600/1000V 基本確度DC,45-66Hz/±1.0% rdg.±0.013V(at6V)●交流電流:600/2000A(10~1kHz,真の実効値整流)基本確度45-66Hz/±1.3% rdg.±0.3A(at600A)●直流電流:600/2000A 基本確度/±1.3% rdg.±0.3A(600Aレンジ)●交流+直流電流:600/2000A(10~1kHz,真の実効値整流)基本確度DC,45-66Hz/±1.3% rdg.±1.3A(at20A)●周波数:9.999Hz/99.99Hz/999.9Hz 基本確度/±0.1%rdg.±0.003Hz(at9.999Hz)●抵抗:600Ω/6/60/600kΩ/6MΩ 基本確度/±0.7% rdg.±0.5Ω(at600Ω)●静電容量:1μ/10μ/100μ/1000μF 基本確度/±1.9% rdg.±0.005μF(at1μF)●温度(K):-40.0~400.0℃、確度/±0.5% rdg.±3.0℃+温度プローブ確度加算●機能:直流電力、導通チェック、ダイオードチェック、AC/DC自動判別、DC電流・電圧の正負判定、最大/最小/平均/波高値最大/波高値最小値の表示、ローパスフィルタ、表示値ホールド、バックライト、オートパワーセーブ、ブザー音、ゼロアジャスト●クランプ内径:55mm●電源:単4電池×2本(付属)●サイズ:65(W)×35(D)×250(H)mm●ジョー寸法:92(W)×18(D)mm(D寸法はジョーの先端から44mmの範囲値)●重量:530g●材質:樹脂●連続使用時間:約40時間(バックライトOFF)●クレストファクタ:600.0Aレンジ/3以下 2000Aレンジ/2.84以下●検電:Hi/AC40V~600V Lo/AC80V~600V 50/60Hz●使用温度範囲:-25~65℃●防じん防水性:IP54(保管時または絶縁導体の電流測定)●bluetooth:無●通信インタフェース:なし●付属品:テストリード×1、携帯用ソフトケース×1、単4形アルカリ乾電池(LR03)×2本、取扱説明書×1、使用上の注意×1●交流・直流クランプメーター2000A●交流/直流を自動で判別●突入電流(INRUSH)の実効値と波形ピークを同時表示●歪み波形を正確に測定できる真の実効値測定可能アズワン品番65-9272-30