仕様ドロッププルーフ:コンクリート上1m対地間最大定格電圧:クランプセンサ:CAT IV 300V, CAT III 600V、電圧測定端子:CAT III 300V, CAT II 600V適合フレキシブルセンサー:EA708B-18付属品ケース、テストリード、リチウム電池(CR2032)寸法(mm)57(W)×16(D)×175(H)表示更新レート400ms使用温湿度範囲-25℃~ 65℃、80%RH以下、(結露しないこと)直流電圧420m/4.2/42/420/600(420.0m~600 5レンジ)(基本確度:±1.0 %rdg. ±3 dgt.)保存温湿度範囲-25℃~ 65℃、80%RH以下(結露しないこと)防塵防水性能IP40