セット内容<セット内容>:122点セット<セット内容>:クイックリリースラチェット:1/4”・3/8”・1/2”DR、1/4”DRソケット:4・5・6・7・8・9・10・11・12・13mm、1/4”DRディープソケット:8・9・10・12mm、3/8”DRソケット:9・10・11・12・13・14・15・16・17・18・19mm、3/8”DRディープソケット:13・14・15・17mm、3/8”DRトルクスソケット:E8・E10・E11・E12・E14・E16・E18・E20、3/8”DRビットソケット:マイナス5.5・6.5mm/プラス(2セット)#1、#2/T20・T30・T40・T45・T50・T55・T60/3・4・5・6mm、3/8”DRプラグソケット:16・21mm、1/2”DRソケット:20・21・22・24・27・30・32mm、1/2”DRビットソケット:M10、コンビネーションレンチ:8・9・10・11・12・13・14・16・17・18・19mm、X-BEAMコンビネーションレンチ:13mm、スクリュードライバー:6×100mm/#2×100mm、1/4”DRスピナーハンドル、1/4”DRエクステンションバー:2”、3/8”DRエクステンションバー:3”・6”、1/2”DRエクステンションバー:5”・10”、1/4”・3/8”・1/2”DR ユニバーサルジョイント、アダプター:3/8”×1/4”、3/8”×1/2”、ビットアダプター:1/4”シャンク×1/4”DR、1/4”シャンクビット:4・5・6.5mm/#1、#3/T10・T15・T20・T25・T27・T30・T40/3・4・5・6mm/PZ#1、PZ#2、ヘックスキーセット:1.5・2・2.5・3・4・5・6・8・10mm、カーテストペンシル:6V/12V/24V、ユニバーサルオイルフィルターレンチ:63-102mmケース寸法(mm)300×230×165差込角(sq.)1/4"・3/8"・1/2"アズワン品番64-7908-60総質量(kg)8.9