38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。
38Aまで低消費電力形をフルラインアップ。
専用ブスバーで、一次側渡り配線不要。
サージキラーは右側にワンタッチ取付。
仕様●製品群:TeSys●過電圧カテゴリー:III
質量(kg)0.235
取付支持形式Plate、レール
接点構成3NO
定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14
定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit
補助接点1NC
絶縁抵抗(MΩ)>10 for signalling circuit
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4
機械的耐久性30百万サイクル
電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V
定格インパルス耐電圧(kV)8
定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947
動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closing
コイルBuilt-in bidirectional peak limiting diode suppressor
開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit
動作回数(回)最大3600/h
寸法(高さ×幅×奥行)(mm)58×45×57
RoHS指令(10物質対応)対応
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz
放熱量(W)1.8
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)
制御回路電圧(V)24DC
1個
¥21,980
税込¥24,178
7日以内出荷
仕様●製品群:TeSys K●過電圧カテゴリー:III
質量(kg)0.48
取付支持形式Plate、レール
規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1
接点構成3NO
定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14
定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit
保護等級IP20 従いVDE 0106
補助接点1NO
絶縁抵抗(MΩ)>10 for signalling circuit
難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz
機械的耐久性5百万サイクル
電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V
標高(m)2000 without derating
定格インパルス耐電圧(kV)8
定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947
動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening
周囲温度(℃)動作:-25~50、保存-50~80
保護TC従い60068、TC従いDIN 50016
開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit
動作回数(回)最大3600/h
寸法(高さ×幅×奥行)(mm)58×90×57
各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA
製品分類区分Reversing contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz
放熱量(W)3
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)
制御回路電圧(V)24DC
デバイスLP2K
1個
¥35,980
税込¥39,578
当日出荷
仕様●製品群:TeSys●過電圧カテゴリー:III
質量(kg)0.225
取付支持形式Plate、レール
規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4
接点構成3NO
定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14
定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit
保護等級IP2X
補助接点1NO
絶縁抵抗(MΩ)>10 for signalling circuit
難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4
機械的耐久性10百万サイクル
電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V
標高(m)2000 without derating
定格インパルス耐電圧(kV)8
定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947
動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening
コイルBuilt-in bidirectional peak limiting diode suppressor
周囲温度(℃)動作:-25~50、保存-50~80
開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit
動作回数(回)最大3600/h
寸法(高さ×幅×奥行)(mm)58×45×57
RoHS指令(10物質対応)対応
各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz
放熱量(W)1.3
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)
制御回路電圧(V)24DC
デバイスLP1K
1個
¥19,980
税込¥21,978
7日以内出荷
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III
質量(kg)0.375
取付支持形式Plate、レール
規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1
消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e
接点構成3NO
定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit
保護等級IP20 前面 従いIEC 60529
補助接点1NO+1NC
絶縁抵抗(MΩ)>10 for signalling circuit
許容周囲温度(℃)-40~60、60~70(ディレーティングあり)
難燃性V1従い UL 94
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e)
機械的耐久性15百万サイクル
電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V
標高(m)0~3000
定格インパルス耐電圧(kV)6従いIEC 60947
定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947
動作時間(ms)4~19 opening、12~22 closing
汚染度(使用環境)3
コイルWithout built-in suppressor module
保護TH従いIEC 60068-2-30
モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors
耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat
開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit
動作回数(回)最大3600/h(60℃)
寸法(高さ×幅×奥行)(mm)85×45×92
各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC
耐火等級850℃ 従いIEC 60695-2-1
放熱量(W)2~3 at 50/60Hz
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)
制御回路電圧(V)230VAC 50/60Hz
デバイスLC1D
1個
¥35,980
税込¥39,578
欠品中
関連キーワード