5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
1個
特価
6,298 税込6,928
当日出荷から111日以内出荷
バリエーション一覧へ (139種類の商品があります)

シュナイダーエレクトリックLP2K0910BD
仕様●製品群:TeSys K●過電圧カテゴリー:III 質量(kg)0.48 取付支持形式Plate、レール 規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit 保護等級IP20 従いVDE 0106 補助接点1NO 絶縁抵抗(MΩ)>10 for signalling circuit 難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz 機械的耐久性5百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 標高(m)2000 without derating 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening 周囲温度(℃)動作:-25~50、保存-50~80 保護TC従い60068、TC従いDIN 50016 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×90×57 各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA 製品分類区分Reversing contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz 放熱量(W)3 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC デバイスLP2K
1個
41,980 税込46,178
当日出荷

シュナイダーエレクトリックLP1K0910BD3
RoHS
仕様●製品群:TeSys●過電圧カテゴリー:III 質量(kg)0.225 取付支持形式Plate、レール 規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit 保護等級IP2X 補助接点1NO 絶縁抵抗(MΩ)>10 for signalling circuit 難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4 機械的耐久性10百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 標高(m)2000 without derating 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening コイルBuilt-in bidirectional peak limiting diode suppressor 周囲温度(℃)動作:-25~50、保存-50~80 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×45×57 RoHS指令(10物質対応)対応 各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz 放熱量(W)1.3 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC デバイスLP1K
1個
19,980 税込21,978
7日以内出荷

シュナイダーエレクトリックLP4K0901BW3
RoHS
仕様●製品群:TeSys●過電圧カテゴリー:III 質量(kg)0.235 取付支持形式Plate、レール 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit 補助接点1NC 絶縁抵抗(MΩ)>10 for signalling circuit 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4 機械的耐久性30百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closing コイルBuilt-in bidirectional peak limiting diode suppressor 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×45×57 RoHS指令(10物質対応)対応 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz 放熱量(W)1.8 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC
1個
22,980 税込25,278
7日以内出荷

シュナイダーエレクトリックLC1D32P7
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III 質量(kg)0.375 取付支持形式Plate、レール 規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1 消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e 接点構成3NO 定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit 保護等級IP20 前面 従いIEC 60529 補助接点1NO+1NC 絶縁抵抗(MΩ)>10 for signalling circuit 許容周囲温度(℃)-40~60、60~70(ディレーティングあり) 難燃性V1従い UL 94 電極(P)3 接続端子screw clamp terminals モーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e) 機械的耐久性15百万サイクル 電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V 標高(m)0~3000 定格インパルス耐電圧(kV)6従いIEC 60947 定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947 動作時間(ms)4~19 opening、12~22 closing 汚染度(使用環境)3 コイルWithout built-in suppressor module 保護TH従いIEC 60068-2-30 モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors 耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat 開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit 動作回数(回)最大3600/h(60℃) 寸法(高さ×幅×奥行)(mm)85×45×92 各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC 耐火等級850℃ 従いIEC 60695-2-1 放熱量(W)2~3 at 50/60Hz スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均) 制御回路電圧(V)230VAC 50/60Hz デバイスLC1D
1個
39,980 税込43,978
欠品中