APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。
高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。
仕様●負荷運転時間(1000W(最大)):3分29秒●最大使用容量:100%●Main Input Voltage:100V AC●Main Output Voltage:100V●Other Output Voltage:100V●定格電力:1000W●定格電力:1200VA●Input Connection Type:ネーム 5-15P●output connection type:4 NEMA 5-15R●Number of rack unit:1U●ケーブルの長さ:2.44m●battery type:鉛蓄電池●Communication port type:USB●Number of power module:0●Number of power module filled slots:0●Number of power module free slots:0●Redundant:No●色:黒●サイズ(cm):高さ/4.45、幅/43.2、奥行き/66.5●質量 :24.5kg●取付方法:Front●Mounting preference:Lower●取付モード:Rack-mounted●Two post mountable:0●USB compatible:Yes●Mounting position:Horizontal●最大入力電流:12A●入力保護タイプ:Circuit breaker●Input Power Factor at Full Load:0.8●plug standard:5-15P●Input voltage limits:83...122V 100V AC、70...125V adjustable 100V AC●Input current:12A rated●周波数:50/60 Hz rated●Crest factor:2.5:1●高調波歪み:5%未満●Maximum configurable power in VA:1200VA●最大設定可能電力:1000W●最大出力電流:12A●Output voltage tolerance:+/- 2 %●運転方式:ラインインタラクティブ●出力波形:正弦波●出力周波数(主電源同期運転時):47...63 Hz +/- 0.3●製品認証:VCCI class A、TUV●騒音レベル:46dB●heat dissipation:116Btu/h●耐気圧(使用高度) :0...10000ft●使用周囲温度:0…40℃●保存周囲温度:-15…45℃●保管可能高度:0.00…15240.00m●IP 保護等級:IP20●使用周囲湿度:0…95%●実行時間:View Runtime Graph●効率:View Efficiency Graph●Battery voltage:36V●拡張バックアップ時間:0●バッテリー容量:54Ah●搭載済みバッテリ:0●バッテリースロットが空です:0●充電時間:4h●RBC数量:1●バッテリー寿命:4…6 year(s)●交換用バッテリー:APCRBC88J●Battery power in VAH:259VAh runtime●バッテリ充電電力:81W rated●アラーム機能:ステータス監視と制御のための多機能lcd付コンソール●緊急電源停止(EPO):はい●空きストレージ:1●Communication port support:USB:●Alarm:Alarm when on battery/distinctive low battery alarm/configurable delays●サージフィルタ:780J●フィルタリング:フルタイム稼動のマルチポール・ノイズフィルタ/0.3%のieeeサージ通過/クランプ応答時間ゼロ/ul 1449準拠。●Unit Type of Package 1:PCE●Number of Units in Package 1:1●Package 1 Height:20cm●Package 1 Width:79.4cm●Package 1 Length:57.5cm●Package 1 Weight:29kg●保証:2years(Japan only)●
アズワン品番67-5232-96
1台
¥249,800
税込¥274,780
5日以内出荷
8口のNEMA 5-15R 抜け止めコンセントを採用し、高速切替(10ms)とカラーLCD機能を備えた100V 20A対応ラックATS
仕様●Input Connection Type:NEMA L5-20P 20 A 2P+E●ラックユニット:1U●ケーブルの数:2●取付位置:前・後●取付優先:No preference●取付モード:ラックマウント式●取付位置:水平●最大線電流:20A●コンセントの数:8 NEMA 5-15R 15 A 2P+E●運用高度:0~10000ft●保管時の相対湿度:5…95%●耐気圧(保存高度):0…15240m
付属品設置用ハードウェア、ラックマウントブラケット
質量(kg)正味:4.4
色黒
タイプ「梱包」PCE
種類製品または部品:Automatic transfer switch
規格EN 55022クラスA、FCCパート15クラスA
ケーブル長(m)2.4
幅(cm)43.2、「梱包」60
定格電流(A)20
出力電圧(V)AC100単相
入力電圧(V)AC100単相
梱包数1
保護等級NEMA:50/60Hz
相対湿度5…95%
高さ(cm)4.4、「梱包」11.4
梱包質量(g)6170
周囲温度(℃)稼動に適した:-5…45
負荷容量2000VA
最大消費電流(A)20
奥行き(cm)「梱包」35.6
電流制限(A)入力:20
ストレージ周囲温度:-25…65℃
許容電圧(V)90…110
深さ(cm)23.6
1台
¥279,800
税込¥307,780
8日以内出荷
関連キーワード