適合ガスHFO-1234yf、HFC-134a、R-12電源AC100V 50/60Hz 415W/330W(モーター電力)コンプレッサーオイルレス1/2HP使用温度(℃)5~35本体寸法(幅W×奥行D×高さH)(mm)225×510×350本体質量(kg)17.3種類【作業】気体回収、ボンベ内ガス冷却、ボンベ内真空引付属品赤ホース(0.9m)・青ホース(0.9m)・緑ホース(2.2m)・フロートスイッチ用センサーコード・ストップバルブ赤、青・ストップバルブ用アダプター2ヶ・134a用低圧クイックジョイント・ST型ニップルジョイント・本体ビニールカバー・HFO-1234yf用緑ホース(2.2m)・低圧クイックジョイント・逆ネジボンベ接続ニップル2ヶ仕様【回収能力】気体70g/分 JRA4075(対象冷媒R1234)危険物の類別非危険物