546件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:10mm●レール長さ:120mm●キャリッジ長さ:31mm●キャリッジ幅:20mm●動定格荷重:1860N●静定格荷重:3920N●レール材質:炭素鋼●コード番号:497-9411 アズワン品番65-8050-55
1個
27,980 税込30,778
欠品中

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only
仕様●メーカーシリーズ:LH●レール幅:8mm●レール長さ:95mm●キャリッジ長さ:24mm●キャリッジ幅:16mm●動定格荷重:980N●静定格荷重:2260N●レール材質:ステンレス鋼●コード番号:491-9251 アズワン品番65-7973-34
1個
25,980 税込28,578
欠品中

。Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:790mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:497-9405 アズワン品番65-8051-20
1個
119,800 税込131,780
欠品中

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:190mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:491-9324 アズワン品番65-7973-51
1個
55,980 税込61,578
欠品中

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
1個
77,980 税込85,778
欠品中
バリエーション一覧へ (2種類の商品があります)

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:510mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:491-9346 アズワン品番65-7913-48
1個
84,980 税込93,478
欠品中

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:10mm●レール長さ:395mm●キャリッジ長さ:31mm●キャリッジ幅:20mm●動定格荷重:1860N●静定格荷重:3920N●レール材質:炭素鋼●コード番号:491-9302 アズワン品番65-8051-40
1個
73,980 税込81,378
欠品中

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only)
1個
55,980 税込61,578
欠品中
バリエーション一覧へ (2種類の商品があります)

Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:8mm●レール長さ:215mm●キャリッジ長さ:24mm●キャリッジ幅:16mm●動定格荷重:980N●静定格荷重:2260N●レール材質:ステンレス鋼●コード番号:491-9267 アズワン品番65-7974-08
1個
57,980 税込63,778
欠品中

交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制、高い耐腐食性を実現。LUシリーズと交換可能 耐腐食性の高いマルテンサイトステンレス鋼を標準採用 ボールスライドは、ボディの一部に樹脂を使用することで従来のモデルよりも約20 %軽量化 キャリッジがレールから取り外された場合にボールの損失を防ぐリテーナー さまざまな一般的なサイズのレールが利用可能 ステンレススチール
1個
9,998 税込10,998
欠品中
バリエーション一覧へ (2種類の商品があります)

交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制
仕様●メーカーシリーズ:PU●レール幅:9mm●レール長さ:95mm●材料:ステンレス鋼●動的定格荷重:1490N●静許容荷重:21500N●コード番号:619-2391 アズワン品番65-7973-33
1個
8,998 税込9,898
7日以内出荷

交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制、高い耐腐食性を実現。LUシリーズと交換可能 耐腐食性の高いマルテンサイトステンレス鋼を標準採用 ボールスライドは、ボディの一部に樹脂を使用することで従来のモデルよりも約20 %軽量化 キャリッジがレールから取り外された場合にボールの損失を防ぐリテーナー さまざまな一般的なサイズのレールが利用可能 ステンレススチール
1個
30,980 税込34,078
欠品中
バリエーション一覧へ (2種類の商品があります)

交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制、高い耐腐食性を実現。LUシリーズと交換可能 耐腐食性の高いマルテンサイトステンレス鋼を標準採用 ボールスライドは、ボディの一部に樹脂を使用することで従来のモデルよりも約20 %軽量化 キャリッジがレールから取り外された場合にボールの損失を防ぐリテーナー さまざまな一般的なサイズのレールが利用可能 ステンレススチール
仕様●メーカーシリーズ:PU●レール幅:12mm●レール長さ:220mm●材料:ステンレス鋼●動的定格荷重:2830N●静許容荷重:3500N●コード番号:619-2470 アズワン品番65-7920-38
1個
17,980 税込19,778
欠品中

Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363 アズワン品番65-7902-66
1個
53,980 税込59,378
欠品中

交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制、高い耐腐食性を実現。LUシリーズと交換可能 耐腐食性の高いマルテンサイトステンレス鋼を標準採用 ボールスライドは、ボディの一部に樹脂を使用することで従来のモデルよりも約20 %軽量化 キャリッジがレールから取り外された場合にボールの損失を防ぐリテーナー さまざまな一般的なサイズのレールが利用可能 ステンレススチール
仕様●メーカーシリーズ:PU●レール幅:12mm●レール長さ:470mm●材料:ステンレス鋼●動的定格荷重:2830N●静許容荷重:3500N●コード番号:619-2486 アズワン品番65-8050-88
1個
39,980 税込43,978
欠品中

。LUシリーズミニチュアガイド。レールの長さ: 230、430、630、990 mm、幅: 15 mm カーボンスチール
1個
19,980 税込21,978
欠品中
バリエーション一覧へ (2種類の商品があります)

交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制、高い耐腐食性を実現。LUシリーズと交換可能 耐腐食性の高いマルテンサイトステンレス鋼を標準採用 ボールスライドは、ボディの一部に樹脂を使用することで従来のモデルよりも約20 %軽量化 キャリッジがレールから取り外された場合にボールの損失を防ぐリテーナー さまざまな一般的なサイズのレールが利用可能 ステンレススチール
仕様●メーカーシリーズ:PU●レール幅:15mm●レール長さ:670mm●材料:ステンレス鋼●動的定格荷重:5550N●静許容荷重:6600N●コード番号:619-2537 アズワン品番65-7920-42
1個
63,980 税込70,378
欠品中

LUシリーズミニチュアガイド。レールの長さ: 230、430、630、990 mm、幅: 15 mm カーボンスチール
1個
39,980 税込43,978
欠品中
バリエーション一覧へ (2種類の商品があります)

。交換可能PUシリーズ。リニアスライドのPUシリーズは、取り付け寸法と定格荷重においてLUシリーズと交換できるように設計。 樹脂ボール再循環コンポーネントは、動的摩擦特性を改善し、より円滑な動きを作り出し、ノイズ強度を弱めます。 防塵性能の強化、ダスト発生の抑制、高い耐腐食性を実現。LUシリーズと交換可能 耐腐食性の高いマルテンサイトステンレス鋼を標準採用 ボールスライドは、ボディの一部に樹脂を使用することで従来のモデルよりも約20 %軽量化 キャリッジがレールから取り外された場合にボールの損失を防ぐリテーナー さまざまな一般的なサイズのレールが利用可能 ステンレススチール
1個
15,980 税込17,578
欠品中
バリエーション一覧へ (4種類の商品があります)

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定寿命が延びたため、大幅にメンテナンス間隔が長くなり、生産性が向上します。 NSKでは、設置寸法をLH / LSシリーズの設置寸法と同じにしているので、新しいNS / NHシリーズは、既存のコンポーネントに完全に適合します。 ボール循環パスを再設計したため、高速用途への適合性が向上し、騒音が最大で3 dB低減します。 主な用途には、工作機械、ロボット、半導体や自動車の製造ライン、CTスキャナ、測定機器、自動化、鉄道のホームドアなどがあります。 NSKのK1潤滑システムを併用可能。NSK K1潤滑システムには、鉱油70 %とポリオレフィン樹脂30 %の独自の混合物が採用されています。これにより、長期間メンテナンスフリーで稼働することができます。 リニアモーションシステムをメンテナンスなしで最大40,000 km走行させることができます。 信頼性の高いリニアモーション潤滑システムです。 向きに関係なく機能します。 潤滑油が洗い流される可能性がある場合や油汚染が問題となる場合など、潤滑油の塗布が難しい又は望ましくない状況に最適です。
1個
37,980 税込41,778
欠品中
バリエーション一覧へ (3種類の商品があります)

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既
仕様●メーカーシリーズ:N1H●レール幅:20mm●レール長さ:1000mm●材質:炭素鋼●動定格荷重:18800 N@ 100 km●静定格荷重:32500N●コード番号:849-8792 アズワン品番65-8038-85
1個
84,980 税込93,478
欠品中

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既
仕様●メーカーシリーズ:N1H●レール幅:15mm●レール長さ:160mm●材質:炭素鋼●動定格荷重:11300 N@ 100 km●静定格荷重:20700N●コード番号:849-8694 アズワン品番65-7846-02
1個
25,980 税込28,578
欠品中

NS シリーズ・コンパクト・リニア・ガイド。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定寿命が延びたため、大幅にメンテナンス間隔が長くなり、生産性が向上します。 NSKでは、設置寸法をLH / LSシリーズの設置寸法と同じにしているので、新しいNS / NHシリーズは、既存のコンポーネントに完全に適合します。 ボール循環パスを再設計したため、高速用途への適合性が向上し、騒音が最大で3 dB低減します。 主な用途には、工作機械、ロボット、半導体や自動車の製造ライン、CTスキャナ、測定機器、自動化、鉄道のホームドアなどがあります。 NSKのK1潤滑システムを併用可能。NSK K1潤滑システムには、鉱油70 %とポリオレフィン樹脂30 %の独自の混合物が採用されています。これにより、長期間メンテナンスフリーで稼働することができます。 リニアモーションシステムをメンテナンスなしで最大40,000 km走行させることができます。 信頼性の高いリニアモーション潤滑システムです。 向きに関係なく機能します。 潤滑油が洗い流される可能性がある場合や油汚染が問題となる場合など、潤滑油の塗布が難しい又は望ましくない状況に最適です。
仕様●メーカーシリーズ:N1S●レール幅:15mm●レール長さ:300mm●材料:炭素鋼●動的定格荷重:5750 N@ 100 km●静許容荷重:9100N●コード番号:849-8739 アズワン品番65-7962-76
1個
27,980 税込30,778
7日以内出荷

NS シリーズ・コンパクト・リニア・ガイド。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。既存のシリーズ(
仕様●メーカーシリーズ:N1S●レール幅:15mm●レール長さ:600mm●材質:炭素鋼●動定格荷重:5750 N@ 100 km●静定格荷重:9100N●コード番号:849-8733 アズワン品番65-7963-25
1個
45,980 税込50,578
7日以内出荷

NS シリーズ・コンパクト・リニア・ガイド。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定寿命が延びたため、大幅にメンテナンス間隔が長くなり、生産性が向上します。 NSKでは、設置寸法をLH / LSシリーズの設置寸法と同じにしているので、新しいNS / NHシリーズは、既存のコンポーネントに完全に適合します。 ボール循環パスを再設計したため、高速用途への適合性が向上し、騒音が最大で3 dB低減します。 主な用途には、工作機械、ロボット、半導体や自動車の製造ライン、CTスキャナ、測定機器、自動化、鉄道のホームドアなどがあります。 NSKのK1潤滑システムを併用可能。NSK K1潤滑システムには、鉱油70 %とポリオレフィン樹脂30 %の独自の混合物が採用されています。これにより、長期間メンテナンスフリーで稼働することができます。 リニアモーションシステムをメンテナンスなしで最大40,000 km走行させることができます。 信頼性の高いリニアモーション潤滑システムです。 向きに関係なく機能します。 潤滑油が洗い流される可能性がある場合や油汚染が問題となる場合など、潤滑油の塗布が難しい又は望ましくない状況に最適です。
仕様●メーカーシリーズ:N1S●レール幅:15mm●レール長さ:1000mm●材質:炭素鋼●動定格荷重:5750 N@ 100 km●静定格荷重:9100N●コード番号:849-8742 アズワン品番65-7960-93
1個
72,980 税込80,278
欠品中

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定
仕様●メーカーシリーズ:N1H●レール幅:25mm●レール長さ:1000mm●材質:炭素鋼●動定格荷重:26800 N@ 100 km●静定格荷重:46000N●コード番号:849-8727 アズワン品番65-7962-36
1個
93,980 税込103,378
欠品中

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既
仕様●メーカーシリーズ:N1H●レール幅:25mm●レール長さ:640mm●材質:炭素鋼●動定格荷重:26800 N@ 100 km●静定格荷重:46000N●コード番号:849-8720 アズワン品番65-7846-04
1個
60,980 税込67,078
欠品中

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既
仕様●メーカーシリーズ:N1H●レール幅:30mm●レール長さ:440mm●材料:炭素鋼●動的定格荷重:32500 N@ 100 km●静許容荷重:51500N●コード番号:849-8736 アズワン品番65-8005-47
1個
48,980 税込53,878
欠品中

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定寿命が延びたため、大幅にメンテナンス間隔が長くなり、生産性が向上します。 NSKでは、設置寸法をLH / LSシリーズの設置寸法と同じにしているので、新しいNS / NHシリーズは、既存のコンポーネントに完全に適合します。 ボール循環パスを再設計したため、高速用途への適合性が向上し、騒音が最大で3 dB低減します。 主な用途には、工作機械、ロボット、半導体や自動車の製造ライン、CTスキャナ、測定機器、自動化、鉄道のホームドアなどがあります。 NSKのK1潤滑システムを併用可能。NSK K1潤滑システムには、鉱油70 %とポリオレフィン樹脂30 %の独自の混合物が採用されています。これにより、長期間メンテナンスフリーで稼働することができます。 リニアモーションシステムをメンテナンスなしで最大40,000 km走行させることができます。 信頼性の高いリニアモーション潤滑システムです。 向きに関係なく機能します。 潤滑油が洗い流される可能性がある場合や油汚染が問題となる場合など、潤滑油の塗布が難しい又は望ましくない状況に最適です。
仕様●メーカーシリーズ:N1H●レール幅:30mm●レール長さ:760mm●材質:炭素鋼●動定格荷重:32500 N@ 100 km●静定格荷重:51500N●コード番号:849-8795 アズワン品番65-7962-10
1個
61,980 税込68,178
欠品中

NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定寿命が延びたため、大幅にメンテナンス間隔が長くなり、生産性が向上します。 NSKでは、設置寸法をLH / LSシリーズの設置寸法と同じにしているので、新しいNS / NHシリーズは、既存のコンポーネントに完全に適合します。 ボール循環パスを再設計したため、高速用途への適合性が向上し、騒音が最大で3 dB低減します。 主な用途には、工作機械、ロボット、半導体や自動車の製造ライン、CTスキャナ、測定機器、自動化、鉄道のホームドアなどがあります。 NSKのK1潤滑システムを併用可能。NSK K1潤滑システムには、鉱油70 %とポリオレフィン樹脂30 %の独自の混合物が採用されています。これにより、長期間メンテナンスフリーで稼働することができます。 リニアモーションシステムをメンテナンスなしで最大40,000 km走行させることができます。 信頼性の高いリニアモーション潤滑システムです。 向きに関係なく機能します。 潤滑油が洗い流される可能性がある場合や油汚染が問題となる場合など、潤滑油の塗布が難しい又は望ましくない状況に最適です。
仕様●メーカーシリーズ:N1H●レール幅:25mm●レール長さ:820mm●材質:炭素鋼●動定格荷重:26800 N@ 100 km●静定格荷重:46000N●コード番号:849-8723 アズワン品番65-7962-11
1個
78,980 税込86,878
欠品中

。NH シリーズ高荷重リニアガイドレールです。NSKでは、LS / LHシリーズのリニアモーション製品を更新し、NS / NHシリーズを導入しています。 今日のリニアモーション技術に関する市場や要求に応えて再設計された新シリーズには、多くの利点があります。特長と利点。既存のシリーズ(LS及びLH)の動定格荷重の1.3倍 新しく設計された溝により、想定寿命が2倍になっています(ボールとレールスライド及びボールとボールスライドの接触面積を増やして荷重を分散し、面圧を低減)。 新シリーズで想定寿命が延びたため、大幅にメンテナンス間隔が長くなり、生産性が向上します。 NSKでは、設置寸法をLH / LSシリーズの設置寸法と同じにしているので、新しいNS / NHシリーズは、既存のコンポーネントに完全に適合します。 ボール循環パスを再設計したため、高速用途への適合性が向上し、騒音が最大で3 dB低減します。 主な用途には、工作機械、ロボット、半導体や自動車の製造ライン、CTスキャナ、測定機器、自動化、鉄道のホームドアなどがあります。 NSKのK1潤滑システムを併用可能。NSK K1潤滑システムには、鉱油70 %とポリオレフィン樹脂30 %の独自の混合物が採用されています。これにより、長期間メンテナンスフリーで稼働することができます。 リニアモーションシステムをメンテナンスなしで最大40,000 km走行させることができます。 信頼性の高いリニアモーション潤滑システムです。 向きに関係なく機能します。 潤滑油が洗い流される可能性がある場合や油汚染が問題となる場合など、潤滑油の塗布が難しい又は望ましくない状況に最適です。
仕様●メーカーシリーズ:N1H●レール幅:20mm●レール長さ:400mm●材質:炭素鋼●動定格荷重:18800 N@ 100 km●静定格荷重:32500N●コード番号:849-8714 アズワン品番65-7961-54
1個
41,980 税込46,178
欠品中

従来品LH・LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。 機械の長寿化や、サイズダウンによる小型化など、設計の可能性を広げます。
種類セット品 材質特殊高炭素鋼(NSK標準材) 精度並級 ベアリング取付穴種類タップ穴 サービス分類オーダー・加工
1セット
10,062 税込11,068
欠品中
バリエーション一覧へ (284種類の商品があります)

従来品LH・LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。 機械の長寿化や、サイズダウンによる小型化など、設計の可能性を広げます。
種類セット品 材質特殊高炭素鋼(NSK標準材) 精度並級 ベアリング取付穴種類タップ穴 サービス分類オーダー・加工
1セット
11,037 税込12,141
欠品中
バリエーション一覧へ (281種類の商品があります)

従来品LH・LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。 機械の長寿化や、サイズダウンによる小型化など、設計の可能性を広げます。
種類セット品 材質特殊高炭素鋼(NSK標準材) 精度並級 ベアリング取付穴種類タップ穴 サービス分類オーダー・加工
1セット
10,322 税込11,354
欠品中
バリエーション一覧へ (282種類の商品があります)

従来品LH・LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。 機械の長寿化や、サイズダウンによる小型化など、設計の可能性を広げます。
種類セット品 材質特殊高炭素鋼(NSK標準材) 精度並級 ベアリング取付穴種類タップ穴 サービス分類オーダー・加工
1セット
10,322 税込11,354
欠品中
バリエーション一覧へ (282種類の商品があります)

・優れた耐久性従来比2倍の超長寿命従来品LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。機械の長寿命や、サイズダウンによる小型化など、設計の可能性を広げます。・長期メンテナンスフリー化多方面のフィールドで数多くの実績を積んでいる潤滑ユニット「NSK K1TM」(オプション)の装着により、長期メンテナンスフリー化を実現します。メンテナンスに伴うコストを削減するとともに、地球環境への配慮が可能です。・ランダムマッチング品(互換製品)を用意レールとベアリングを自由に組み合わせられる、ランダムマッチングを、全ての型式で用意しています。ベアリング型式、精度、予圧の組合せが自在で、短納期の要求にも応えます。・LSシリーズと取付寸法が同じリニアガイドの組立高さ、組立幅寸法、取付穴ねじ径・ピッチなど、取付まわりの寸法(組立品寸法)は、NSシリーズは従来のLSシリーズと同じ寸法です。機械の設計変更が不要で、NSシリーズをご使用になれます。
サイズ25 精度並級 質量(kg/m)【レール】1.01 レール寸法【取付ボルト穴d×D×h】7×11×9 寸法G30 レール長さLO(mm)280 予圧微予圧 レール幅W1(mm)23 レール高さH1(mm)22 ピッチF(mm)【レール】60
1個
11,980 税込13,178
99日以内出荷

・優れた耐久性従来比2倍の超長寿命従来品LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。機械の長寿命や、サイズダウンによる小型化など、設計の可能性を広げます。・長期メンテナンスフリー化多方面のフィールドで数多くの実績を積んでいる潤滑ユニット「NSK K1TM」(オプション)の装着により、長期メンテナンスフリー化を実現します。メンテナンスに伴うコストを削減するとともに、地球環境への配慮が可能です。・ランダムマッチング品(互換製品)を用意レールとベアリングを自由に組み合わせられる、ランダムマッチングを、全ての型式で用意しています。ベアリング型式、精度、予圧の組合せが自在で、短納期の要求にも応えます。・LSシリーズと取付寸法が同じリニアガイドの組立高さ、組立幅寸法、取付穴ねじ径・ピッチなど、取付まわりの寸法(組立品寸法)は、NSシリーズは従来のLSシリーズと同じ寸法です。機械の設計変更が不要で、NSシリーズをご使用になれます。
サイズ30 精度並級 質量(kg/m)【レール】5.62 取付ボルト【レール(穴d×D×h)】9×14×12 寸法G30 レール長さLO(mm)1080 予圧微予圧 レール幅W1(mm)28 レール高さH1(mm)26 レールピッチ(mm)【F】80
1個
38,980 税込42,878
99日以内出荷

・優れた耐久性従来比2倍の超長寿命従来品LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。機械の長寿命や、サイズダウンによる小型化など、設計の可能性を広げます。・長期メンテナンスフリー化多方面のフィールドで数多くの実績を積んでいる潤滑ユニット「NSK K1TM」(オプション)の装着により、長期メンテナンスフリー化を実現します。メンテナンスに伴うコストを削減するとともに、地球環境への配慮が可能です。・ランダムマッチング品(互換製品)を用意レールとベアリングを自由に組み合わせられる、ランダムマッチングを、全ての型式で用意しています。ベアリング型式、精度、予圧の組合せが自在で、短納期の要求にも応えます。・LSシリーズと取付寸法が同じリニアガイドの組立高さ、組立幅寸法、取付穴ねじ径・ピッチなど、取付まわりの寸法(組立品寸法)は、NSシリーズは従来のLSシリーズと同じ寸法です。機械の設計変更が不要で、NSシリーズをご使用になれます。
サイズ30 精度並級 質量(kg/m)【レール】6.03 取付ボルト【レール(穴d×D×h)】9×14×12 寸法G30 レール長さLO(mm)1160 予圧微予圧 レール幅W1(mm)28 レール高さH1(mm)26 レールピッチ(mm)【F】80
1個
41,980 税込46,178
99日以内出荷

・優れた耐久性従来比2倍の超長寿命従来品LSシリーズに対して、定格荷重1.3倍、寿命2倍を実現しました。機械の長寿命や、サイズダウンによる小型化など、設計の可能性を広げます。・長期メンテナンスフリー化多方面のフィールドで数多くの実績を積んでいる潤滑ユニット「NSK K1TM」(オプション)の装着により、長期メンテナンスフリー化を実現します。メンテナンスに伴うコストを削減するとともに、地球環境への配慮が可能です。・ランダムマッチング品(互換製品)を用意レールとベアリングを自由に組み合わせられる、ランダムマッチングを、全ての型式で用意しています。ベアリング型式、精度、予圧の組合せが自在で、短納期の要求にも応えます。・LSシリーズと取付寸法が同じリニアガイドの組立高さ、組立幅寸法、取付穴ねじ径・ピッチなど、取付まわりの寸法(組立品寸法)は、NSシリーズは従来のLSシリーズと同じ寸法です。機械の設計変更が不要で、NSシリーズをご使用になれます。
サイズ25 精度並級 質量(kg/m)【レール】3.17 取付ボルト【レール(穴d×D×h)】7×11×9 寸法G30 レール長さLO(mm)880 予圧微予圧 レール幅W1(mm)23 レール高さH1(mm)22 レールピッチ(mm)【F】60
1個
28,980 税込31,878
99日以内出荷